Beli power window di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AIR KING Window Fan (Kipas Jendela)
    Mulai

    Rp2.099.900

    AIR KING Window Fan (Kipas Jendela)
    Deskripsi:
    Office window fans can be positioned to either bring outside air into a room or to exhaust odors, smoke, or stale air from a room. These cooling fans are commonly used in offices, residences, and light commercial and manufacturing spaces.
    atribut:
    • UNSPSC: 40101604
    • Bearing Type: Sleeve
    • Color: White
    • Environmental Applications: Office and Desk
    • Fan Power Source: Plug-In
    • Frequency (Hz): 60
    • Number of Blades: 3
    • Number of Conductors: 3
    • Standards: E60605; UL Certified for Canadian Use; UL Recognized
    • Voltage (V AC): 120
  2. DAYTON Window Evaporative Coolers
    Mulai

    Rp10.999.900

    DAYTON Window Evaporative Coolers
    Deskripsi:
    Window evaporative coolers are window-mount units that pull in warm outdoor air, pass it through wet media to remove heat, and blow out the cooled air. At the end of the cooling season, these coolers can be drained and their media can be dried out for long-term storage.
    atribut:
    • UNSPSC: 40101703
    • AMPS: 2.6
    • Air Flow (CFM): 2800
    • Color: Cream
    • Depth (inch): 31
    • Dimensions HxWxD (in): 27x22x31
    • Drive Type: Direct Drive
    • Evaporative Cooler Voltage (VAC): 120
    • Fill Type: Hose
    • Finish: Painted
    • Grille Height (inch): 11-1/2
    • Grille Width (inch): 20-1/4
    • HP: 1/8
    • Height (inch): 27
    • Includes: Float; Hose Thread Overflow; Printed Manual
    • Number of Speeds: 2
    • Operating Weight (lbs): 95.9
    • Pad Thickness (inch): 2
    • Phase: 1
    • Power Cord Length (ft): 7
    • Pump Voltage: 115
    • Water Capacity (gal): 6.3
    • Water Connection (inch): 3/4
    • Width (inch): 22
  3. FLUKE Infrared Window
    Mulai

    Rp6.399.900

    FLUKE Infrared Window
    Deskripsi:
    Save Time and Conduct More Efficient Electrical Infrared InspectionsOnce you've installed a Fluke infrared window there is no more need to power down or remove panel doors-you may never have to open the panel door again. Inspections are now conducted quickly, easily and safer than they were before.Your greatest investment is not what's behind the panel door; your priority is to offer the ultimate protection for the electricians, engineers and inspectors who risk their lives every day doing their jobs.
    atribut:
    • Maximum Temperature (°C): Gaskets 250; Body 659; Optic 1400
    • Gaskets: Low smoke and fume (LSF) compliant silicone
    • Environmental: Type 3/12
    • Humidity Rating: IEC60068-2-3
    • IP Rating: IP65
    • Pull-out Strength (kg): 630
    • Vibration Rating: IEC60068-2-6
  4. ECONOLINE Window & Door Component for Blasting Cabinet Latch
    Mulai

    Rp339.900

    ECONOLINE Window & Door Component for Blasting Cabinet Latch
    Deskripsi:
    Door latches for blasting cabinets ensure cabinets stay closed during use to ensure dust and airborne media are contained.
  5. Unger Pure Water Cleaning System (Sistem Pembersih Air Murni)
    Mulai

    Rp43.999.900

    Unger Pure Water Cleaning System (Sistem Pembersih Air Murni)
    Deskripsi:
    These pure water window washer kits include water filtration units, hollow extension poles of varying lengths, and flow-through scrubbing heads.
    atribut:
    • UNSPSC: 31160000
    • Handle Material: TPE
  6. AS ONE Program Electric Furnace with Window
    Mulai

    Rp53.999.900

    AS ONE Program Electric Furnace with Window
    atribut:
    • Power Cord Length (m): 2 (3P plug)
    • Power Supply (50/60Hz) (VAC): 100
    • Observation Window Dimensions (mm): 30x35
    • Time Setting Unit (minute): 1
    • Accessories: Ceramic board, tweezers (240mm)
    • Control System: PID control
    • Exterior: Steel coating finish
    • Interior: Ceramic fiber
    • Program Function: 16 steps, 4 patterns
    • Sensor: K class thermocouple
    • Temperature Settings Range (°C): 100 to 900
    • Temperature Settings Unit (°C): 1
  7. ESSICK AIR Window Evaporative Coolers
    Mulai

    Rp19.999.900

    ESSICK AIR Window Evaporative Coolers
    Deskripsi:
    Window evaporative coolers are window-mount units that pull in warm outdoor air, pass it through wet media to remove heat, and blow out the cooled air. At the end of the cooling season, these coolers can be drained and their media can be dried out for long-term storage.
    atribut:
    • UNSPSC: 40101703
    • Air Flow (CFM): 2800
    • Color: Cool Sand
    • Depth (inch): 17
    • Dimensions HxWxD (in): 24x27x17
    • Drive Type: Direct Drive
    • Evaporative Cooler Voltage (VAC): 115
    • Fill Type: Water Connection Required
    • Grille Height (inch): 11-29/32
    • Grille Width (inch): 22-1/8
    • HP: 1/8
    • Height (inch): 24
    • Number of Speeds: 2
    • Operating Weight (lbs): 105
    • Pad Thickness (inch): 2
    • Power Cord Length (ft): 8
    • Pump Voltage: 115
    • Standards: UL Listed
    • Water Capacity (gal): 3.6
    • Width (inch): 27
  8. TOA Window Intercom System
    Mulai

    Rp7.499.900

    TOA Window Intercom System
    Deskripsi:
    The NF-2 Window Intercom System is designed to lift voices and support intelligible conversations through glass or acrylic countershields and partitions. Its lightweight and compact design allows it to be installed in small spaces which is out of reach for other bulky or heavy communication equipment. It can be magnetic mount on the countershield or partition instantly without the use of any tools, resolving the difficulty or hearing and be heard across the countershield.
  9. 3M Energy-Saving Film for Windows That Reflects Sunlight
    Mulai

    Rp1.899.900

    3M Energy-Saving Film for Windows That Reflects Sunlight
    Deskripsi:
    By sticking a film on a flat surface such as transparent glass or frosted glass, it reflects the sun's rays in the summer to suppress the temperature rise, and in the winter it improves the efficiency of heating and saves energy.Since it is a suction type, it can be easily reattached, and even one person can easily work.It is easier to apply by letting water and air escape from the microholes in the film.For energy saving measures in summer and winter* Cannot be used for wire-reinforced glass, wire-reinforced glass, heat-reflecting or heat-absorbing glass, double or double glazing, laminated glass, special glass, and automobile glass.
    atribut:
    • Color: Transparent
    • Width (m): 0.75
    • Length (m): 0.9
    • Material: Polyester film (metal deposition)
    • Solar transmittance: 0.44
    • Thickness (mm): 0.055
    • UV Transmittance: 0.53
  10. KLENCO Power ENZ Glass Cleaner (Pembersih Kaca)
    Mulai

    Rp439.900

    KLENCO Power ENZ Glass Cleaner (Pembersih Kaca)
    Deskripsi:
    Klinix Glass merupakan cairan pembersih berbagai jenis material kaca mulai dari jendela, cermin, etalase hingga layar TV.Kelebihan Klinix Glass :- Melapisi kaca sehingga noda tidak cepat nempel- Tidak menyebabkan korosi (Non Corosif)- Aman di tangan- Ramah Lingkungan (Fully Biodegradable)Cara penggunaan:Dilusi 1:2Semprotkan/Aplikasikan GLASS ke permukaan atau benda yang ingindibersihkan. Gunakan Window Squeegee atau Lap Microfibre.
    atribut:
    • Volume (ml): 5000
    • Packaging: Jerry Can
  11. Amprobe Solar Power Meter
    Mulai

    Rp12.999.900

    Amprobe Solar Power Meter
    Deskripsi:
    Optimize the placement of solar systems and verify window efficiency. The SOLAR-100 measures solar output that is used to calculate overall energy, efficiency and placement of solar systems.
    atribut:
    • Solar Power (W/m²): 2000
    • Display: 3½ digits; 2000 readings
    • Battery (V): 9 (Alkaline battery (NE DA 1604A, IE C 6LR61) included)
  12. KYORITSU Power Meter
    Mulai

    Rp85.999.900

    KYORITSU Power Meter
    Deskripsi:
    - Comprehensive real-time monitoring, recording and analysis of single and 3-phase systems - Voltage, Current, Power Factor and Frequency measurements - Power analysis (Active, Apparent and Reactive power) - Energy analysis (Active, Apparent and Reactive power) - Active power accuracy: ±0.3%rdg±0.2%f.s. - Automatic wiring check function to prevent incorrect connections - Large memory capability (2GB) using built-in SD card interface - Real time & remote measurements using Android application - synchronous measurements between two units of KEW 6305 - Wide selection of clamp sensors allow measurements from 0.1A to 3000A - The instrument automatically recognizes what kind of clamp sensor is connected to it - Windows software for data analysis and setting via USB port or Bluetooth
    atribut:
    • Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
    • Measurment: Voltage, Current, Frequency, Active Power
    • Voltage Accuracy: ±0.2%rdg±0.2%f.s (sine wave, 45-65Hz)
    • Current Range [RMS]: ( 3000A type ) : 60.00 / 300.0 / 600.0 / 1500 / 3000A / auto
    • Current Accuracy: ±0.2%rdg±0.2%f.s + Accuracy of Clamp Sensor (sine wave, 45-65Hz)
    • Communication Interface: USB, Bluetooth
    • Dimensions (L x W x D) (mm): 175x120x65
    • PC Card Type: Sd Card
    • Power Supply: AC100-240V (50/60Hz)/LR6 x 6
    • Voltage Range rms (V): 150.0/300.0/500.0
  13. tp-link High Power Wireless USB Adapter
    Mulai

    Rp299.900

    tp-link High Power Wireless USB Adapter
    Deskripsi:
    Daya tinggi dan sensitivitas tinggi untuk memperluas jarak transmisi150Mbps transmit rates untuk memberikan kinerja yang lebih baik daripada produk 11gkemudahan keamanan enkripsi nirkabel dengan menekan tombol QSS1,5 meter kabel ekstensi USB memungkinkan kenyamanan pemasanganMendukung Windows 2000 / XP / Vista / 7
    atribut:
    • Interface: Mini USB
    • Button: WPS
    • Antenna Type: 2xDetachable Omni Directional (RP-SMA)
    • Antenna Gain (dBi): 5
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Frequency (GHz): 2.4-2.4835
    • System Requirements: Windows 8 (32/64bits), Windows 7(32/64bits), Windows Vista(32/64bits), Windows XP(32/64bits)
    • Operating Temperature (°C): 0~40 (32~104)
    • Storage Temperature (°C): -40~70 (-40~158)
    • Dimensions (mm): 90.8x60.7x24
  14. AS ONE Slim Chemical Storehouse Horizontal Sliding Door Glass Window
    Mulai

    Rp43.999.900

    AS ONE Slim Chemical Storehouse Horizontal Sliding Door Glass Window
    atribut:
    • Outer Dimension (mm): 1000x300x800
    • Accessories: Left and right connection metal fittingx1 piece, Floor, wall fixed fittingsx4 pieces, Up or down connection metal fittingx2 pieces (height 800mm)
    • Material: Body, inclined holder/stainless steel (SUS304), Knob/ABS resin, Window/glass
    • Number Of Shelf Boards: 3x2
    • Package Size (mm): 1030x330x820
  15. AS ONE Slim Chemical Storehouse Horizontal Sliding Door Glass Window Tall Type
    Mulai

    Rp68.999.900

    AS ONE Slim Chemical Storehouse Horizontal Sliding Door Glass Window Tall Type
    atribut:
    • Outer Dimension (mm): 1000x300x1600
    • Accessories: Left and right connection metal fittingx1 piece, Floor, wall fixed fittingsx4 pieces, Up or down connection metal fittingx2 pieces (height 800mm)
    • Material: Body, inclined holder/stainless steel (SUS304), Knob/ABS resin, Window/glass
    • Number Of Shelf Boards: 6x2
    • Package Size (mm): 1030x330x1620
  16. UGREEN USB Hub
    Mulai

    Rp559.900

    UGREEN USB Hub
    Deskripsi:
    Adapter HUB 4 in 1 UGREEN USB A to 3 USB A 3.0 + RJ45 CM266/CM457/CM500
    atribut:
    • Compatibility: USB A Port, RJ45 Port, Full dan Half Duplex, Windows OS, MaC OS
    • Data Transfer Rate (Gbps): 5
    • Input: USB 3.0 A Male
    • Length Cable (cm): 20
    • Network Access (Mbps): 1000
    • Output 1: RJ45 Gigabit Ethernet Port
    • Output 2: USB 3.0 A x 3
    • What is in The Box: 1x Adapter Hub Ethernet 4 in 1 UGREEN Converter CM266
  17. GAE Current Transformer Window Type (CT/Trafo Arus)
    Mulai

    Rp339.900

    GAE Current Transformer Window Type (CT/Trafo Arus)
    Deskripsi:
    A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system. Current transformer are used to transformhigh primary currents to low measurement current for instrument such as ammeters and kWh meters.
    atribut:
    • Case Color: Black
    • Case Material: PC V0
    • Class: CL 1.0
    • Class of Insulation: E
    • FS Size: 5
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
  18. AS ONE Locker with Ultraviolet Germicidal Lamp With Glass Window
    Mulai

    Rp63.999.900

    AS ONE Locker with Ultraviolet Germicidal Lamp With Glass Window
    atribut:
    • External Dimension (mm): 880x515x895
    • Package Size (mm): 950x610x1035
  19. AS ONE Fume Hood for Measuring Powder With Hand Window
    Mulai

    Rp42.999.900

    AS ONE Fume Hood for Measuring Powder With Hand Window
    atribut:
    • Material: Aluminium , PMMA (acrylic)
    • Opening (mm): 120 (With natural rubber Cut)
    • Power Cord Length (m): 1.8 (2P Type)
    • Exhaust Unit Rear Mounting Depth (mm): 568
    • Exhaust Air Velocity (m/s): Approximately 0.5 (Time In 60Hz)
    • Package Size (mm): 680x500x580
    • Power Consumption (W): about 36/38 (50/60Hz)
    • Size (mm): 600x548x500
  20. Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)
    Deskripsi:
    Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.
    atribut:
    • Size (kg): 5
Daftar Harga power window Terbaru November 2026
AIR KING Window Fan (Kipas Jendela)Rp2.099.900
DAYTON Window Evaporative CoolersRp10.999.900
FLUKE Infrared WindowRp6.399.900
ECONOLINE Window & Door Component for Blasting Cabinet LatchRp339.900
Unger Pure Water Cleaning System (Sistem Pembersih Air Murni)Rp43.999.900
AS ONE Program Electric Furnace with WindowRp53.999.900
ESSICK AIR Window Evaporative CoolersRp19.999.900
TOA Window Intercom SystemRp7.499.900
3M Energy-Saving Film for Windows That Reflects SunlightRp1.899.900
KLENCO Power ENZ Glass Cleaner (Pembersih Kaca)Rp439.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)