AS ONE Program Electric Furnace with Window

Sebelum PPN:
Rp53.999.900 - Rp79.999.900
Spesifikasi
Power Cord Length (m)2 (3P plug)
Power Supply (50/60Hz) (VAC)100
Observation Window Dimensions (mm)30x35
Time Setting Unit (minute)1
AccessoriesCeramic board, tweezers (240mm)
Control SystemPID control
ExteriorSteel coating finish
InteriorCeramic fiber
Program Function16 steps, 4 patterns
SensorK class thermocouple
Temperature Settings Range (°C)100 to 900
Temperature Settings Unit (°C)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Even 4-patterns can set up program of 16-steps.
Possible to use it to heat treatment, caloric test, etc.
, because it has PID control which high temperature control accuracy.
At the time of abnormalities in temperature, burnout function which builds in safety circuit which intercepts heater and detects abnormalities in sensor is also equipped.
Although it is lightweight and compact, inside of furnace is designed widely.
Setup of temperature gradient is possible.
Time for temperature rise is shortened by adoption of 4-sides-heater.
W-series can observe state of sample with window for observation in furnace.

Ulasan Produk

Tidak ada ulasan