AS ONE Fume Hood for Measuring Powder With Hand Window

Sebelum PPN:
Rp42.999.900
Spesifikasi
MaterialAluminium , PMMA (acrylic)
Opening (mm)120 (With natural rubber Cut)
Power Cord Length (m)1.8 (2P Type)
Exhaust Unit Rear Mounting Depth (mm)568
Exhaust Air Velocity (m/s)Approximately 0.5 (Time In 60Hz)
Package Size (mm)680x500x580
Power Consumption (W)about 36/38 (50/60Hz)
Size (mm)600x548x500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan