Beli power tools planer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- WISON Mesin Planner (Mesin Serut)atribut:
- Feedling Speed per minute: 10.2
- Max Planning Depth (mm): 4
- Max Planning Width (mm): 400
- Motor Power (HP): 3
- Thickness of Workpiece (mm): 150
- Spindle Speed (rpm): 5270
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- BOSCH Planer (Mesin Ketam)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- RYU PlannerDeskripsi:The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
- KRUFER Planer BladeDeskripsi:Mata mesin Planner
- Kakuri Mini PlaneDeskripsi:Usage:Surface finish of timbers and plates.atribut:
- Overall Length (mm): 150
- Weight (g): 280
- Blade Width (mm): 42
- Material (Unit): Evergreen oak
- Materials (Blade): Cutlery carbon steel
- INGCO Planer BladeDeskripsi:INGCO 2Pcs Planer Blade // Mata Pisau Mesin Serut Ketam Listrikatribut:
- Size (mm): 82x5.5x1.2
- Material: HSS
- Suitable For: electric planer PL10508
- Yamamaster Planer Blade TCTDeskripsi:Pisau potong kayu High Quality
- Kakuri Plane Blade ReplaceableDeskripsi:-It is a patented one touch replacement blade type.-No need for the troublesome blade sharpening and does not require adjustment of presser foot.-Smooth finish of the surface of boards, square timber etc. -Surface finishing of boards and square timber etc..atribut:
- Blade Materials: Carbon Steel for Cutting Tools
- Chitose School Furniture Table Echool Plus Series (Table Only)atribut:
- Frame Finishing: Powder Coating
- Color: Ivory (Frame)
- Material: Plastic (Table Top & Drawer)
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- KOKUYO Map Kertas Flat V Binding Tool Bahan Resin B4-E (Map File)Deskripsi:The binding is made of resin, so it has strong holding power and documents will not shift.atribut:
- Size: B4-E
- Type: Horizontal type
- Storage Dimension (mm): 15
- Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
- Storable Sheet Number: 150
- Binding Specification: 80mm pitch
- Eco Mark Certification Number: 17 112 157
- Filing Thickness (mm): 15
- Height (mm): 267
- Hole Intervals (mm): 80
- Kinds: Flat file
- Number of Holes: 2
- Outer Width (mm): 380
- Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
- Spine Width (mm): 18
- Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
- Width (mm): 231
Daftar Harga power tools planer Terbaru March 2026
| Makita Mesin Serut Kayu | Rp1.599.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| WISON Mesin Planner (Mesin Serut) | Rp17.999.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| RYOBI Planner (Mesin Serut) | Rp1.699.900 |
| BOSCH Planer (Mesin Ketam) | Rp979.900 |
| RYU Planner | Rp499.900 |
| KRUFER Planer Blade | Rp249.900 |
| Kakuri Mini Plane | Rp579.900 |
| INGCO Planer Blade | Rp32.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)





















































































































































/P101005203-1.jpg)

/P101004306-1.jpg)
/P101518398-1.jpg)






/3lP101509129-13.jpg)


/P101509044-2.jpg)