Beli power supply pc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Power Supply AC to DC Single Output
    Mulai

    Rp179.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  2. Alinco Handy Talky
    Mulai

    Rp1.399.900

    Alinco Handy Talky
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  3. Acer Dekstop Aspire All In One C22-1650 (OHS)
    Mulai

    Rp9.099.900

    Acer Dekstop Aspire All In One C22-1650 (OHS)
    atribut:
    • Processor Manufacture: Intel
    • GPU Manufacture: Intel
    • Memory: 1 x 4GB DDR4
    • Model : C22-1650 (OHS)
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 21.5
  4. Acer Dekstop Aspire All In One C24-1651 (OHS)
    Mulai

    Rp14.999.900

    Acer Dekstop Aspire All In One C24-1651 (OHS)
    atribut:
    • Processor: Intel CoreTM i5-1135G7 Processor (8Mb Cache, up to 4.20Ghz)
    • Processor Manufacture: Intel
    • GPU: Intel Iris Xe Graphics NVIDIA GeForce MX 450 with 2 GB of GDDR5
    • GPU Manufacture: Intel
    • Memory: 1 x 8GB DDR4
    • Model : C24-1651 (OHS)
    • Office Home and Student: OHS
    • Operating System: Win 10 Home
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 23.8
    • Storage (Gb): 512
    • Storage Type: SSD
    • Touch Screen: Touchscreen
  5. Fort Power Supply Output Tunggal 24V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 24V DC
    atribut:
    • Output Voltage (V DC): 24
  6. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  7. Fort Power Supply Output Tunggal 12V DC
    35%
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 12V DC
    atribut:
    • Output Voltage (V DC): 12
  8. OMRON Switching, Power Supply S8Fs-G
    Mulai

    Rp1.399.900

    OMRON Switching, Power Supply S8Fs-G
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  9. SIEMENS SIMATIC S7-300, CPU 312 Central Processing Unit with MPI
    Mulai

    Rp7.199.900

    SIEMENS SIMATIC S7-300, CPU 312 Central Processing Unit with MPI
    Deskripsi:
    SIMATIC S7-300, CPU 312 CPU WITH MPI INTERFACE, INTEGRATED 24 V DC POWER SUPPLY 32
    atribut:
    • Firmware Version: V3.3
    • Rated Value (DC)(V): 24
    • Permissible Range, Lower Limit (DC)(V): 19.2
    • Permissible Range, Upper Limit (DC)(V): 28.8
  10. OMRON Switch Mode Power Supply
    Mulai

    Rp269.900

    OMRON Switch Mode Power Supply
    Deskripsi:
    S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.
    atribut:
    • Configuration: Power supply with cover; DIN guide rail mounting.
    • Input Voltage (VAC): 200 to 240 VAC
    • Output Current (A): 10.0
    • Output Voltage (V DC): 5
    • Power Rating (W): 50
    • Type: S8JC-Z series models list.
  11. SIEMENS SIMATIC S7-300 CPU 315-2 PN/DP, Central Processing Unit
    Mulai

    Rp139.999.900

    SIEMENS SIMATIC S7-300 CPU 315-2 PN/DP, Central Processing Unit
    Deskripsi:
    SIMATIC S7-300 CPU 315-2 PN/DP, Central processing unit with 384 KB work memory, 1st interface MPI/DP 12 Mbit/s, 2nd interface Ethernet PROFINET, with 2-port switch, Micro Memory Card required
    atribut:
    • HW Functional Status: 01
    • Firmware Version: V3.2
    • Programming Package: STEP 7 V5.5 or higher, Distributed Safety V5.4 SP4
    • Rated Value (DC)(V): 24
    • Permissible Range, Lower Limit (DC)(V): 20.4
    • Permissible Range, Upper Limit (DC)(V): 28.8
    • 1st Interface Type: Integrated RS 485 interface
    • 2st Interface Type: PROFINET
    • Dimensions (WxHxD) (mm): 40X125X130
    • External Protection for Power Supply Lines (recommendation): 2A min.
    • Inrush Current, Typ. (A): 4
    • Load Memory Plug-in (MMC) Max.: Yes; 8 Mbyte
    • Power Loss Typical (W): 4.65
    • Weight (g): approx. 340
    • Work Memory Integrated (kbyte): 384
  12. Advance Digitals Power Supply
    Mulai

    Rp139.900

    Advance Digitals Power Supply
    Deskripsi:
    Power suplay untuk kebutuhan komputer anda
  13. TDK-Lambda Switching Power Supply HWS Series
    Mulai

    Rp12.999.900

    TDK-Lambda Switching Power Supply HWS Series
    Deskripsi:
    5th generation Compact, highly efficient, environment-friendly productSafety terminal A terminal block that covers the live part, and the integrated structure of safety and terminal screws improves screw dropout / loss / work efficiency.Compact and highly efficient manufacturer Achieves 50% or more miniaturization of conventional products with a highly efficient design.FunctionOvervoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output), input instantaneous voltage drop protection (SEMI-F47 compliant / 200VAC only)
  14. APC Easy UPS BVX Universal Sockets
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    APC Easy UPS BVX Universal Sockets
    Deskripsi:
    Easy UPS provides power protection for unstable power conditions, ensuring consistent and reliable connectivity at the most critical moments.
    atribut:
    • Nominal Output Voltage (V): 230
    • Nominal Input Voltage (V): 230
    • Cord Length (m): 1.2
    • Nominal Battery Voltage (V): 12
  15. Camelion Lithium Battery (Baterai)
    Mulai

    Rp16.000

    Camelion Lithium Battery (Baterai)
    Deskripsi:
    - High ebergy density - Low Self-Discharge Rate - Long Cycle Life Up to 500 times - No Memory effect - Size : 18.5x65mm.
Daftar Harga power supply pc Terbaru December 2025
X-TREME Power SupplyRp209.900
DV Power Supply AC to DC Single OutputRp179.900
TDK-Lambda Power SupplyRp409.900
Alinco Handy TalkyRp1.399.900
Acer Dekstop Aspire All In One C22-1650 (OHS)Rp9.099.900
Acer Dekstop Aspire All In One C24-1651 (OHS)Rp14.999.900
Fort Power Supply Output Tunggal 24V DCRp129.900
Alinco Power SupplyRp1.799.900
Fort Power Supply Output Tunggal 12V DCRp129.900
OMRON Switching, Power Supply S8Fs-GRp1.399.900

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)