Thermaltake Toughpower Grand RGB 80+ Gold

Sebelum PPN:
Rp2.399.900 - Rp3.099.900
Spesifikasi
ColorBlack
TypeATX 12V v2.4 and EPS v2.92
RGB FanYes
Form FactorATX
Cooling System14cm hydraulic bearing fan
Dimension (HxWxD) (mm)150x86x160
Hold Up Time (msec)> 16 at 100% of full load
Input Frequency Range (Hz)50-60
Input Voltage (V)100 to 240~
Operating Humidity (%)20 to 90,non-condensing
Operating Temperature (°C)0 to +50
PFC (Power Factor Correction)Active PFC
Power Good Signal (msec)100-500
Storage Humidity (%)20 to 95, non-condensing
Storage Temperature (°C)-40 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Toughpower Grand RGB 650W Gold Full Modular PS-TPG-0650FPCGxx-R
Toughpower Grand Series TPG-0650F-R– 650W 80 PLUS® Gold Certified Fully Modular APFC PSU

Toughpower Grand RGB 650W Gold Fully Modular
Thermaltake, as the pioneer who incorporates RGB lights into PSU, has launched the Thermaltake Toughpower Grand RGB Gold Series, coming with a pre-installed, patented Riing 14 RGB fan with 5 lighting modes to choose from and built-in memory.
Featuring capacities ranging from 650W to 850W and 80 PLUS Gold certification, Toughpower Grand RGB Series adopts the highest quality components and fully modular design that always accommodate any mainstream build under any circumstances.

One Button to Your Desired Color
By pressing the RGB lighting button, the fan color can be switched among an RGB Cycle with variants including Solid Red, Green, Blue, White, and a LED Off mode. The fan is also constructed with a built-in memory function, saving the color applied and insuring the same color selection every time you boot your PC.

Power Supply Fan Face-Up Placement for Better Cooling
With the face-up placement of the fan, users can freely gaze upon their patented RGB fan and at the same time obtaining additional performance by using the fan as a additional exhaust mechanism, repelling unwanted heat from your chassis. As the thermal image testing shown, the temperature of PSU and computer system will decrease around 3°C (5.4 °F) by placing PSU face-up.

Riing 14 RGB Fan with Concentrated Compression Fan Blade
Riing 14 RGB fan blade is designed for high static pressure requirements of demanding applications; the concentrated compression blade is engineered to focus the weaker, inner circle of air outward, allowing the outer section to pressurize the air. The fan blades are optimized to enhance static pressure for an impressive cooling performance. Hydraulic bearings for silent operation guarantee ultra-low noise, and the anti-vibration mounting system strengthens the product’s stability during operation. Moreover, In-mold injection anti-vibration rubber pads provide hassle-free usage for 80% protection coverage, including all four corners.

Ultra Quiet Smart Zero Fan
Smart Zero Fan ensures zero noise when the fan operates below 20% working load to minimize audible noise. The fan will operate when the power supply working load over 20%. A switch is provided for those who prefer the fan to spin constantly.

<30 mV Low Ripple Noise
All ripples are lower than 30mV for high stability on +12V, +5V, or +3.3V from 0% to 100% load to ensure a high quality power supply. Low ripple noise will keep your performance-critical components, such as high-end graphics cards, to operate reliably for longer.

Extremely Strict Voltage Regulation < ±2%
The voltage regulation of the PSU is set to no more than ±2% for major rails to meet the highest performance. The strict voltage regulation of the Toughpower Grand RGB Gold is better than Intel’s standard ±5% for major rails and ±10% for -12V.

100% High Quality Japanese 105°C/221°F Capacitors
100% high quality 105 °C (221 ° F) Japanese brand capacitors which greatly improve the durability and offer the highest stability and reliability.

High Amperage Single +12V Rail & DC to DC Design
Toughpower Grand RGB 650W Gold is equipped with a powerful single +12V rail, eliminating the limitations by voltage distributions, delivering the power your CPU and VGA demand in any situations. Besides, with DC to DC design, the unit optimizes maximum energy harvest for computer systems, providing the best compatibility, conversion efficiency and stable voltage output.

Fully Modular Low-Profile Flat Cable
Fully modular Toughpower Grand RGB 650W Gold offers cable selection for users while powering the system at an advantageous voltage. Low-profile flat black cables can make cable management easier, reduce clutter and increase airflow inside the chassis.

80 PLUS Gold Certified and Skylake Ready
Deliver up to 90% efficiency under real world load conditions to promise lowest power losses. Additionally, Toughpower Grand RGB 650W Gold has been optimized to work with Intel’s latest, Sixth-generation Skylake processors to achieve maximum energy saving.

RGB Lighting Provides Best Aesthetics for All Chassis
Toughpower Grand RGB Gold Series is the best idea for users to go with when they are looking for an RGB PSU which permits remarkable functionality and aesthetics in all cases, especially Open Frame or Tower cases.
*All images are for reference only; actual specification and lighting effects are based on the real product.
*The electrical test result may vary depending on the test conditions and environment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait