Harris Brazing Flux

Sebelum PPN:
Rp749.900
Spesifikasi
UNSPSC23171522
AWS ClassificationFB3-C
ColorBlack
Container Size (lbs)1
Container TypeJar
Flux FormPaste
For Alloy ClassificationBAg-1; BAg-13; BAg-2; BAg-20; BAg-22; BAg-24; BAg-27; BAg-28; BAg-3; BAg-34; BAg-35; BAg-36; BAg-4; BAg-5; BAg-6; BAg-7; BAg-9; BCuP-2; BCuP-3; BCuP-4; BCuP-5; BCuP-6; BCuP-7
For Alloy Composition (%)0 Silver; 15 Silver; 2 Silver; 25 Silver; 30 Silver; 35 Silver; 38 Silver; 40 Silver; 45 Silver; 5 Silver; 50 Silver; 56 Silver; 6 Silver
For Alloy TypeHigh Silver; Phos Copper
Manufacturer Part NumberSSBF1
Maximum Active Temperature (°F)1800
Minimum Active Temperature (°F)1050
ProcessBrazing
SeriesStay-Silv Black
StandardsAMS 3411-D; AWS A5.31, Class FB3-C; Federal Specification O-F-499, Type B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This flux is suitable for brazing applications that use high-silver brazing alloys as a filler metal.
Feature
Brazing Flux Process Brazing For Alloy Type High Silver Phos Copper Container Size 5 lb Container Type Jar Flux Form Paste Flux Maximum Active Temperature 1 800 Degrees F Flux Minimum Active Temperature 1 050 Degrees F Color Black AWS Classification FB3-C Minimum Active Temperature 1 050 Degrees F Maximum Active Temperature 1 800 Degrees F

Ulasan Produk

Tidak ada ulasan