Beli postcard holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Post Card Holder Novita
    Mulai

    Rp109.900

    KOKUYO Post Card Holder Novita
    Deskripsi:
    The spine width changes according to the amount of postcards, so you can always store postcards compactly! No wasted space! The cover fits perfectly! Even if you store a small number of postcards, thespine and the width is not bulky, so there is no wasted space! You can store it compactly from the beginning! Always neat whether you have many or few postcards! Beautiful clear color! Popular blue and pink for clear booksNovita - Transparent is the standard color, and yellow and light green are available as limited edition colors.
    atribut:
    • Storable Sheet Number: 60(120)
    • Number of Sheets: 60
    • Height (mm): 157
    • Outer Width (mm): 141
    • Pocket Dimension Vertical (mm): 150
    • Size: A6-S
    • Material: Cover / R-PP, pocket / PP
    • Pocket: Vertical
    • Pocket Dimension Horizontal (mm): 105
    • Spine Width (mm): 9.5 to 45
  2. KOKUYO Photo Album Novita E L Size (Album Foto)
    Mulai

    Rp61.900

    KOKUYO Photo Album Novita E L Size (Album Foto)
    Deskripsi:
    Depending on the amount of photos, the back width will change so you can store the photos in a compact way! E, L sizes to enter up to 80! Tith a title sticker that is convenient for sorting!
    atribut:
    • Spine Width (mm): 11 to 28
    • Paper Quality: R-PP10%
    • Number of Sheets: 40
    • Storage Number of Sheets: E, L size 80 sheets
    • Outer Width (mm): 163
    • Height (mm): 98
    • Material: Cover / R-PP, pocket / PP
    • Size: E, L size (1 stage)
    • Type: Pocket/horizontal insert
  3. monotaro Staple Remover (Pencabut Staples)
    Mulai

    Rp88.900

    monotaro Staple Remover (Pencabut Staples)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
  4. monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp12.900

    monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)
    Deskripsi:
    Produk ini juga sering disebut dengan Tape Perekat
    atribut:
    • Tape Length (m): 20
    • Color: White
    • Feature: Endurance
    • Adhesive Material: Acrylic
    • Adhesive Strength (N/10mm): Inside: 4.0, Outside: 3.0
    • Backing Material: Paper
    • Main Works: Large surface material, parts
    • Main application: For fixing and temporary fixing
    • Thickness (mm): 0.11
  5. monotaro Melamine Sponge (Spons Pembersih Karat)
    Mulai

    Rp8.900

    monotaro Melamine Sponge (Spons Pembersih Karat)
    Deskripsi:
    Dirt is dropped only with water.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Melamine foam
  6. KOKUYO Card Holder (Nobita) Slim Type
    Mulai

    Rp129.900

    KOKUYO Card Holder (Nobita) Slim Type
    Deskripsi:
    When it is little, the slim width, the back width will change according to the contents, so you can close the cover perfectly. (Mei-N118, N136) is an opaque cover which the inside business card can not be seen. (Mei-N218, N236) is a popular cover with a sense of transparency.
    atribut:
    • Material: Cover / R-PP, pocket / PP
    • Height (mm): 191
    • Pocket Type: Horizontal insert
    • Storage Dimension (mm): Vertical 58 x Horizontal 93
    • Width (mm): 119
  7. KOKUYO Clear B Novita A4
    Mulai

    Rp80.900

    KOKUYO Clear B Novita A4
    Deskripsi:
    Clear book that changes the width of the back.The width of the back is about 8 times wider.Since the back width changes according to the amount of documents, you can store documents compactly at any time.The cover does not spread.It fits perfectly with the contents, whether there are few or many documents.Even if you put a lot of documents, the filed documents will not curl and the cover will close perfectly.Even if you stack it on your desk, it will not collapse.* If the back width becomes wider, the width of the outer dimensions will become slightly smaller.
    atribut:
    • Dimensions (HxW) (mm): 307x244
    • Material: Cover/R-PP, Pocket/PP
    • Pocket Type: Vertical
    • Size: A4-S
    • Spine Width (mm): 5 to 40
  8. Non Brand Soda Api
    Mulai

    Rp40.900

    Non Brand Soda Api
    Deskripsi:
    Soda api digunakan untuk membersihkan saluran air ataupun toilet yang mungkin mampet karena ada kotoran yang menyumbat.Cara pakai:- Siapkan air dalam gayung- Masukkan soda api dalam gayung- Siramkan pada saluran yang mampet- Diamkan selama beberapa jam
    atribut:
    • Size (kg): 1
    • Form: Powder
    • Contains: Sodium Hydroxide
  9. KOKUYO Clear Holder Book Novita Fixed Type
    Mulai

    Rp139.900

    KOKUYO Clear Holder Book Novita Fixed Type
    Deskripsi:
    With the novita function whose back width varies according to the amount of documents, even if the capacity increases, you can manage beautifully without saving. Each pocket has a drop-off stopper, so the documents will not fall at the time of viewing or carrying. The stopper part can be used as a title column by entering with an oil pen.
    atribut:
    • Dimensions (Width W x Height H) (mm): 248 x 314
    • Size: A4-S
    • Maximum Storage Capacity (Sheets): 20
    • Material: Cover: R-PP, pocket: PP
  10. Bambi Photocard Album (Album Foto)
    Mulai

    Rp99.900

    Bambi Photocard Album (Album Foto)
    Deskripsi:
    Photocard Album atau umum dikenal sebagai Album foto adalah buku tempat menyimpan kumpulan foto. Beberapa album foto memiliki kompartemen agar foto-foto itu dapat dimasukkan, kompartemen tsb ditutupi dengan lembaran plastik bening agar foto tembus pandang.Belakangan ini, album foto sering digunakan sebagai tempat untuk koleksi photocard. Photocard menjadi salah satu barang yang digandrungi untuk dikoleksi penggemar K-Pop. Photocard sendiri berbentuk swafoto idol yang dicetak secara resmi oleh perusahaan agensi. Umumnya berukuran 85×55 mm. Biasanya photocard didapatkan sebagai bonus pembelian album fisik grup idol K-Pop. Melihat fenomena tersebut, Bambifiles kemudian berinovasi menciptakan sebuah map foto/ photocard album yang bisa digunakan untuk menyimpan koleksi photocard kalian.Bagian depannya dilengkapi dengan insert mika yang bisa diganti dengan cover sesuai keinginan.
    atribut:
    • Dimensions (Length x Width) (cm): 24.5x30.5
    • Material: PVC Sheet
    • Mika Bagian Depan: Ketebalan 0.18 mm (Ukuran 23.5 cm x 30.5 cm)
    • Inner Sleeve: Isi 10 Lembar (Per lembar 9 Pocket ukuran 7.5x10 cm)
    • Pengunci: Acco tanpa Kancing 2 buah
  11. SOS Office Paper Bag Batik
    Mulai

    Rp26.900

    SOS Office Paper Bag Batik
    atribut:
    • Color: Random
    • Material: Art Carton
  12. Kimia Market Soda Api NaOH
    Mulai

    Rp60.900

    Kimia Market Soda Api NaOH
    Deskripsi:
    produk ini banyak digunakan di rumah tangga sebagai pelarut kotoran2 di saluran2 pipa.harap menggunakan sarung tangan dan dilarutkan ke air sampai larut sebelum digunakan.
    atribut:
    • Size (g): 500
    • CAS number: 1310-73-2
    • Hazard: H314: Causes severe skin burns and eye damage
  13. SAKAZUME Card Holder
    Mulai

    Rp669.900

    SAKAZUME Card Holder
    atribut:
    • Finish Material: Cover: Acrylic, transparent, Description paper: White coated paper, Main Body: ABS Resin, Adhesive tape: Double-sided pressure-sensitive adhesive tape
  14. Bambi Name Cards Holders (Tempat Kartu Nama)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp44.900

  15. Bambi Name Card Holders
    Mulai

    Rp20.900

    Bambi Name Card Holders
    Deskripsi:
    Bahan kantung PVC 0.13 mm.
  16. TARGET Soda Api Cair
    Mulai

    Rp159.900

    TARGET Soda Api Cair
    Deskripsi:
    Molecular FormulaNaOHCaustic Soda Liquid adalah bahan kimia berwarna bening. Biasa digunakan oleh industri Industri tekstil dan sabun / deterjen untuk menghilangkan noda karat, membersihkan saluran pipa, membersihkan produk besi dan stainles dari noda, merontokan cat (paint remover).
    atribut:
    • Packaging: Pail
Daftar Harga postcard holder Terbaru October 2026
KOKUYO Post Card Holder NovitaRp109.900
KOKUYO Photo Album Novita E L Size (Album Foto)Rp61.900
monotaro Staple Remover (Pencabut Staples)Rp88.900
monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)Rp12.900
monotaro Melamine Sponge (Spons Pembersih Karat)Rp8.900
KOKUYO Card Holder (Nobita) Slim TypeRp129.900
KOKUYO Clear B Novita A4Rp80.900
Non Brand Soda ApiRp40.900
KOKUYO Clear Holder Book Novita Fixed TypeRp139.900
Bambi Photocard Album (Album Foto)Rp99.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)