Beli pompa diaphragm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- Display Qty: 1
- Display Sell UOM: EA
- Nameplate Voltage: N
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Valve Type: Ball
- SANDPIPER Air Operated Double Diaphragm PumpDeskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
- Wilo Pump Chemical Transfer (Pompa Kimia)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)Deskripsi:The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".- JCMB Series are Microprocessor based digital control solenoid driven metering pumps with simple operation and stable operation.atribut:
- Motor Voltage (V): 220
- Frequency (Hz): 50
- Inlet & Outlet Pipe Diameter (mm): In 5.5 & Out 9.5
- Material: Pump Head : PVDF; Suction Pipe : PVC; Discharge Pipe : PE
- Phasa: 1-Phase
- Temperatures of Liquid (°C): 0 to 40
- ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)Deskripsi:Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
- SANDPIPER Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.atribut:
- UNSPSC: 40151548
- Display Qty: 1
- Display Sell UOM: EA
- For Use With Potable Systems: No
- Manifold Connection: Single Port
- Manifold Connection Type: NPT
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- BSK Pump Diaphragm Pneumatic (Pompa Diafragma)Deskripsi:Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
- SANDPIPER Natural Gas-Operated Double Diaphragm PumpDeskripsi:Aluminum housing air-operated double diaphragm pumps are lightweight and moderately resistant to chemicals. These pumps are suited for applications that require the pump to be relocated often. They're used in locations where natural gas is readily available, common in the oil and gas industry.atribut:
- UNSPSC: 40151548
- Air Connection Type: NPT
- Air Consumption (scfm): 40
- Air Intake Connection Size (inch): 1
- Air Intake Pressure (Maximum) (psi): 100
- Check Seat Material: PTFE
- Chemical Compatibility: Alcohol; Ammonium Hydroxide; Antifreeze; Diesel; Diesel Exhaust Fluid; Gasoline; Kerosene; Water
- Diaphragm Material: Buna-N
- Discharge Port (inch): 1 NPT
- Display Qty: 1
- Display Sell UOM: EA
- Flow Rate @ 100psi (gpm): 43.1
- Flow Rate @ 20psi (gpm): 26.4
- Flow Rate @ 40psi (gpm): 35.8
- Flow Rate @ 60psi (gpm): 41
- Flow Rate @ 80psi (gpm): 42.8
- For Use With Potable Systems: No
- Housing Material: Aluminium
- Manifold Connection: Single Port
- Manifold Connection Type: NPT
- Manufacturer Part Number: G1FB1ABTXNSX00.
- Max. Discharge Pressure (psi): 100
- Maximum Diameter Solids (inch): 0.25
- Maximum Feet of Head (ft): 231
- Maximum Flow Rate (GPM): 45
- Maximum Media Temperature (°F): 190
- Media Discharge Location: Center; Top
- Media Intake Connection Size (inch): 1
- Media Intake Location: Bottom; Center
- Minimum Media Temperature (°F): -10
- NPSHr (ft): 5 of head
- Non-Wetted Housing Material: Aluminium
- Overall Height (inch): 12.7
- Overall Length (inch): 10.3
- Overall Width (inch): 10.3
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Pump Operation Type: Gas
- Series Family: G1F
- Standards: ABS Type Approved; ANSI LC6; ATEX Certified; CSA Certified; NACE MR0175/ISO15156
- Suction Port (inch): 1 NPT
- Valve Material: Buna-N
- Valve Type: Ball
- Graco Pump Diaphragm Husky 515 Series (Pompa Diafragma)Deskripsi:The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/4
- Connection Type: Threaded
- Manifold Configuration: Center Port
- Manifold O-Ring Material: PTFE
- Maximum Air Consumption (SCFM): 28
- Maximum Cycle Rate (CPM): 400
- Maximum Solid Size (in): 0.09375
- Minimum Operating Temperature (°F): 40
- YAMADA Pump Diaphragm (Pompa Diafragma)Deskripsi:YAMADA Diaphragm Pump dengan material Aluminium memiliki tekanan kerja 0.2-0.7MPa, dengan aliran maximum 20L kuat tahan lama dan awet sangat cocok untuk kebutuhan industri
- Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Deskripsi:Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
- Graco Pump Diaphragm Husky 1590 Series (Pompa Diafragma)Deskripsi:The Husky 1590 air-operated diaphragm pump features a patented, high-reliability closed center air valve that is online serviceable and an epoxy-coated air section for tough environmental conditions.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
- Connection Type: Threaded
- Fluid Inlet Size (in): 1 1/2
- Fluid Outlet Size (in): 1 1/2
- Fluid Section Material: Aluminium
- Manifold Configuration: End Port
- Material: Aluminium
- Maximum Air Consumption (SCFM): 125
- Maximum Air Pressure (MPa): 0.8
- Maximum Cycle Rate (CPM): 200
- Maximum Flow Rate (GPM): 100
- Maximum Fluid Pressure (MPa): 0.8
- Maximum Solid Size (in): 0.1875
- Power Source: Air
- DAYTON Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Cast-iron housing air-operated double diaphragm pumps are durable and abrasion-resistant, suited for handling slurries and other liquids containing suspended liquids.atribut:
- UNSPSC: 40151548
- Display Qty: 1
- Display Sell UOM: EA
- Duty cycle: Continuous
- For Use With Potable Systems: No
- Manifold Connection: Single Port
- Max. Discharge Pressure (psi): 100
- Media Discharge Location: Top
- Media Intake Location: Bottom
- Mounting Hardware Material: Stainless Steel; Steel
- Power Source: Air
- Priming: Self-Priming
- Pump Assembly Type: Bolt
- Rated Air Pressure (Psi): 100
- FINISH THOMPSON Pneumatic Drum Pump (Pompa Drum)Deskripsi:Acid, base, and solvent pneumatic drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- Power Source: Air
- Graco Pump Diaphragm Husky 2150A Series (Pompa Diafragma)Deskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Aluminium
- Manifold Configuration: End Port
- Material: Aluminium
- Maximum Air Consumption (SCFM): 175
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Solid Size (in): 0.25
- Power Source: Air
- DELAVAN AG PUMPS Electric Sprayer Pump (Pompa Air)Deskripsi:On-demand electric sprayer pumps are powered by an electric motor and run only when needed. As a liquid begins to flow, the pump senses a change in pressure and activates, driving the diaphragm to maintain a constant flow rate.atribut:
- UNSPSC: 40151548
- Housing Material: Polypropylene
- Maximum Media Temperature (°F): 140
- Motor Enclosure: Totally Enclosed Nonventilated
- Power Source: Electric
- Priming: Self-Priming
- Standards: NSF Certified
Daftar Harga pompa diaphragm Terbaru October 2026
| ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma) | Rp12.999.900 |
| SANDPIPER Air Operated Double Diaphragm Pump | Rp28.999.900 |
| Wilo Pump Chemical Transfer (Pompa Kimia) | Rp4.099.900 |
| Tacmina Pump Chemical (Pompa Kimia) | Rp6.599.900 |
| Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia) | Rp6.899.900 |
| BBK Vacuum Pump (Pompa Vakum) | Rp11.999.900 |
| ARO Pump Diaphragm Air Operated Double (Pompa Diafragma) | Rp9.999.900 |
| SANDPIPER Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma) | Rp13.999.900 |
| BSK Pump Diaphragm Pneumatic (Pompa Diafragma) | Rp7.299.900 |
| SANDPIPER Natural Gas-Operated Double Diaphragm Pump | Rp47.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/3pP109544133-4.jpg)

/1jP104661055-2.jpg)
/psP106408928-1.jpg)
/esP108232532-1.jpg)
/4qP106864170-1.jpg)
/gnP105221599-1.jpg)
/dtP109576497-1.jpg)
/h2P108420614-1.jpg)

/95P105439329-1.jpg)
/2rP104717099-1.jpg)
/fxP103201573-1.jpg)
/66P105439222-1.jpg)
/1gP109553052-1.jpg)

/fuP109558570-1.jpg)
/mpP109558817-1.jpg)
/7gP105439268-1.jpg)
/piP109554918-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)