SANDPIPER Natural Gas-Operated Double Diaphragm Pump

Sebelum PPN:
Rp47.999.900
Spesifikasi
UNSPSC40151548
Air Connection TypeNPT
Air Consumption (scfm)40
Air Intake Connection Size (inch)1
Air Intake Pressure (Maximum) (psi)100
Check Seat MaterialPTFE
Chemical CompatibilityAlcohol; Ammonium Hydroxide; Antifreeze; Diesel; Diesel Exhaust Fluid; Gasoline; Kerosene; Water
Diaphragm MaterialBuna-N
Discharge Port (inch)1 NPT
Display Qty1
Display Sell UOMEA
Flow Rate @ 100psi (gpm)43.1
Flow Rate @ 20psi (gpm)26.4
Flow Rate @ 40psi (gpm)35.8
Flow Rate @ 60psi (gpm)41
Flow Rate @ 80psi (gpm)42.8
For Use With Potable SystemsNo
Housing MaterialAluminium
Manifold ConnectionSingle Port
Manifold Connection TypeNPT
Manufacturer Part NumberG1FB1ABTXNSX00.
Max. Discharge Pressure (psi)100
Maximum Diameter Solids (inch)0.25
Maximum Feet of Head (ft)231
Maximum Flow Rate (GPM)45
Maximum Media Temperature (°F)190
Media Discharge LocationCenter; Top
Media Intake Connection Size (inch)1
Media Intake LocationBottom; Center
Minimum Media Temperature (°F)-10
NPSHr (ft)5 of head
Non-Wetted Housing MaterialAluminium
Overall Height (inch)12.7
Overall Length (inch)10.3
Overall Width (inch)10.3
PrimingSelf-Priming
Pump Assembly TypeBolt
Pump Operation TypeGas
Series FamilyG1F
StandardsABS Type Approved; ANSI LC6; ATEX Certified; CSA Certified; NACE MR0175/ISO15156
Suction Port (inch)1 NPT
Valve MaterialBuna-N
Valve TypeBall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum housing air-operated double diaphragm pumps are lightweight and moderately resistant to chemicals. These pumps are suited for applications that require the pump to be relocated often. They're used in locations where natural gas is readily available, common in the oil and gas industry.
Feature
Double Diaphragm Pump Air Consumption (Maximum) 40 scfm Air Intake Connection Size 1 in Air Intake Connection Type NPT Check Seat Material PTFE Diaphragm Material Buna-N Feet of Head (Maximum) 231 ft Flow Rate (Maximum) 45 gpm Manifold Connection Single Port Media Discharge Connection Size 1 in Media Discharge Connection Type NPT Media Discharge Location Center Top Media Intake Connection Size 1 in Media Intake Connection Type NPT Media Intake Location Bottom Center

Ulasan Produk

Tidak ada ulasan