DELAVAN AG PUMPS Electric Sprayer Pump (Pompa Air)

Sebelum PPN:
Rp2.799.900 - Rp9.199.900
Spesifikasi
UNSPSC40151548
Housing MaterialPolypropylene
Maximum Media Temperature (°F)140
Motor EnclosureTotally Enclosed Nonventilated
Power SourceElectric
PrimingSelf-Priming
StandardsNSF Certified

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
On-demand electric sprayer pumps are powered by an electric motor and run only when needed. As a liquid begins to flow, the pump senses a change in pressure and activates, driving the diaphragm to maintain a constant flow rate.
Feature
Diaphragm Pump Operating Pressure (Maximum) 60 psi Diaphragm Chamber Design 3 Diaphragm Material Santoprene Check Valve Material Viton Discharge Connection Size 3/8 in Discharge Connection Type FNPT Flow Rate (Maximum) 2 gpm Housing Material Polypropylene Intake Connection Size 3/8 in Intake Connection Type FNPT Nameplate Voltage 12V DC Priming Self-Priming Pump Operation Type Electric Pressure Switch Yes Standards NSF Certified Flow Rate @ 20 psi 1.6 gpm Current 7.5 A

Ulasan Produk

Tidak ada ulasan