Beli polyurethane sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INOAC Foam Urethane Sheet (Lembaran Urethane)atribut:
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- INOAC Foam Urethane(Cushion Sheet)atribut:
- Material: Urethane foam (ether-based)
- Color: Ash
- Thickness (mm): 20
- Density: 22kg/m3
- Working Temperature Range: -20 to 70degrees
- Purpose of Use: Crevice joint material, packing material, seal material, and various cushioning materials.
- TRUSCO Foam Polyethylene SheetDeskripsi:A material of a polyethylene foam sheet.You can cut it to your preferred size.Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.atribut:
- Color: Black
- W x L (mm): 1000 x 1000
- TRUSCO 5S Management Sheetatribut:
- Color: Blue
- Density (kg/m³): 65
- Length (mm): 300
- Material: Polyethylene Foam
- Operating Temperature Range (°C): -20 to 70
- Purpose of Use: To control the tool in the factory. For being in order on the working table and in the cabinet.
- Width (mm): 400
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)Deskripsi:-A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
- TRUSCO Urethane Rubber Plateatribut:
- Material: Urethane (Heat Curing/PPG Ethers)
- Color: Yellow
- Working Temperature Range (°C): -5 to 70
- Hardness (Shear A): 90
- Purpose of Use: As a jig part.
- INOAC Foam Urethane (Sound Absorption Sheet)atribut:
- Material: Urethane foam
- Working Temperature Range: -20 to 70degrees
- Density: 25kg/m3
- Purpose of Use: Sound absorption of high frequency in the range above 2000Hz.
- INOAC Logllan Plate (High Abration Resistance Urethane Rubber)Deskripsi:-Strong and tough while having excellent elasticity.-Has the highest strength amongst elastomer and also has a large load bearing ability.-Has extremely superior wear resistance compared to metal, rubber, and plastic.-Has excellent resistance to mineral oil as well as good ozone resistance.-Corresponds to RoHS regulation.-Good lathe and machine processability. -As packing, cushioning material, sealing material, impact absorbing material, and automobile component.atribut:
- Working Temperature Range: -30 to 80°C
- Hardness (Shear A): 92
- Color: Brown
- Material: Ester-based Urethane
- Aion Polyurethane Sponge SOFROUS NDeskripsi:-Soft with excellent elasticity.-An even and continuous porous structure demonstrates outstanding water absorbency and water retention.-Excellent heat resistance.(Air: 130°C, Water: 100°C) -For holding ink, etc.-For applying liquid such as a lubricant.-For wiping water, alcohol, and solutions in various processes.-As a cleaning material for glass, etc.atribut:
- Color: White
- Length (mm): 480
- Material: Polyurethane
- Width (mm): 270
- Operating Temperature Range (°C): 0 to 100
- Xtraseal Insulation and Contruction SealantDeskripsi:For sealing large gaps.atribut:
- Size (ml): 750
- TRUSCO Urethane Rubber CylinderDeskripsi:Use:Sheet metal type spring: stopper, dice: bending V-shaped, bending U-shaped, aperture, bulge, embossedatribut:
- Color: Yellow
- Hardness: SHORE A 90
- Length (mm): 500
- Purpose of Use: As a jig part.
- TRUSCO Urethane Rubber CylinderDeskripsi:-Has a higher mechanical spring constant than metal mechanical spring and rubber cushion, and it is excellent in spring-out force.-The size can be reduced in order to produce high repulsive force, and the number used can be reduced.-When used for bulging, the usability is much better than when using hydraulic pressure.-As a jig part.atribut:
- Foot Width Size: EE
- Body and Sole Materials: Rubber
- Backing Materials: Knitting
- Purpose of Use: As a jig part.
- TRUSCO Urethane Rubber PlateDeskripsi:-Suitable for embossed, V bending, U bending, and squeezing. -As a jig part.atribut:
- Thickness: 15mm
- Width: 500mm
- Length: 500mm
- Working Temperature Range: -5 to 70°C
- Hardness (Shear A): 90
- Color: Yellow
- Material: Urethane (thermosetting/PPG ethers type)
- Non Brand Epoxy InjeksiDeskripsi:KOMOJEKSI IDM-200 (LV) adalah sebuah bahan injeksi epoksi yang digunakan untuk penguatan dan pemeliharaan bangunan beton, yang mana mampu menunjukkan efek penguatan bahan dan pelapisan air yang sangat baik. Material ini juga memiliki daya rekat yang kuat yang mana mudah menembus ke dalam retakan ukuran kecil dan mikro. Khususnya, ketika metode injeksi bercelah mikro (0.3mm atau kurang) digunakan, injeksi menjadi baik dan kekuatan mekanik juga menjadi sangat baik setelah pengerasan, di mana hal ini sangat berkontribusi untuk mencegah korosi baja tulangan dan mengembalikan kekuatan beton. - Tujuan Penggunaan: 1) Injeksi retak pada bangunan beton. 2) Injeksi retak pada pelat PC (Precast Concrete) dan cetakan beton. 3) Injeksi tulangan anchorage seperti slab, kolom, dan pelat bagian atas. 4) Injeksi bagian yang terangkat seperti plesteran mortar beton dan lantai. 5) Mengatasi penuaan beton dan memperkuat bagian yang lemah. - Cara Penggunaan: 1) Campur resin dan hardener selama 2~3 menit dengan mengukurnya sesuai rasio pencampuran yang telah ditetapkan (Spesifikasi material yang diinginkan tidak dapat diperoleh jika rasio dan proses pencampuran tidak diikuti sesuai regulasi yang disebutkan). 2) Gunakan material hanya pada masa pot life dikarenakan material akan mengeras bersamaan dengan pemanasan dan material juga menyebabkan reaksi kimia sebagaimana setelah masa pot life habis setelah dicampur (Semakin tinggi suhu, semakin cepat masa pot life, masa pot life dan pengerasan dapat menjadi lambat saat musim dingin atau di suhu rendah). 3) Pencampuran produk harus dilakukan di dekat lokasi konstruksi (pengerjaan).atribut:
- Weight Ratio: 2:1 (Resin:Hardener)
- Curing Time (hour): '24-36 at 25°C
- Theoretical Amount Needed (kg/m): 0.25-0.3
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Working Temperature Range (°C): -20 to 70
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- TRUSCO Urethane Rubber Pipeatribut:
- Color: Yellow
- Hardness: SHORE A 90
- Operating Temperature Range (°C): -5 to 70
- INOAC Foam Urethane Filter Sheetatribut:
- Color: Black
- Material: Urethane foam
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- Density: 30kg/m3
- WAKI Foam Urethane SheetDeskripsi:-Micro-cell urethane foam with excellent impact absorbency is used as the material.-A product with extremely little contamination of other material.-There is little deterioration and the dimension are stable. -As a sealing material, packing material, or cushioning material for OA equipment, automobile component, sports equipment, and shoes, etc.atribut:
- Working Temperature (°C): -10 to 60
- Color: Black
- Material: Polyurethane Foam
Daftar Harga polyurethane sheet Terbaru March 2026
| INOAC Foam Urethane Sheet (Lembaran Urethane) | Rp189.900 |
| INOAC Foam Urethane(Cushion Sheet) | Rp389.900 |
| TRUSCO Foam Polyethylene Sheet | Rp219.900 |
| TRUSCO 5S Management Sheet | Rp199.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp199.900 |
| TRUSCO Urethane Rubber Plate | Rp999.900 |
| INOAC Foam Urethane (Sound Absorption Sheet) | Rp269.900 |
| INOAC Logllan Plate (High Abration Resistance Urethane Rubber) | Rp649.900 |
| Aion Polyurethane Sponge SOFROUS N | Rp799.900 |
| Xtraseal Insulation and Contruction Sealant | Rp98.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/P102025475-1.jpg)
/r8P104710980-1.jpg)


/P103034166-1.jpg)

/P102025482-1.jpg)
/P102622131-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Xtraseal%20Insulation%20and%20Contruction%20Sealant/k6P103672726-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/TRUSCO%20Urethane%20Rubber%20Cylinder/P102854314-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Non%20Brand%20Epoxy%20Injeksi/bvP105469427-1.jpg)
/rqP101503998-2.jpg)