Aion Polyurethane Sponge SOFROUS N

Sebelum PPN:
Rp1.099.900 - Rp5.499.900
Spesifikasi
ColorWhite
Length (mm)480
MaterialPolyurethane
Width (mm)270
Operating Temperature Range (°C)0 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Soft with excellent elasticity.
-An even and continuous porous structure demonstrates outstanding water absorbency and water retention.
-Excellent heat resistance.(Air: 130°C, Water: 100°C)
-For holding ink, etc.
-For applying liquid such as a lubricant.
-For wiping water, alcohol, and solutions in various processes.
-As a cleaning material for glass, etc.

Ulasan Produk

Tidak ada ulasan