Beli polyurethane di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK Durometer for Thermosetting Poly urethane Estolamer Moldings Physical TestDeskripsi:Standard about physical test method of polyurethane Elastomer. One of the test items is hardness test and rubber industry generally calls type A durometer "shore-A" and type D durometer "shore- D". In addition, type C for low hardness range is called ASKER and GS-701N(G) is the same product ASKER-C. It complies with hardness test of JIS S 6050 “Plastic eraser ”. Furthermore, SRIS 0101 (ex Society of Rubber Industry, Japan standard of Measure) which was the base of these standard was already discontinued, but only type name is remained.atribut:
- Type: Type C
- Material: Soft rubber, foam rubber
- Stylus Shape: SR5.08 spherical
- Display: Digital
- PISCO Polyurethane Tube (Selang PU)Deskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- PISCO Soft Polyurethane Tubing (Selang Angin / Selang PU)atribut:
- Finish Material: TPU(thermoplastic polyurethane)
- Maximum Working Pressure (MPa): 0.6 (at 20°C, 65% RH)
- Working Fluid: Air, Water(with conditions)
- Working Temperature Range (°C): -15 to 60 (without freezing)
- TRUSCO Polyurethane Tube (Selang PU)Deskripsi:Specification: Can be attached to the nut coupler. Confirm inner and outer diameters.atribut:
- Color: Blue
- Weight (g): 550
- Operating Temperature Limits: -5 to 60 degree C (compressed air) 0 to 40 degree C (water)
- OutsidexInside Diameter (mm): 10x6.5
- InnerxOutside Diameter (phi mm): 6.5x10
- Maximum Working Pressure: Compressed air 0.8MPa, Water 0.3MPa
- Minimum Bending Radius (mm): 25
- Body Material: Polyurethane
- HAMMER CASTER Caster Polyurethane Rigid (Kastor PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- monotaro Hose Polyurethane Tubing (Selang PU)Deskripsi:A polyurethane tube with excellent flexibility.For general pneumatic piping.atribut:
- Material: Polyurethane
- Suitable fluid: Compressed air
- Maximum Operating Pressure (MPa): 1
- Feature: Pressure resistance, oil resistance
- Operating Temperature Range (°C): -20 to 70
- Hikari Polyurethane CushionDeskripsi:-It can be easily attached with adhesive only by pasting it. Since it is transparent, it can be attached at anyplace.
- TRUSCO Polyurethane Cushion SealDeskripsi:-Non-yellowing polyurethane rich in elasticity and shock absorbency is used.-High durability and anti-vibration force.-Seal type easy to stick. -Cushion for doorstop, scratch prevention.-Anti-slip for OA equipment and rubber feet use.
- monotaro Clean StickDeskripsi:In such as cleaning of the precision machineatribut:
- Material: Head / PU (polyurethane), handle / PP (polypropylene)
- Material (Head): PU (polyurethane)
- Material (Pattern): PP (polypropylene)
- Alfaglos Epoxy Polyurethane FillerDeskripsi:Alfaglos Polyurethane Filler is a very fast drying two-component epoxy and polyurethane filler with a really good flexibility; a great solvent resisstant; and a better adhesion to substrates used for automotive primer surfacer.atribut:
- Application: 3 x 1 coat (± 5 minutes interval between coats)
- Mixing Ratio: Base : Hardener : Reducer= 4 : 1 : 3 (volume based)
- Sanding Interval 25°C (minute): Dust Dry ± 10; Touch Dry ± 15; Curing Time 30-40
- Spray Gun Set-up - Application Pressure (psi): 60-70
- Pot Life (hour): 5-6 (25°C)
- Spray Gun Set-up - Nozzle (mm): 1.3-2
- Suitable Surface: Steel, aluminum, polyester putty, brand new panels, old painted surfaces, wood
- Tools: Non-electrostatic spray gun, stirring stick
- Viscosity Time (s): 11 (NK-2)
- PISCO Polyurethane Tube Black (Selang PU)atribut:
- Color: black
- Length (m): 20
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: Air, water
- RoHS Directive: Yes
- Vacuum Pressure (kPa): -100
- PISCO Hose Polyurethane Tube (Selang PU)atribut:
- Working Pressure (MPa): 0.8 (at 20℃, 65%RH)
- Finishing Material: TPU (thermoplastic polyurethane)
- Working Temperature Range (°C): -15 to 60 (without freezing)
- Working Vacuum Pressure (kPa): -100
- SPIDY Wall Mounted Faucet (Kran Tembok Kamar Mandi)Deskripsi:Tahan karat menggunakan bahan stainless steel 304.Warna hitam dove cocok untuk semua warna tembok.Model minimalis sesuai dengan rumah sekarang.Tidak lepas dipasang dengan selang air 1/2 inch, bisa di klem jika pipa air tidak dipindahin.Tuas model engkol 90 derajat & bisa mengatur tekanan air dengan presisi sesuai keperluan.Spidy Kran Air Hitam Tembok Taman adalah pilihan ideal untuk melengkapi taman Anda dengan kualitas Stainless Steel 304 dan desain yang menawan.Dibuat dengan perhatian terhadap detail dan menggunakan bahan berkualitas tinggi, kran air ini tidak hanya berfungsi dengan baik, tetapi juga memberikan sentuhan estetika yang memikat.atribut:
- Material: Stainless Steel 304
- Color: Black
- Finishing: Black Doff
- Packaging Dimensions (cm): 13x12x4
- Output Water Hose (inch): 1/2
- Size Input Drat (inch): 3/4
- JOTUN Topcoat Paint Hardtop XP (Cat Akhir)Deskripsi:Hardtop XP is a polyurethane topcoat with good durability and excellent application properties. It has a durable finish with good colour- and gloss retention. Hardtop XP has an optimised rheology and flow giving it excellent application properties by airless spray, while also being suitable for brush and roller application. Hardtop XP is truly an all-round polyurethane topcoat for both marine and protective structures.Product Categories:TopcoatsBuilding - exteriorBuilding - interiorIndustrial topcoatsExterior steel protection coatings - buildingsInterior steel protection coatings - buildingsatribut:
- Solid By Volume (%): 63 ± 2
- Flash Point (°C): 30
- Density (kg/L): 1.4
- RS PRO Metric Roller Bearings, 55mm Inner Diameter, 22.75mm Race WidthDeskripsi:The product numbers for this series are ISO355 compliant and consist of one number and two letters. The numbers represent the contact angles. The two letters represent the diameter and width of the product. This is followed by the three-digit hole diameter d [mm]. SKF tapered roller bearing product names generally begin with the letter T, for example T2ED 045.
- INOAC Foam Urethane Sheet (Lembaran Urethane)atribut:
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- MAPEI Foam Pengisi CelahDeskripsi:Busa pengisi celah berbahan dasar polyurethane yang multi fungsi.atribut:
- Volume (ml): 750
- Color: White
- Packaging: Spray
Daftar Harga polyurethane Terbaru October 2026
| TECLOCK Durometer for Thermosetting Poly urethane Estolamer Moldings Physical Test | Rp45.999.900 |
| TRUSCO Hose Anti-Spatter Polyurethane Braided (Selang Benang) | Rp929.900 |
| PISCO Polyurethane Tube (Selang PU) | Rp209.900 |
| PISCO Soft Polyurethane Tubing (Selang Angin / Selang PU) | Rp149.900 |
| TRUSCO Polyurethane Tube (Selang PU) | Rp269.900 |
| HAMMER CASTER Caster Polyurethane Rigid (Kastor PU) | Rp72.900 |
| monotaro Hose Polyurethane Tubing (Selang PU) | Rp30.900 |
| SMC Tubing PU Series (Selang PU) | Rp119.900 |
| Hikari Polyurethane Cushion | Rp25.900 |
| TRUSCO Polyurethane Cushion Seal | Rp56.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P101501352-1.jpg)
/o3P105548867-10.jpg)
/9aP105556334-1.jpg)
/P102185476-1.jpg)
/P102083314-2.jpg)
/qqP110827962-1.jpg)
/7iP102082270-7.jpg)




/P102529445-1.jpg)
/2wP105418104-1.jpg)

/f4P110454544-1.jpg)
/m3P108039795-1.jpg)

/P102025475-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)