Beli plug solder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Junior JL Flat Plug (Solder)Deskripsi:It can be used for a wide range of purposes, from simple repair of electrical products to repair of copper and stainless steel products and sheet metal.Uses a large copper tip with good thermal conductivity.It is also possible with a household outlet.atribut:
- Maximum Temperature (°C): 580
- Total Length (mm): 338
- Power Supply (V): AC 100
- Power Consumption (W): 300
- TRUSCO Number: 824-8351
- 3M Miniature Delta Ribbon System Solder Plugatribut:
- Material: (Body) Glass reinforced polyester, (Shroud) Copper, (Contact) Copper alloy
- Number of Poles: 40
- Applicable wire range AWG (#): 24-30
- Contact Shape: Male
- Connection Method: Solder
- Shape: Straight
- Type: Square
- Rated Current (A): 0.5
- Rated Voltage (V): AC150/DC200
- Color: Black
- Ambient Temperature (°C): (-55)-85
- TRUSCO Number: 449-2595
- 3M Miniature Delta Ribbon (Mdr) System Solder PlugDeskripsi:Industry standard MDR system for half-pitch I / O connectors. Pre-force type cantilever contact is used to achieve high reliability and low insertion / extraction force and countermeasures against twisting. Unique contact shape considering soldering workability. I / O for FA and general industrial machines.atribut:
- Applicable Wire (Awg): 24-30
- Color: black
- Rated Current (A): Maximum 0.5
- HAKKO Soldering Iron with Flat 2 Pin Plug JUNIOR TYPE-K (Solder)atribut:
- Power (V): AC100
- Power Consumption Electrical (W): 100
- Maximum Temperature (°C): 530
- Accessory Iron Tip: K type(344-T)
- Total Length (mm): 280
- Plug Shape: Flat type plug
- Specifications: With flat type plug
- goot D Display Soldering Iron (Solder)Deskripsi:Station type temperature control soldering iron for lead-free soldering. Excellent heat recovery (PAT.). Even during continuous work, there is little concern about temperature drop. Ideal for lead-free soldering work. The fastest temperature rise in its class. The set temperature is reached in approximately 6 seconds after the power is turned on. Tip exchange without tools (PAT.). Newly designed slide system allows replacement while the tip is hot. Work is easy. Reduces temperature rise in grip (PAT.). The patented heat insulation structure can handle long working hours without problems. Lead-free iron plating thickness. All types have iron plating thickness considering lead-free solder erosion. Electrostatic measuresatribut:
- Soldering Iron Leakage Voltage: Less than 2mV
- Temperature Setting Range (°C): 50-450
- Earth Resistance: (Trowel) 2Ω or less
- Soldering Iron Total Length (mm): 158 (excluding code armor when RX-80HRT-BM is installed)
- Soldering Iron Cable (m): 1.2
- Ripple Temperature (°C): ± 5 (no load)
- Power Cable (m): 1.2 (with 3-core cord and ground pin plug)
- Dimensions, Width W x Height H x Depth D (mm): (Station part) 115 x 98 x 146
- Output voltage (V): (Station part) 24 AC
- Heater: (Trowel) Nichrome heater
- Set Contents: Station, trowel (RX-80GAS), trowel (ST-22 cleaner, sponge included)
- Rated Voltage (V): (Main unit) 100 AC 50 / 60Hz, (Iron part) 24
- Insulation Resistance (ohm): 100M or more (500V DC)
- Power Consumption (W): (Main body) 80, (Iron part) 72
- Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)atribut:
- Series: Standard Line
- Current (A): 16
- Housing Color: White
- No. of Poles: 2
- Voltage (V): 250
- HAKKO Electric Soldering Iron DASH (Solder)atribut:
- Power (V): 100
- Power Consumption Electrical (W): 15
- Maximum Temperature (°C): 370
- Total Length (mm): 224
- HOZAN Soldering Iron (Solder)Deskripsi:B typePurpose:For replacing the HS-26 soldering iron.
- goot Soldering Iron Tip (Mata Solder)Deskripsi:-Heater Separation Type
- OMRON D Sub Connector Plug, Solder Cup Terminalatribut:
- Rated Voltage (V): AC300
- Material (Housing): PBT resin (UL94V-0) / milky white
- Dimension A (mm): 30.7
- Plug: Solder cup terminal
- Dimension B (mm): 24.99
- Total Insertion Force: Number of poles x 3.33N or less
- Contact Resistance (miliΩ): 15 or less (20mV or less, 100mA or less)
- Dimension C (mm): 16.91
- Dimension E (mm): 8.22
- Dimension F (mm): 2.74
- Dimension G (mm): 1.37
- Dimensions d (mm): 10.96
- Insulation Resistance (MΩ): 103 or more (at 500 VDC)
- Material (Contact Connection Part): Brass
- Material (Contact Terminal Pressure Connection Part): Brass
- Operating Ambient Temperature (°C): -55 to +105 (no freezing at low temperatures)
- Rated Current (A): 5
- Suitable Wire: AWG22 to 28 (single wire, stranded wire)
- Withstand Voltage (V/minute): AC1000 (leakage current 1mA or less)
- OMRON D sub connector plug, solder cup terminal XM 3atribut:
- Rated Voltage (V): AC300
- Material (Housing): PBT resin (UL94V-0) / milky white
- Plug: Solder cup terminal
- Total Insertion Force: Number of poles x 3.33N or less
- Contact Resistance (miliΩ): 15 or less (20mV or less, 100mA or less)
- Insulation Resistance (MΩ): 103 or more (at 500 VDC)
- Material (Contact Connection Part): Brass
- Material (Contact Terminal Pressure Connection Part): Brass
- Operating Ambient Temperature (°C): -55 to +105 (no freezing at low temperatures)
- Rated Current (A): 5
- Suitable Wire: AWG22 to 28 (single wire, stranded wire)
- Withstand Voltage (V/minute): AC1000 (leakage current 1mA or less)
- Uticon Flat Plug with Brass Pin (Steker Gepeng/Steker Pipih)Deskripsi:Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
- Fort Plug Head Industrial (Steker Industri)atribut:
- IP Protection: IP67
- JAE Right Angle Plug / Socket InsertDeskripsi:N / MS series connectors are versatile round connectors that can be used under normal environmental conditions (solder connection). Attached to the cable end and mated with the receptacle. The cable outlet is bent at a right angle to the mating shaft.atribut:
- Number of Poles: 6
- Shell Size: 14S
- Connection Type: Screw
- Contact Shape: Female
- Sequence Number: 14S-6
- Matching connector: N/MS3102A, N/MS3101B
- Connection Method: Solder
- Contact Size (#): 16
- Finish: (Contact part) Silver plating
- Dimension V (mm): 3/4-20UNEF-2A
- Shape: angle
- Dimension L (mm): 54 or less
- Type: Round type
- Rated Current (A): 13
- Rated Voltage (V): AC200/DC250
- Dimension W (mm): 9.52 or more
- Dimension Q (mm): phi 28.6(±0.8)
- Dimensions m (mm): 43.3(±0.8)
- Dimensions u (mm): 27(±0.8)
- Broco Stop Kontak Arde Inbow New Gee Urea (Colokan Listrik)atribut:
- Series: Standard Line
Daftar Harga plug solder Terbaru November 2026
| HAKKO Junior JL Flat Plug (Solder) | Rp1.299.900 |
| 3M Miniature Delta Ribbon System Solder Plug | Rp179.900 |
| 3M Miniature Delta Ribbon (Mdr) System Solder Plug | Rp189.900 |
| HAKKO Soldering Iron with Flat 2 Pin Plug JUNIOR TYPE-K (Solder) | Rp399.900 |
| KRISBOW Kawat Timah Solder | Rp27.900 |
| goot D Display Soldering Iron (Solder) | Rp7.299.900 |
| Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde) | Rp14.900 |
| HAKKO Electric Soldering Iron DASH (Solder) | Rp469.900 |
| HOZAN Soldering Iron (Solder) | Rp139.900 |
| goot Soldering Iron Tip (Mata Solder) | Rp24.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/86P105225294-1.jpg)

%20System%20Solder%20Plug/r6P106571978-1.jpg)
/6sP105541244-1.jpg)

/ccP106566444-1.jpg)
/2qP102059098-3.jpg)
/79P105535261-1.jpg)
/njP102693847-7.jpg)
/9lP102638345-2.jpg)

/qxP104591969-1.jpg)

/dgP103844484-1.jpg)

/P102059210-1.jpg)
/P103054153-1.jpg)
/P102059357-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)