Spesifikasi
| Soldering Iron Leakage Voltage | Less than 2mV |
|---|---|
| Temperature Setting Range (°C) | 50-450 |
| Earth Resistance | (Trowel) 2Ω or less |
| Soldering Iron Total Length (mm) | 158 (excluding code armor when RX-80HRT-BM is installed) |
| Soldering Iron Cable (m) | 1.2 |
| Ripple Temperature (°C) | ± 5 (no load) |
| Power Cable (m) | 1.2 (with 3-core cord and ground pin plug) |
| Dimensions, Width W x Height H x Depth D (mm) | (Station part) 115 x 98 x 146 |
| Output voltage (V) | (Station part) 24 AC |
| Heater | (Trowel) Nichrome heater |
| Set Contents | Station, trowel (RX-80GAS), trowel (ST-22 cleaner, sponge included) |
| Rated Voltage (V) | (Main unit) 100 AC 50 / 60Hz, (Iron part) 24 |
| Insulation Resistance (ohm) | 100M or more (500V DC) |
| Power Consumption (W) | (Main body) 80, (Iron part) 72 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Station type temperature control soldering iron for lead-free soldering.
Excellent heat recovery (PAT.).
Even during continuous work, there is little concern about temperature drop.
Ideal for lead-free soldering work. The fastest temperature rise in its class.
The set temperature is reached in approximately 6 seconds after the power is turned on.
Tip exchange without tools (PAT.).
Newly designed slide system allows replacement while the tip is hot.
Work is easy. Reduces temperature rise in grip (PAT.).
The patented heat insulation structure can handle long working hours without problems.
Lead-free iron plating thickness.
All types have iron plating thickness considering lead-free solder erosion. Electrostatic measures
Excellent heat recovery (PAT.).
Even during continuous work, there is little concern about temperature drop.
Ideal for lead-free soldering work. The fastest temperature rise in its class.
The set temperature is reached in approximately 6 seconds after the power is turned on.
Tip exchange without tools (PAT.).
Newly designed slide system allows replacement while the tip is hot.
Work is easy. Reduces temperature rise in grip (PAT.).
The patented heat insulation structure can handle long working hours without problems.
Lead-free iron plating thickness.
All types have iron plating thickness considering lead-free solder erosion. Electrostatic measures
Feature
It can be used in about 6 seconds after the power is turned on. (When set to 350 ° C)It has a built-in sleep function to prevent dry burning.
It has excellent heat recovery power with a small high output heater (72W).
It is an ESD compatible specification that protects the product from static electricity.
Easy-to-read digital temperature display.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ccP106566444-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
