JAE Right Angle Plug / Socket Insert

Sebelum PPN:
Rp869.900
Spesifikasi
Number of Poles6
Shell Size14S
Connection TypeScrew
Contact ShapeFemale
Sequence Number14S-6
Matching connectorN/MS3102A, N/MS3101B
Connection MethodSolder
Contact Size (#)16
Finish(Contact part) Silver plating
Dimension V (mm)3/4-20UNEF-2A
Shapeangle
Dimension L (mm)54 or less
TypeRound type
Rated Current (A)13
Rated Voltage (V)AC200/DC250
Dimension W (mm)9.52 or more
Dimension Q (mm)phi 28.6(±0.8)
Dimensions m (mm)43.3(±0.8)
Dimensions u (mm)27(±0.8)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
N / MS series connectors are versatile round connectors that can be used under normal environmental conditions (solder connection).


Attached to the cable end and mated with the receptacle.


The cable outlet is bent at a right angle to the mating shaft.
Feature
The MIL standard MS connector is a highly reliable round connector that conforms to the US military standard MIL-DTL-5015.

We have a lineup of soldering types that allow wiring without special tools, so you can easily work.

It is a RoHS compliant product.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait