HAKKO Electric Soldering Iron DASH (Solder)

Rating:
80% of 100
(1)
Sebelum PPN:
Rp469.900 - Rp479.900
Spesifikasi
Power (V)100
Power Consumption Electrical (W)15
Maximum Temperature (°C)370
Total Length (mm)224

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Cord is not included in the weight.
Feature

- Time required for soldering is fast and usability has improved. (About 3 times that of nichrome heaters.)
- 15mm slim grip enabled improvement in usability.
- 3 iron tip shapes are available.

Ulasan Produk