Beli plug connectors di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact Circular Connectorsatribut:
- Connector Size: M12
- Contact Gender: Male
- Number of Contacts: 4
- Operating Temperature (°C): -25
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 4
- Rated Voltage (V): 125
- Series: SACC-M12MS-4QO-0.34-M
- Socket or Plug: Plug
- Type of Housing: Straight
- Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plugatribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: PM (Male)
- Number of Contacts: 2
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
- UNIVERSEAL Cable SealDeskripsi:Adjustable-length cable seals can be set to any length and locked in position, so they can provide a better fit than fixed-length cable locks. They provide both physical security and tamper evidence for shipping containers, trailers, cargo holds, and trucks.atribut:
- UNSPSC: 24141504
- Body Coating: Anodized
- Body Color: Red
- Cable Diameter (inch): 1/8
- Cable Length (inch): 12
- Cable Material: Steel
- Cable Type: Adjustable
- ISO 17712 Compliant: No
- Lock Length (inch): 1
- Lock Thickness (inch): 3/8
- Marking Color: White
- Marking Parameters: Consecutive Numbering & Barcode, SEALED
- Marking Type: Laser Marked
- Number of Digits: 16
- Security Seal Primary Application: All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
- Security Seal Type: Cable Seals
- Tool Required: Removal
- Weather Resistant: No
- BRADY Lead & Wire SealDeskripsi:Lead and wire seals provide tamper evidence if broken, making them ideal for light security and loss prevention in agricultural, law enforcement, storage, and utilities applications. They're placed on water meters, drums, and hoppers and are sealed by passing the wire through the metal disc, then crushing the disc with a press.atribut:
- UNSPSC: 24141504
- Body Coating: Unfinished
- Body Color: Silver
- ISO 17712 Compliant: No
- Seal Security Level: General Security
- Security Seal Primary Application: Pipes, Valves
- Security Seal Type: Lead and Wire Seals
- Tool Required: Application; Removal
- Weather Resistant: No
- Wire Diameter (inch): 1/64
- Wire Length (inch): 12
- Wire Material: Lead
- HAMMER CASTER Floorlockatribut:
- Overall Length (mm): 223
- Overall Height (mm): 25-30
- Stroke (mm): 38
- Mounting Pitch (mm): 15
- Dimensions from the floor (mm): 25-30
- Mounting Hole Diameter (mm): 7
- TYDENBROOKS Cable SealDeskripsi:Adjustable-length cable seals can be set to any length and locked in position, so they can provide a better fit than fixed-length cable locks. They provide both physical security and tamper evidence for shipping containers, trailers, cargo holds, and trucks.atribut:
- Security Seal Type: Cable Seals
- Non Brand Lead & Wire SealDeskripsi:Lead and wire seals provide tamper evidence if broken, making them ideal for light security and loss prevention in agricultural, law enforcement, storage, and utilities applications. They're placed on water meters, drums, and hoppers and are sealed by passing the wire through the metal disc, then crushing the disc with a press.atribut:
- UNSPSC: 24141504
- Body Coating: Steel
- Body Color: Orange
- Seal Security Level: General Security
- Security Seal Primary Application: General Purpose
- Security Seal Type: Lead and Wire Seals
- Weather Resistant: No
- Wire Diameter (inch): 1/4
- Wire Length (inch): 12
- Wire Material: Stainless Steel
- ibright Conference CameraDeskripsi:iBright CC108 merupakan Conference Cam yang dirancang untuk ruang huddle atau ruangan kantor yang memiliki space kecil. Dengan sensoor 1/2.7 CMOS (Sony IMX307), lensa 2.5mm, bidang pandang sangat lebar 120 derajat. Sehingga ruang konferrensi anda tampak terlihat jelas dengan Conference Cam CC108. Dilengkapi dengan Optik Lensa 1080P / 30FPS UHD menghadirkan kualitas video yang luar biasa untuk meningkatkan kolaborasi tatap muka. Audi yang terintegrasi dioptimalkan untuk ruangan yang kecil. Sehingga mampu memberikan pengalaman suara yang luar biasa. Selain itu, dilengkapi dengan dual mikrofon omni-directional dan dua speaker berkualitas tinggi, membuat suara jernih.Keunggulan Conference Cam iBright :ULTRA HD 1080P CMOS SENSORCC108 dilengkapi dengan sensor 1/2.7″ CMOS sensor (Sony IMX307 ) untuk mendukung kualitas gambar Full HD 1080pPLUG & PLAY USB2.0 CONNECTIVITYCC108 Mudah terhubung ke PC, Mac dan Perangkat Chrome tanpa tambahan software apapun. Untuk Isi daya melalui kabel USB.Kompatible dengan Software Video ConferenceCC108 dapat terhubung dan berkolaborasi dengan mudah. Webcam Magnetik ini kompatible dengan app video conferencing terkemuka, seperti : FaceTime®, Zoom, Skype®, GoTo-Meeting, Join me, Polycom dll.
- HAMMER CASTER Floorlock (Hammer Lock)atribut:
- Stroke (mm): 50
- Mounting Pitch (mm): 85-100x85-100
- Applicable wheel (mm): 200
- Proper mounting height (mm): 240
- Minimum Height (mm): 198
- Maximum Height (mm): 248
- Mounting Seat (mm): 120x120
- Maximum Load Capacity (kg): 350
- UNIVERSEAL Bolt SealDeskripsi:These single-use security seals have a bolt that passes through a container or door latch on cargo freight, rail cars, and shipping containers and a cap that snaps on to lock it. Also known as disposable padlocks, these barrier seals require a tool, such as bolt cutter, to remove them. These seals are C-TPAT compliant, which means they meet or exceed ISO 17712 requirements as high-security seals.atribut:
- UNSPSC: 24141504
- Body Coating: Plastic
- Bolt Diameter (inch): 5/16
- Bolt Material: Steel
- Breaking Strength (lbs): 4271
- ISO 17712 Compliant: No
- Lock Thickness (inch): 21/64
- Marking Color: Black
- Marking Parameters: Consecutive Numbering & Barcode, SEALED
- Marking Type: Laser Marked
- Number of Digits: 16
- Seal Security Level: C-TPAT Compliant High Security
- Security Seal Primary Application: Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Type: Bolt Seals
- Standards: C-TPAT; ISMA Certification; ISO Certified
- Tool Required: Removal
- Weather Resistant: No
- SEE ALL INDUSTRIES Blank Tear-Resistant Shipping TagDeskripsi:Colored paper shipping tags come in a variety of colors and can be used for color-coding products or shipments.atribut:
- UNSPSC: 55121503
- Card Stock Gauge: 10-Points
- Grommet Included: Yes
- Package Quantity: 25
- Shipping Tag Type: Colored
- Tag Material: Vinyl
- TYDENBROOKS Pull-Tight SealDeskripsi:Plastic pull-tight seals have multiple adjustable locking positions, allowing the strap to be pulled to the length needed and snapped closed. These single-use security seals are placed on handles and latches to provide tamper evidence if broken, making them ideal for loss prevention and light security in vehicles, shipping containers, trailers, and other storage. They can be removed with light tools or by using heavy force.atribut:
- UNSPSC: 24141504
- HAMMER CASTER Hammer Lockatribut:
- Type: Hammer lock
- Mounting Seat A x B: 120x120mm
- Body Material: Steel (baked coating)
- Mounting Hole Diameter: ø 11mm
- Mounting Pitch: 85x85mm 100x100mm
- Molex Relay Connector 6.7mm Pitch 3191 Series Terminalatribut:
- Applicable housing: 3191-NR1 series
- Applicable Manual Crimping Tool: JHTR1031C
- Applicable Wire (Awg): #14 to #20
- Coating outer diameter (mm): 1.6 to 4.1
- Maximum Rated Current (A): 12
- Material: Brass, Tin plating over copper base
- Maximum rated voltage (V): 600
- Anker Bluetooth Keyboard Ultra SlimDeskripsi:Keyboard Bluetooth Anker Ultra SlimPengetikan yang nyaman untuk laptop, tablet, atau smartphone Anda.Kompatibel LintasBekerja sama baiknya dengan iOS, Android, Mac dan Windows, dengan tombol pintas yang dioptimalkan untuk keempat sistem.Kompak & Ringan30% lebih kecil dari keyboard kikuk tradisional dan seringan bola biliar (6,7 oz). Hemat lebih banyak ruang di meja atau di tas Anda!Kenyamanan adalah KuncinyaNikmati pengetikan yang cepat dan tenang di keyboard yang nyaman ini. Tombol pintas menghemat waktu Anda untuk menjalankan tugas atau mengontrol media.Baterai yang tahan lamaDengan baterai AAA yang dapat diganti dan mode hemat daya, keyboard ini bertahan selama lebih dari 3 bulan sekaligus.CatatanSetelah 30 menit tidak ada aktivitas, keyboard secara otomatis akan masuk ke mode hemat daya. Cukup tekan tombol apa saja dan tunggu 2-3 detik untuk mengaktifkannya.Untuk pengguna Android 4.4 dan 5.0.1: Indikator Caps Lock TIDAK menyala, tetapi masih berfungsi normal.Keyboard ini tidak kompatibel dengan Mac OS X El Capitan.atribut:
- Color: Black
- Operation System: iOS, Android 3.0 atau lebih tinggi, Mac OS X 10.2.8 atau lebih tinggi, Windows 10/8/7 / Vista / XP
- Working Time (hour): 360
- Molex Relay Connector 4.2mm Pitch New Mini Fit Receptacle Housing 5557atribut:
- Flame retardance: UL94V-2
- Material (Housing): Nylon 66
- Withstand Voltage (V) (V): 1500 AC / 1 minute
- Cell Spacing (mm): 4.2
- Type: housing
- Insulation Resistance (MΩ): 1000 or more
- Rated Current (A): 9 (maximum)
- Rated Voltage (V): 600 (maximum)
- Contact Resistance (miliΩ): less than 10
- Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housingatribut:
- Material: Nylon 66, UL94V-2
- Number of Poles: 4
- A (mm): 27.7
- B (mm): 20.1
- D (mm): 7.6
- Maximum rated voltage: 600V
- Maximum rated current: 12A
- Contact resistance: <10momega
- Voltage resistance: AC1500V/1 minute
- Insulation Resistance: >1000Momega
- Compatible terminal: 1189 series, 1381 series, 1433 series
- Mating plug: 3191-NP series
Daftar Harga plug connectors Terbaru April 2026
| Phoenix Contact Circular Connectors | Rp479.900 |
| Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug | Rp269.900 |
| UNIVERSEAL Cable Seal | Rp999.900 |
| BRADY Lead & Wire Seal | Rp3.699.900 |
| HAMMER CASTER Floorlock | Rp379.900 |
| WEIDMULLER Circular Connectors | Rp1.399.900 |
| TYDENBROOKS Cable Seal | Rp1.999.900 |
| Non Brand Lead & Wire Seal | Rp759.900 |
| ibright Conference Camera | Rp2.699.900 |
| HAMMER CASTER Floorlock (Hammer Lock) | Rp989.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)




























































































































































/hpP106568637-1.jpg)
/c7P103639439-1.jpg)


/12P103687038-1.jpg)