HAMMER CASTER Hammer Lock (Pengunci Troli)

Sebelum PPN:
Rp569.900 - Rp629.900
Spesifikasi
TypeHammer lock
Mounting Seat A x B120x120mm
Body MaterialSteel (baked coating)
Mounting Hole Diameterø 11mm
Mounting Pitch85x85mm 100x100mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please do not use the jacket nicely. It is a stopper of a carriage with wheels and it is not intended for lifting. Please be sure to install it between the free caster and the free caster. Please put out the pedal out so as not to pinch the foot between the mounting frame and the pedal. When installing in a frame, please leave a gap so as not to pinch your feet. Please observe proper installation height. The mounting height decreases depending on the load on the rubber wheels. Since the base expands and contracts by 5 mm by the action of the built-in spring of about 392 N (about 40 kgf) total pressure, it can correspond to the floor with a dent. The proper mounting height is the dimension minus the shrinkage allowance of built-in spring and rubber base from down height. Please do not use for fixing work bench and step board. Avoid using it on slopes and slopes. Please do not weld in such a way that product electricity passes such as attaching the earth clip to the leg pipe part.
- Electricity will pass through the spring structured inside the pipe and generate heat, possibly damaging the performance.
Feature
- light and durable Operation is Easy and outstanding performance. It is a product made To satisfy all aspects Such as easyness, Safety, pursuing The Ideal of Position retention.

Ulasan Produk

Tidak ada ulasan