BRADY Lead & Wire Seal (Bunga Kering)

Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC24141504
Body CoatingUnfinished
Body ColorSilver
ISO 17712 CompliantNo
Seal Security LevelGeneral Security
Security Seal Primary ApplicationPipes, Valves
Security Seal TypeLead and Wire Seals
Tool RequiredApplication; Removal
Weather ResistantNo
Wire Diameter (inch)1/64
Wire Length (inch)12
Wire MaterialLead

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lead and wire seals provide tamper evidence if broken, making them ideal for light security and loss prevention in agricultural, law enforcement, storage, and utilities applications. They're placed on water meters, drums, and hoppers and are sealed by passing the wire through the metal disc, then crushing the disc with a press.
Feature
Lead and Wire Seals Lead Silver Package Quantity 250

Ulasan Produk

Tidak ada ulasan

Halaman Terkait