HAMMER CASTER Floorlock (Hammer Lock)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Stroke (mm)50
Mounting Pitch (mm)85-100x85-100
Applicable wheel (mm)200
Proper mounting height (mm)240
Minimum Height (mm)198
Maximum Height (mm)248
Mounting Seat (mm)120x120
Maximum Load Capacity (kg)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The built-in spring with a total pressure of about 392N (about 40kgf) expands and contracts the base by about 5mm, so it can be used on dented floors.

Load so that the maximum loading mass is not exceeded.

It is a stopper for a dolly with casters.

It is a RoHS compliant product.

Ulasan Produk

Tidak ada ulasan