C.H. HANSON Lead & Wire Seal

Sebelum PPN:
Rp649.900
Spesifikasi
UNSPSC55121503
Body CoatingCopper
Body ColorOrange
ISO 17712 CompliantNo
Seal Security LevelGeneral Security
Security Seal Primary ApplicationCabinet
Security Seal TypeLead and Wire Seals
Tool RequiredNot Required
Weather ResistantNo
Wire Diameter (inch)3/64
Wire Length (inch)10
Wire MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These components include individual lead seals and extra wire. They replace used or broken elements from lead and wire seals.
Feature
Lead and Wire Seals Steel Orange Package Quantity 100

Ulasan Produk

Tidak ada ulasan

Halaman Terkait