Beli plotter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Robot Smart Plotter
    Mulai

    Rp10.999.900

    Robot Smart Plotter
    atribut:
    • AC/DC Adapter Input: 100-240V~50/60Hz 2.0A
    • AC/DC Adapter Output: 24.0V⎓1.75A,42W
    • Color: Green
    • Connection Method: WiFi+Bluetooth
    • Control Panel: 6.0-inch LCD Full HD
    • Customize Back Film Cutting: Yes
    • Drive Mode: Gear Drive
    • Mobile Application support: Yes
    • Network Access: 2.5G/5G
    • Operating System: Andriod 9.0
    • Packing Size (mm): 590x290x315
    • Screen Resolution (pixel): 720x1280
    • Smart Plotter Input: 24.0V⎓2.75A
    • Smart Plotter Wattage (W): 66
  2. Phoenix Contact Adapter
    Mulai

    Rp76.900

    Phoenix Contact Adapter
    Deskripsi:
    Adapter
  3. Phoenix Contact Marker Pen (Pulpen Penanda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    Phoenix Contact Marker Pen (Pulpen Penanda)
    Deskripsi:
    Marker pen, color: black
    atribut:
    • Color: Black
  4. Trimate Dp To Vga Conversion Adapter (Adaptor VGA)
    Mulai

    Rp159.900

    Trimate Dp To Vga Conversion Adapter (Adaptor VGA)
    Deskripsi:
    This is a conversion adapter for connecting DisplayPort output to VGA input.For connecting a DisplayPort-equipped computer to a VGA port-equipped display/projector, etc.
    atribut:
    • Color: Black
    • Mass (g): 30
    • Male Mounting: DisplayPort
    • Female Mounting: VGA
    • Dimensions (mm): 240x45x15
  5. Phoenix Contact Marker Card
    Mulai

    Rp109.900

    Phoenix Contact Marker Card
    atribut:
    • Color: White
  6. Xtraseal X'Bond Construction Adhesive (Lem Konstruksi)
    Mulai

    Rp44.900

  7. OLI PNEUMATIC OT - TURBINE VIBRATOR
    Mulai

    Rp2.799.900

    OLI PNEUMATIC OT - TURBINE VIBRATOR
    Deskripsi:
    The OT generate a high frequency vibration due to rotation at high speed of a turbine with integrated masses.Compared to the S (ball) and OR (roller) series, the OT series is quieter and has a higher rotation speed thanks to the presence of bearings, developing centrifugal forces of up to 781kg.Advantages- High centrifugal force- Low noise- Lubrication freeCertificationsThe OT series pneumatic vibrators are designed and built according to the following standards UNI EN 13463-1 – EN 13463-5 – ISO 14121 – UNI EN 1127-1 and complies with directives 2014/34 / UE.They are certified ATEX II 2D c Tx – II 2G c Tx to be used in potentially explosive environments.NOTE: Dimensions with coarse degree of accuracy related to UNI 22768/1
    atribut:
    • Material: Aluminium body
    • ATEX: II 2D c Tx II 2G c Tx
    • Technology: Turbine vibration - high frequency and centrifugal force
    • Working Temperature (°C): From -20 to 120 (from -4 °F to 248 °F)
    • Air Supply Quality: Class 5.4.1.
    • Duty cycle: Discontinuous
    • Maximum Noise Level (dBA): <90
    • Pneumatic Circuit: Filter + flow control valve + 3/2 ways valve N.C.
    • Powder: Dry and granular [food] - concrete
    • Problem Solving: Bridge and rat-holing - friction reduction - separation - consolidation
    • Working Pressure (Bar): From 2 to 6 (from 29 psi to 87 psi)
  8. KIMTECH Purple Nitrile Xtra Gloves (Sarung Tangan Nitrile)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp369.900

    KIMTECH Purple Nitrile Xtra Gloves (Sarung Tangan Nitrile)
    Deskripsi:
    Purple nitrile gloves from KIMTECH science deliver market leading protection in Life Science and Pharmaceutical Manufacturing environments. These latex-free, silicone-free, powder-free, anti-static safety gloves provide all the comfort and assurance you need as a research laboratory scientist to carry out your best work.
    atribut:
    • Color: Purple
    • Material: Nitrile
    • Cuff Thickness (mm): 0.11
    • Length (cm): 30
    • Middle Finger Thickness (mm): 0.16
    • Palm Thickness (mm): 0.14
  9. Chitose Kursi Resto SAM
    Mulai

    Rp379.900

    Chitose Kursi Resto SAM
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Material: Plate
    • Dimensi: 456x453x770mm
    • Penyelesaian Kerangka: Powder Coating
    • Warna Kerangka: Grey, Silver, White, Orange
  10. WEIDMULLER Ink
    Mulai

    Rp2.299.900

  11. Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik)
    Deskripsi:
    Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 300/500 V. Installation in surface mounted or embedded conduits, or similar closed systems.
    atribut:
    • Number of Cores: 1
    • Current Carrying Capacity (A): 12 (at 30°C)
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 24x0.2
    • Core x Size (mm²): 1x0.5
    • DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
    • Length (m): 100
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 0.5
    • Overall Diameter (mm): 2.45
    • Short Circuit Current (kA): 0.09 (per 1sec)
    • Standard: IEC 60227-6
    • Thickness (mm): 0.66
  12. HEAVYPACK Continuous Band Sealer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    HEAVYPACK Continuous Band Sealer
    Deskripsi:
    Mesin Segel Plastik Continuous Band Sealer HEAVYPACK FR-800PH, Mesin ini di rekomendasikan untuk anda yang memiliki usaha produksi dibidang makanan kecil/snack terutama untuk produk yang bertekstur padat seperti granule ataupun powder seperti kacang, keripik, tempe, serta makanan lainnya yang bertektur padat. Mesin ini cocok untuk usaha kecil menengah/usaha rumahan. karena sistem yang Semi Otomatis. Yang mana untuk pengisian bahan yang akan dikemas dilakukan secara manual, setelah itu dengan mesin ini baru dilakukan proses packing (seal). adapun perbedaan dengan body seperti PH (Paint Horizontal) dengan body cat nya dan SH (Stainless Horizontal) dengan body stainless nya. secara fungsi memang tidak ada perbedaan, namun kami kembalikan untuk selera customer yang pasti nya berbeda.
  13. Kenko Glue Stick Pen (Lem Batang)
    Rating:
    100% of 100
    (59)
    Mulai

    Rp2.900

Daftar Harga plotter Terbaru October 2026
Robot Smart PlotterRp10.999.900
Phoenix Contact AdapterRp76.900
Phoenix Contact Marker Pen (Pulpen Penanda)Rp929.900
Trimate Dp To Vga Conversion Adapter (Adaptor VGA)Rp159.900
Phoenix Contact Marker CardRp109.900
HEAVYPACK Automatic Tube Filling and Sealing MachineRp369.999.900
NIKKO STEEL Welding Wire RD-360U (Kawat Las Elektrode)Rp239.900
Xtraseal X'Bond Construction Adhesive (Lem Konstruksi)Rp44.900
OLI PNEUMATIC OT - TURBINE VIBRATORRp2.799.900
NIKKO Welding Wire (Kawat Las Elektrode)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)