KIMTECH Purple Nitrile Xtra Gloves (Sarung Tangan Nitrile)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp369.900
Spesifikasi
ColorPurple
MaterialNitrile
Cuff Thickness (mm)0.11
Length (cm)30
Middle Finger Thickness (mm)0.16
Palm Thickness (mm)0.14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Purple nitrile gloves from KIMTECH science deliver market leading protection in Life Science and Pharmaceutical Manufacturing environments. These latex-free, silicone-free, powder-free, anti-static safety gloves provide all the comfort and assurance you need as a research laboratory scientist to carry out your best work.
Feature
- Industry-leading extra-length gloves offer unrivalled protection, cleanliness and quality.
- Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wider range of chemicals, including cytotoxic drugs.
- Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous.
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contains no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.

Ulasan Produk