OLI PNEUMATIC OT - TURBINE VIBRATOR

Sebelum PPN:
Rp2.799.900 - Rp5.699.900
Spesifikasi
MaterialAluminium body
ATEXII 2D c Tx II 2G c Tx
TechnologyTurbine vibration - high frequency and centrifugal force
Working Temperature (°C)From -20 to 120 (from -4 °F to 248 °F)
Air Supply QualityClass 5.4.1.
Duty cycleDiscontinuous
Maximum Noise Level (dBA)<90
Pneumatic CircuitFilter + flow control valve + 3/2 ways valve N.C.
PowderDry and granular [food] - concrete
Problem SolvingBridge and rat-holing - friction reduction - separation - consolidation
Working Pressure (Bar)From 2 to 6 (from 29 psi to 87 psi)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The OT generate a high frequency vibration due to rotation at high speed of a turbine with integrated masses.
Compared to the S (ball) and OR (roller) series, the OT series is quieter and has a higher rotation speed thanks to the presence of bearings, developing centrifugal forces of up to 781kg.

Advantages
- High centrifugal force
- Low noise
- Lubrication free

Certifications
The OT series pneumatic vibrators are designed and built according to the following standards UNI EN 13463-1 – EN 13463-5 – ISO 14121 – UNI EN 1127-1 and complies with directives 2014/34 / UE.
They are certified ATEX II 2D c Tx – II 2G c Tx to be used in potentially explosive environments.

NOTE: Dimensions with coarse degree of accuracy related to UNI 22768/1
Feature
The operating pressure of the OT ranges from 2 to 6 bar (29 ~ 87 PSI) and working temperature allow them to be used in environments up to 120 ° C (250 ° F).
Compared to other pneumatic vibrators, the operation is quieter and does not require lubricated air.
The OT turbine vibrators are made entirely of anodized aluminum and are available in twelve different sizes.
Use
With the same pressure, the vibrational speeds of the OT series is higher than both the ball and roller vibrators, for this reason OT can be used to compact concrete, where a particularly smooth and porosity-free surface finish is required.
OT series does not need lubricated air, this allows it to be used in the processing lines of the food industry, as well as in the transport of powders and granules, in the compaction, for hopper emptying and discharge of the various material from silos, channels, chutes and pipes .
The installation does not require any drilling in the walls of the application, for this reason they are particularly suitable for integration on existing systems and machinery.
The low noise makes them suitable also for indoor applications.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait