Beli pistol paku di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Multi Angle Aluminum Vise
    Mulai

    Rp509.900

    monotaro Multi Angle Aluminum Vise
    Deskripsi:
    You can change the angle of the vise freely. It can rotate 360 ??degrees and can tilt to 45 degrees. For light work.
    atribut:
    • Material: Aluminium
    • Overall Length (mm): 305
    • Opening Dimension (mm): 80x75x18
  2. Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp21.900

    Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)
    Deskripsi:
    Merupakan pensil yang biasa digunakan di bidang industri atau pabrik-pabrik. Pensil jenis ini biasa digunakan pada permukaan kaca, otomotif, plastik, serta logam. Pensil ini biasa digunakan untuk menulis di atas kaca ataupun di atas logam.
  3. Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Mulai

    Rp1.799.900

    Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Deskripsi:
    Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
    atribut:
    • Long Form Calibration Certificate: No
  4. Mitutoyo Magnetic Stand
    Mulai

    Rp1.999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
  5. ESCO Lengan Penahan Gauge (Gauge Holder Arm) (Arm Pemegang Dial Gauge)
    Mulai

    Rp299.900

    ESCO Lengan Penahan Gauge (Gauge Holder Arm) (Arm Pemegang Dial Gauge)
    atribut:
    • AS ONE Part Number: 65-2174-69
    • Specification: * Tip material: Ruby
  6. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  7. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    Mulai

    Rp1.099.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
  8. STARRETT Back Plunger Dial Indicator Kit (Indikator Dial Stroke Panjang)
    Mulai

    Rp10.999.900

    STARRETT Back Plunger Dial Indicator Kit (Indikator Dial Stroke Panjang)
    atribut:
    • Item: Back Plunger Dial Indicator Kit
    • Range (inch): 0 to 0.2
    • Graduations (inch): 0.001
    • Dial Color: White
    • Dimension Type: Inch
    • Includes Case: Yes
    • Maximum Measurement (inch): 0.2
  9. Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp4.299.900

    Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  10. Mitutoyo Digital Indicator
    Mulai

    Rp2.299.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  11. monotaro Lakban Kain (Solasi / Selotip)
    Mulai

    Rp23.900

    monotaro Lakban Kain (Solasi / Selotip)
    Deskripsi:
    Sealing, such as parcel. Light packing
    atribut:
    • Tape Thickness (mm): 0.19
    • Tape Length (m): 25
    • Color: tea
    • Tensile strength (N / 25mm): 94
    • Adhesive: Natural rubber
    • Adhesive strength (N / 25mm): 8
    • Compliant with RoHS directive:
    • Tape Type: Can be overlaid and write characters
  12. NITTO Lakban Kain (Solasi / Selotip)
    52%
    Mulai

    Rp36.900

    NITTO Lakban Kain (Solasi / Selotip)
    Deskripsi:
    -A standard cloth type.-Another works can be produced for only widths.
    atribut:
    • Color: Cardboard Box
    • Adhesive Materials: Rubber
  13. monotaro Lakban Kain untuk Barang Berat (Solasi / Selotip)
    Mulai

    Rp75.900

    monotaro Lakban Kain untuk Barang Berat (Solasi / Selotip)
    Deskripsi:
    Cardboard cases, plastic cases, sealing, such as oil cans, packing.
    atribut:
    • Tensile strength (N / 25mm): 150
    • Base Material: cloth
    • A pressure-sensitive adhesive: Rubber-based (Akanori)
    • Primary use: For packing
    • Tape Length (m): 25
    • Pressure-sensitive adhesive force (N/25mm): 12.5
    • Tape Thickness (mm): 0.31
    • Tape Type: Can be cut by hand, can be pasted, and can write characters
    • Tape Width (mm): 50
  14. monotaro.id Lakban Kraft 2inch (Solasi / Selotip)
    Mulai

    Rp8.900

    monotaro.id Lakban Kraft 2inch (Solasi / Selotip)
    atribut:
    • Color: Light Tea
    • Thickness (micron): 130
    • Material: Craft Paper
  15. KRISBOW Corner Clamps (Klem Siku)
    Mulai

    Rp269.900

    KRISBOW Corner Clamps (Klem Siku)
    atribut:
    • Height Dimension (cm): 6
    • Length Dimension (cm): 21.5
    • Width Dimension (cm): 21.5
    • Jaw Width (mm): 95
    • Jaw Opening (mm): 68
    • Material: Aluminium Alloy
  16. KRISBOW Catok Bor Miring (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

  17. Joyko Pensil Kaca
    31%
    Mulai

    Rp23.900

    Joyko Pensil Kaca
    atribut:
    • Size (cm): 17
    • Diameter (cm): 0.9
  18. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
Daftar Harga pistol paku Terbaru October 2026
monotaro Multi Angle Aluminum ViseRp509.900
Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)Rp21.900
Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)Rp1.799.900
Mitutoyo Magnetic StandRp1.999.900
ESCO Lengan Penahan Gauge (Gauge Holder Arm) (Arm Pemegang Dial Gauge)Rp299.900
Mitutoyo Magnetic StandRp1.299.900
Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)Rp1.099.900
STARRETT Back Plunger Dial Indicator Kit (Indikator Dial Stroke Panjang)Rp10.999.900
Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Rp4.299.900
Mitutoyo Digital IndicatorRp2.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)