monotaro Lakban Kain (Solasi / Selotip)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp23.900 - Rp1.399.900
Spesifikasi
Tape Thickness (mm)0.19
Tape Length (m)25
Colortea
Tensile strength (N / 25mm)94
AdhesiveNatural rubber
Adhesive strength (N / 25mm)8
Compliant with RoHS directive<a href=\"//jp.images-monotaro.com/etc/pdf/rohs/G3046867_RoHS_done_20180420.pdf\" target=\"_blank\"> <img src = \"// jp.images-monotaro.com/common/img/ pdf.gif \"> </a>
Tape TypeCan be overlaid and write characters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Sealing, such as parcel. Light packing
Warning
This product is a packaging tape, such as sealing of cardboard, courier and parcel of packing. . Furniture, do not attach directly to such as car body. . Or attach directly of the human body (skin), please do not use for electronics insulation. . Stick surface of dust, oil, wipe off the moisture. . If you want to save the tape, place to a cool place away from direct sunlight.

Ulasan Produk

Tidak ada ulasan