Beli pipe locator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- General Pipe LocatorDeskripsi:Pipe locators use their multi-directional antennas to detect sondes and other transmitters and navigate to their location using on the onboard display. Icons, directional arrows, and other data on the display guide the locator to the transmitter. These pipe locators stand about waist-high to set the display at a comfortable height for tracing the signal.atribut:
- UNSPSC: 41111716
- Battery Type: Alkaline; Li-ion
- Compatible Grainger Part Number: 48VG72
- Compatible Manufacturer Model Number: DPS16-R30
- Cordless Tool Kit Contents: (3) Batteries; Bare Tool
- Display Size (inch): 3 1/2
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 14
- Overall Height (inch): 19
- Overall Length (inch): 11 5/8
- Overall Width (inch): 5 3/4
- RIDGID NaviTrack Scout LocatorDeskripsi:The NaviTrack Scout Locator is designed to solve the most demanding remote transmitter (sonde) locates using multi-directional locating technology. The NaviTrack Scout Locator is designed to solve the most demanding remote transmitter (sonde) locates using multi-directional locating technology. The NaviTrack Scout multi-directional antenna technology sees the entire signal all of the time. Simply maximize the signal strength and you have found the target. No nulls or false peaks to complicate the locate. Depth is automatically calculated and displayed when over the target. The NaviTrack Scout multi-directional antenna technology sees the entire signal all of the time. Simply maximize the signal strength and you have found the target. No nulls or false peaks to complicate the locate. Accuracy This locator verifies the locate position using a micro-mapping display to mark distinctive poles in front of and behind the target, insuring an accurate locate.Automatic DepthDepth is automatically calculated and displayed when over the target.atribut:
- Power Source: 4 C-Cell batteries or Rechargeable RIDGID Professional 18V battery with RIDGID SeekTech 18V Adaptor (optional)
- Catalog Number: 19238
- Battery Life (hour): Varies with battery rating, use and operating factors. Four size C, alkaline batteries provide approximately 12 to 24
- Dimensions (cm): 39.37x66.04x16.51
- Frequency: 16 Hz, 512 Hz, 640 Hz, 874 kHz and 33 kHz (Sonde); 28 Hz, 1 kHz, 8 kHz and 33 kHz (Line Trace); 60 Hz, 50 Hz (Passive AC Line Trace) Meets FCC Class B and EN 55022 Class B requirements
- Part Tool: T
- BOSCH Detectoratribut:
- Approximate Automatic Deactivation (minute): 5
- RIDGID SeekTech Inductive Signal Clampatribut:
- Catalog Number: 72963
- Application: Aids With Underground Utility Locating
- Color: Gray
- Construction: Plastic
- Diameter (inch): 5
- Features: Ergonomic Handle, Removable Coiled Cord
- For use with: All RIDGID SeekTech Line Transmitters, SR-24, SR-60 Receiver, SeekTech SR-20
- Height (inch): 10 1/2
- Length (inch): 1 1/2
- Operating Frequency (Hz): 8 to 262000
- Size (inch): 4.7
- Size (mm): 119
- Transmitter Power (W): 10
- Width (inch): 5 3/4
- RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPSatribut:
- Catalog Number: 44473
- Battery Life: Approximately 16 hours
- RIDGID SeeSnake Compactatribut:
- Monitor Size (inch): 5.7
- Catalog Number: 65098
- Battery Capacity (AH): 2
- Battery Pack Replacement: 22XH25
- Cable Diameter (inch): 1
- Cable Type: Flexible Push Cable
- Camera Diameter (inch): 0.27
- Camera Type: Stainless Steel with High Intensity Lights
- Connector Type: Waterproof, Universal 3-Pin
- Display Color: Color
- Monitor System: Pivoting Monitor
- Operating Temperature (°F): 14 to 158
- Overall Height (inch): 17
- Overall Length (inch): 25
- Overall Width (inch): 14
- Pipe Capacity (inch): 1 1/2 to 6
- Push Rod Length (ft): 100
- Reel Type: Polyethylene Drum
- Size (inch): 1 1/2-6
- Voltage (V): 18/120
- Waterproof: Water Resistant
- SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)Deskripsi:Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnoseatribut:
- Series: Desert-011 S1P
- Approval: ASTM F2413:2024, EN ISO 20345:2011
- Category: S1 P / SRC
- Footbed: SJ foam footbed
- Lining: Cotton
- Midsole: Steel
- Outsole: PU/PU
- Toecap: Steel
- Upper: Cotton
- Magnaflux Magnetic Particle TestingDeskripsi:These kits include a magnetic yoke and particles for dry, nonfluorescent magnetic particle inspection (MPI) to locate quality issues in welds. Each leg on the yoke is placed on opposites sides of the weld to magnetize the metal. Dry particles are sprinkled on the surface and are drawn to flaws. Dry particle inspection is less likely to detect slight defects than wet particle inspection. Nonfluorescent particle testing is used in well-lighted areas and does not require an ultraviolet light.
- RIDGID NaviTrack Battery Sondeatribut:
- Catalog Number: 16728
- Dimensions (cm): 8.89x16.51x5.08
- Part Tool: T
- RIDGID Floating Sonde Transmitteratribut:
- Part Tool: T
- Dimensions (cm): 15.24x7.62x3.81
- Catalog Number: 19793
- KRISBOW Alat Pendeteksi Kabelatribut:
- Dimensions (mm): 192x61x37
- Amprobe Underground Cable LocatorDeskripsi:Keep productivity high and operational costs low, with the Amprobe AT-3500 Underground Cable Locator. It is the rugged, economical solution for locating cable, wires and pipes that are underground if they are energized or de-energized. Great for parking lot and airport lighting applications, it precisely pinpoints buried services, with exceptionally fast sound and meter response.The backlit, multiple-segment, bar graph, digital display, plus audible indicators easily locate cables and wires. The AT-3500 Underground Cable Locator employs the proven 33 kHz frequency for most locating applications. To avoid lines at utility construction sites, it also offers the highly sensitive power and radio modes. Take depth measurements with the simple press of a button.atribut:
- Depth Range and Measurement (m): 4.9
- Passive Tracing Frequencies (Hz): 50/60
- Transmitter frequency: Single, non-adjustable
- Receiver Active Frequencies (kHz): 32768
- RIDGID CS6x VERSA Digital Recording MonitorDeskripsi:Improving jobsite ergonomics, the CS6x Versa has high and low monitor mounting positions and a unique pivoting frame that lets users tilt the monitor to the desired angle for optimal viewing efficiency. This design allows the sunshade to remain open in all usage situations for maximum glare reduction. Docks to the Compact 2/C40/M40 camera reels for efficient transport, storage, and operation.atribut:
- Connector Type: Waterproof, Universal 3-Pin
- Waterproof: Water Resistant
- Overall Length (inch): 13 1/8
- Voltage (V): 18/120
- For use with: 35133, 35183, 37468, 40008, 43248, 47548, 48093, 63588, 63603, 63613, 63628, 63633, 63668, 63673, Mfr. No. 63583
- Battery Capacity (AH): 2
- Battery Pack Replacement: 22XH25
- Battery Type: Li-Ion
- Display Color: Color
- Features: Daylight Viewable Display, Direct to USB Recording, High and Low Mounting Position, Integrated Microphone and Speakers, On Screen Keyboard, Pivoting Frame, SeeSnake HQ Software, Water Resistant Keyboard, WiFi Capable
- Material of Construction: Water-Resistant Injection Molded
- Monitor Size (inch): 5.7
- Monitor System: Pivoting Monitor
- Operating Temperature (°F): 14 to 158
- Overall Height (inch): 12 13/64
- Overall Width (inch): 9 13/64
- Push Rod Length (inch): Reel Notcluded
- Size (inch): 5.7
- RIDGID Micro Drain D65S and Micro Inspection Camera CA-350atribut:
- Catalog Number: 40788
- Cable Type: Integrated with Power/Video Signal
- Camera Type: Wide Angle Viewing with Adjustable LED INCs
- Connector Type: 9-pin Screw
- Monitor Size (inch): 3.1/2
- Monitor System: LCD
- Reel Type: Enclosed
- Waterproof (ft): Camera up to 330
- CEM Cable LocatorDeskripsi:Cable Locator CEM LA-1012 adalah pencari kabel tujuan umum profesional. Ini sangat ideal untuk melacak kabel di dinding dan bawah tanah, menemukan sekering/pemutus di sirkuit akhir dan menemukan interupsi dan korsleting pada kabel dan sistem pemanas lantai listrik. Penerima juga menggabungkan fungsi obor untuk bekerja di lokasi yang remang-remang.atribut:
- Size (HxWxD) (mm): LA-1012 : 190x60x37; LA-1012B : 128x68x30
- Display: LCD Display
- External Voltage Detection: max. 400V AC/DC
- Frequency Range (Hz): 0 to 60
- Output Signal (kHz): 125
- Over Voltage Category: CAT III 300V
- Voltage Range (V): 12 to 400
- FLUKE Cable Locator SetDeskripsi:The multipurpose solution to cable locationThe Fluke 2042 is a professional general purpose cable locator. It is ideal for tracing cables in walls and underground, locating fuses/breakers on final circuits and locating interruptions and short-circuits in cables and electrical floor heating systems. It can also be used for tracing metallic water and heating pipes. The unit is supplied as a complete kit comprising of a transmitter and receiver in a purpose-made carry case. The receiver also incorporates a torch function for working in dimly lit locations.atribut:
- Voltage Measurement Range (V): 12, 50, 120, 230, 400 (Transmitter)
- Frequency Range (Hz): 0-60 (Transmitter)
- Output Signal (kHz): 125 (Transmitter)
- Voltage (V): Up to 400 AC/DC (Transmitter)
- Tracing Depth Cable Location (m): 0-2.5 wall/underground cables (Receiver)
- Main Voltage Detection (m): 0-0.4 (Receiver)
- Batteries: Transmitter : 6x Batteries 1.5V; Receiver : 1x Battery 9V
- Dimensions (mm): Transmitter : 190x85x50; Receiver : 250x65x45
- Electrical Safety: EN 61010-1
- Humidity (without condensation) (%): Max. 80 relative (Transmitter and Receiver)
- Operating Altitude (m): Up to 2000 (Transmitter and Receiver)
- Operating Temperature (°C): 0 to 40 (Transmitter and Receiver)
- Overvoltage Category: Cat. III 300 V
- Storage Temperature (°C): -20 to +60 (Transmitter and Receiver)
Daftar Harga pipe locator Terbaru April 2026
| General Pipe Locator | Rp36.999.900 |
| RIDGID NaviTrack Scout Locator | Rp56.999.900 |
| BOSCH Detector | Rp4.599.900 |
| RIDGID SeekTech Inductive Signal Clamp | Rp23.999.900 |
| RIDGID Mesin Drum | Rp17.999.900 |
| RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPS | Rp99.999.900 |
| RIDGID SeeSnake Compact | Rp299.999.900 |
| SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek) | Rp609.900 |
| Magnaflux Magnetic Particle Testing | Rp5.199.900 |
| RIDGID NaviTrack Battery Sonde | Rp11.999.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20High%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20High%20Cut%20Desert%20S1P%20(Sepatu%20Proyek)/1jP102038055-3.jpg)








%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/bolle%20Safety%2FProtection%20Glasses%20Adjustable%20with%20Gasket%20BOOM%20(Kacamata%20Safety)/jnP102300707-2.jpg)