General Air Pressure Digital (Manometer / Alat Ukur Tekanan)

Sebelum PPN:
Rp7.999.900 - Rp8.299.900
Spesifikasi
UNSPSC41103311
Auto Power OFFYes
Batteries IncludedYes
Batteries RequiredYes
Battery Type (V)9
BrandGENERAL
Calibration Certificate IncludedNo
Connections (mm)4 Hose Barb
Data HoldYes
Digital Display Features4 Digit LCD
For use withComputer Peripherals and Pneumatic Controls; HVACR Technicians Measuring Pressure Levels; Medical Equipment
Includes(2) Connection Hoses1-year Limited WarrantyCustom Hard Plastic Carrying Case
Manometer TypeGeneral Purpose Digital Manometer
Maximum Operating Temperature (°F)122
Min/Max CaptureYes
Minimum Operating Temperature (°F)32
Minimum Pressure (PSI)0
NIST Traceable CertificateNo
Number of Connections2
Number of Pressures MeasuredDual
Pressure Accuracy±0.3% of Full Scale
Process Connection Size (inch)4/25 in
Process Connection TypeHose Barb
Storage Temperature Range (°F)-4 to 140
Type of PressureDifferential; Gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital manometers measure positive, negative, and differential air and gas pressure. These portable, handheld units have a digital display with selectable pressure units so there is no need to make manual conversions. They are commonly used to detect blockages in filters, condensers, and chillers, and for calibrating pressure transmitters and pressure recorders.
Feature
Digital Manometer Maximum Pressure 2 psi Minimum Pressure 0 psi Accuracy +/-0.3 Percent of Full Scale Process Connection Size 4/25 in Process Connection Type Hose Barb Batteries Included Yes Digital Display Features 4 Digit LCD NIST Traceable Certificate No Series DM8252 Auto Power Off Yes Batteries Required Yes Battery Type 9V Calibration Certificate Included No Data Hold Yes Display Units bar in H2O in Hg mbar mm H2O psi For Tubing Diameter 15/64 in

Ulasan Produk

Tidak ada ulasan