Beli pipe fitting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KC Pipe FittingDeskripsi:-Can confirm the presence and absence of insertion shiloh, adhesion and reliable construction management is possible.-Coupling for water supply pipe in housing complex, detached houses, stores and facilities.atribut:
- PVC Pipe Nominal Diameter: 25x13
- Dimension L: 86mm
- z: 20
- Non Brand CPVC Pressure Pipe Fitting & Flange (Sambungan Pipa)Deskripsi:Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.
- TSP Fitting Welding Reducing Tee SCH 40Deskripsi:Standard : ANSI/ASME B16.9atribut:
- Finished: Black Steel (BS)
- Type: Seamless
- SK11 W Pipe Fitting PlugDeskripsi:Used to cover unused one-touch fittings. Easily close one-touch fittings.One-touch pipe fitting stopper.atribut:
- Suitable Tube Outer Diameter (Φmm): 12
- Maximum Operating Pressure (MPa): 1
- Suitable fluid: Water / air
- Assured Pressure Resistance (MPa): 3
- Working Pressure Range (kPa): -100~1
- Operating Temperature Range (°C): -5-60 / (in the case of water) 0-40 things without freezing
- ERA Piping Fitting PPR Elbow 90° (Sambungan Pipa PPR)Deskripsi:ERA Piping Systems, PPR Pipe Fitting, PPR 90° ELBOW, PRE02, (DIN8077/8088), DVGWSystem: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold). Machines & Moulds: ERA Co,Ltd has developed over 10,000 sets of different moulds, with 900 advanced injection and over 210 extrusion machines. Equipments' total value reaches nearly 100 million USD. FIELDS OF APPLICATIONDual Containment Piping SystemsCooling WaterBarge loading and unloading Tank storageFor Industrial GassesWaste waterProcess Water Reverse osmosis plantsPPR water pipe is a polymer material pipe.PPR is the abbreviation of English random copolymer polypropylene (Polypropylene-Random). Commonly known as type III polypropylene. PPR pipe is an updated product of UPVC water supply pipe, aluminum-plastic pipe, PE pipe, PE-X pipe and PE-RT pipe. Because it uses random copolymerization technology, the strength and high temperature resistance of polypropylene are well guaranteed, making it the main force in water pipe materials.Product advantages:Hygiene, health and environmental protection. Polypropylene is an environmentally friendly material and can be used for drinking water transportation.The joints are connected by hot melt and become one, 100% leak-free. Other materials are connected by wires, which are less impermeable and avoid the toxicity of glue bonding.The conveying resistance is small.The price is cheap and moderate.Long service life, it can be used for 50 years when produced and used according to national standard GB/T18742.PPR is the abbreviation of type III polypropylene. It adopts thermal welding method, has special welding and cutting tools, and has high reliability. The price is also very economical. The thermal insulation performance is also very good, and the pipe wall is also very smooth! The general price is 4-8 yuan per meter (4 tubes). Excludes connectors for inner and outer wires.PPR pipe, officially called random copolymer polypropylene pipe, is the most commonly used water supply pipe in home improvement projects.atribut:
- Certificate: DVGW
- Color: Green
- Connection: Socket
- Material: PPR
- Maximum Temperature (°C): 95
- Maximum Temperature (°F): 203
- Standard: DIN8077/8088
- Red Wing Soft Shell Jacket 69007Deskripsi:This hip-length jacket offers heavy-duty YKK zips and is Polar Fleece lined for warmth. Wind proof (TPU membrane), water repellent, and breathable.- Material : 93% Polyester/7% Spandex- Technologies : Oil Resistant Garment, Windproof Garment, Water Resistant Garmentatribut:
- Color: Black-Red
- TSP Fitting Welding Reducer Concentric SCH 40Deskripsi:Standard : ANSI/ASME B16.9atribut:
- Finished: Black Steel (BS)
- Type: Seamless
- Onda Double Nipple (Sambungan Nepel)Deskripsi:Sebagai penyambung/konektor pipa yang memiliki dratatribut:
- Material: Brass
- General Pipe ExtractorDeskripsi:Pipe extractor sets include multiple extractors to fit different pipe sizes. Pipe extractors remove threaded pipe plugs, pipe ends, and fittings that have broken off inside another pipe or fitting. Also known as pipe nipple extractors, their toothed head grips inside the broken piece and backs it out. They turn by hand or with a wrench.atribut:
- UNSPSC: 27111708
- For Pipe Size (inch): 1; 1/2; 3/4; 3/8
- Number of Sizes: 4
- Tool Length (inch): 3 3/4
- Non Brand Aluminum Pipe Fitting (Sambungan Pipa)Deskripsi:Brass barbed clamp fittings are crimped to hold fitting and tubing together. Brass, an alloy of copper and zinc, is strong, highly conductive, and resists corrosion from water, heat, acids, minerals, and peaty soils. These fittings are suitable for use in hot and cold potable water distribution systems.atribut:
- UNSPSC: 40141734
- Application: Air; Non-Potable Water; Oil
- Class: Class 150
- Color: Silver
- Fitting Side A Type: NPT
- Maximum Operating Pressure (psi): 150
- Pipe Fitting Material: Aluminium
- Standards: MIL-DTL-52618-E
- Camozzi Pipe and Tubing Fittingatribut:
- Material: Nickel-plated brass and PTFE
- Medium: Compressed air and other low pressure fluids
- Temperature (°C): -40 to 120
- Thread: GAS conical ISO 7 (BSPT), GAS cylindrical ISO 228 (BSP)
- Working Pressure (Bar): 80
- BENKAN ELBOW 90' LR 304/LS S10s BKNatribut:
- Material: 304/LS
- HONEYWELL Morley Lite 8 Circuit Class B Fire Alarm Control PanelDeskripsi:Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.atribut:
- Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
- Construction: Powder coated Cold Rolled STEEL 1.2mm thick
- Cable Entry (mm): 15x20 (Knockout)
- Operating Temperature (°C): 0-49
- Relative Humidity (%): 5 to 95 Non-Condensing
- KC Pipe Fitting-Htatribut:
- Working Temperature Range: 71 to 90°C (max working pressure 0.2MPa)
Daftar Harga pipe fitting Terbaru October 2026
| HOOSEKI Conventional Master Control Panel (Panel Alarm Kebakaran Konvensional) | Rp6.599.900 |
| KC Pipe Fitting | Rp49.900 |
| Non Brand CPVC Pressure Pipe Fitting & Flange (Sambungan Pipa) | Rp81.900 |
| TSP Fitting Welding Reducing Tee SCH 40 | Rp169.900 |
| SK11 W Pipe Fitting Plug | Rp63.900 |
| Lesso Pipe Clamp/Fitting Sambungan Pipa | Rp4.900 |
| ERA Piping Fitting PPR Elbow 90° (Sambungan Pipa PPR) | Rp5.900 |
| HOOSEKI Announciator Panel | Rp3.399.900 |
| Red Wing Soft Shell Jacket 69007 | Rp1.699.900 |
| Aqualon Fitting Pipa UPVC Elbow (D - DL) | Rp559.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOOSEKI%20Conventional%20Master%20Control%20Panel%20(Panel%20Alarm%20Kebakaran%20Konvensional)/gjP105386595-1.jpg)

/d6P109984474-11.jpg)



%20Las/ERA%20Piping%20Fitting%20PPR%20Elbow%2090%C2%B0%20(Sambungan%20Pipa%20PPR)/mgP111247808-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOOSEKI%20Announciator%20Panel/gpP105386601-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/Red%20Wing%20Soft%20Shell%20Jacket%2069007/P101004140-1.jpg)
/Aqualon%20Fitting%20Pipa%20UPVC%20Elbow%20(D%20-%20DL)/7cP106379264-1.jpg)


%20Khusus%20Lain/ROKE%20Male%20Connector%20MC%20Series%20SUS316%20(Konektor%20Drat%20Luar%20SS316)/iyP111722682-1.jpg)
%20untuk%20Pipa%20Tembaga/Onda%20Double%20Nipple%20(Sambungan%20Nepel)/4eP106799158-1.jpg)

/etP109979533-10.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/HONEYWELL%20Morley%20Lite%208%20Circuit%20Class%20B%20Fire%20Alarm%20Control%20Panel/o0P104049864-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)