ERA Piping Fitting PPR Elbow 90° (Sambungan Pipa PPR)

Sebelum PPN:
Rp5.900 - Rp2.099.900
Spesifikasi
CertificateDVGW
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardDIN8077/8088

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR Pipe Fitting, PPR 90° ELBOW, PRE02, (DIN8077/8088), DVGW

System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).  

Machines & Moulds: ERA Co,Ltd has developed over 10,000 sets of different moulds, with 900 advanced injection and over 210 extrusion machines. Equipments' total value reaches nearly 100 million USD.  

FIELDS OF APPLICATION
Dual Containment Piping Systems
Cooling Water
Barge loading and unloading Tank storage
For Industrial Gasses
Waste water
Process Water  
Reverse osmosis plants

PPR water pipe is a polymer material pipe.
PPR is the abbreviation of English random copolymer polypropylene (Polypropylene-Random). Commonly known as type III polypropylene. PPR pipe is an updated product of UPVC water supply pipe, aluminum-plastic pipe, PE pipe, PE-X pipe and PE-RT pipe. Because it uses random copolymerization technology, the strength and high temperature resistance of polypropylene are well guaranteed, making it the main force in water pipe materials.

Product advantages:

Hygiene, health and environmental protection. Polypropylene is an environmentally friendly material and can be used for drinking water transportation.

The joints are connected by hot melt and become one, 100% leak-free. Other materials are connected by wires, which are less impermeable and avoid the toxicity of glue bonding.

The conveying resistance is small.

The price is cheap and moderate.

Long service life, it can be used for 50 years when produced and used according to national standard GB/T18742.
PPR is the abbreviation of type III polypropylene. It adopts thermal welding method, has special welding and cutting tools, and has high reliability. The price is also very economical. The thermal insulation performance is also very good, and the pipe wall is also very smooth! The general price is 4-8 yuan per meter (4 tubes). Excludes connectors for inner and outer wires.
PPR pipe, officially called random copolymer polypropylene pipe, is the most commonly used water supply pipe in home improvement projects.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Hygiene: no chemical action, it is a green building material with reliable hygienic performance.
The installation is convenient, reliable and time-saving.

Ulasan Produk

Tidak ada ulasan