Beli phase checker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Phase Indicator
    Mulai

    Rp3.899.900

    KYORITSU Phase Indicator
    Deskripsi:
    -Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.
    atribut:
    • Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
    • Dimensions (L x W x D) (mm): 106x75x40
    • Frequency (Hz): 50/60
    • Operation Voltage (V) AC: 110-600
    • Time Limit for Continous: > 500V : within 5 minutes
  2. Hioki Phase Detector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

    Hioki Phase Detector
    Deskripsi:
    -A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating.-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound.-Equipped with a battery check function preventing sudden power outage.-With auto power off function.
    atribut:
    • Depth (mm): 30
    • Height (mm): 75
    • Operating Voltage Range (V) : AC 70-600
    • Power Supply (V): AA batteries (R6P) x 2 (included)
    • Width (mm): 70
  3. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  4. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  5. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.399.900

  6. FLUKE Multimeter Digital
    Mulai

    Rp2.899.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  7. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  8. KYORITSU Analogue Insulation / Continuity Testers
    Mulai

    Rp4.499.900

    KYORITSU Analogue Insulation / Continuity Testers
    atribut:
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
    • Test Voltage (V): 250/500/1000
  9. Hioki Phase Detector
    Mulai

    Rp4.799.900

    Hioki Phase Detector
    atribut:
    • Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
    • Applications: for thick conductors
    • Dimensions (mm): 70x75x30
    • Functions: Phase detection (positive and negative)
    • Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
    • Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
    • Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
    • Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
    • Voltage Detection Method: Static induction
  10. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

  11. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  12. FLUKE Phase Rotation Indicator
    Mulai

    Rp10.999.900

    FLUKE Phase Rotation Indicator
    Deskripsi:
    Phase rotation indicator with high voltage capability for industrial applications. The Fluke 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The Fluke 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.
    atribut:
    • Voltage Range (V): 40-700
    • Frequency Range (Hz): 15-400
    • Operating timer: Continuous
    • Operating Temperature: 0°C to 40°C
    • Dust/water resistance: IP 40
    • Power Supply: From unit under test
  13. Peak Meter Three Phase Rotation Indicator
    Mulai

    Rp959.900

    Peak Meter Three Phase Rotation Indicator
    Deskripsi:
    PM5900 is used to test magnetic field direction of three-phase system, phase rotation, motor rotation direction. Without a need to link testing line, the motor rotation direction can be decided by placing this indicator above the motor and aligning it with motor drive shaft. It is durable, reliable and light-weight handled device, which is necessary tool for those who often install, repair or maintain three-phase system or motor.
    atribut:
    • Battery: 6F22/9VCurrent
    • Battery Life: minimum 1 year for average use
    • Consumption (mA): max 20
    • Current Consumption (mA): ≤20
    • Electrical Safety: Meets DIN VDE 0411, IEC 61010 DIN, VDE 04 13-7, EN 61557-7, IEC 61557-7
    • Frequency Range (Hz): 2 to 400
    • Maximum Operating Voltage (Ume): 400V AC for all ranges
    • Nominal Test Currents (In per phase): less than 3.5mA
    • Nominal Test Voltage (Ume): 1 to 400V AC
    • Operating Altitude (m): 2000
    • Operating Temperature (°C): 0 to +40
    • Operating Voltage (V AC): 120 to 400
    • Pollution Degree: 2Mechanical
    • Power Supply: 3×1.5V AA Batteries
    • Product Size(mm): 128×70×30
    • Protection Level: CAT III, 600V
    • Safety Rating: EN61010-1,EN61326,CAT.III 600V
  14. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  15. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp6.699.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  16. FLUKE Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.
    atribut:
    • DC Voltage Range (V): 6/60/600 (DC)
    • Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
    • Altitude Used: 2000m, (storage) 12000m
    • Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
    • Dimensions (mm): 130x65x27
    • Frequency (Hz): 50/500 / 5k / 50k / 100k
    • Loading: 0.6 / 6/60/600
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
    • Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
    • Power Supply: 2 AAA batteries
    • Weight (g): 160
Daftar Harga phase checker Terbaru January 2026
KYORITSU Indikator FasaRp1.599.900
KYORITSU Phase IndicatorRp3.899.900
Hioki Phase DetectorRp4.199.900
KYORITSU Multimeter Digital (Multitester)Rp959.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp5.899.900
KYORITSU Tang Ampere Digital ACRp1.399.900
FLUKE Multimeter DigitalRp2.899.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900
KYORITSU Analogue Insulation / Continuity TestersRp4.499.900
Hioki Phase DetectorRp4.799.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)