Wipcool Inverter Phase Checker

Sebelum PPN:
Rp2.799.900
Spesifikasi
Altitude (m)<2000
Battery1.5V AA*2 alkaline batteries (continuous working time more than 20 hours)
Measurement MethodNon-contact detection
Operating Frequency (Hz)50/60 (±10%)
Test MethodNon-contact clamping
Voltage Range (V)Three-phase voltage, 70-1000 AC (45-66Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
APC1000 not only has the basic functions of traditional measuring tools, but also has the functions of line breakpoint finding, simple power check, live power check, line maintenance, etc.
It solves the many drawbacks of traditional tools in terms of operation complexity and measurement efficiency, etc. Suitable for a variety of working environments, and it is the ideal choice for every electrician and engineer.
Feature
Water and dust resistant
Auto power off
Non-contact detection
Phase sequence detection

Function/Application
Phase detection, live wire examination, power inspection, phase loss judgment, breakpoints finding, breakpoints positioning.

Remark
The frequency rangeof other variabe-frequency, power supply is not examined

Ulasan Produk

Tidak ada ulasan

Halaman Terkait