Hanna Instruments Checker pH tester

Sebelum PPN:
Rp1.999.900
Spesifikasi
Accuracy (pH)±0.2
Automatic Shut-Off (minute)8 , 60 , or disabled
Battery Life (hour)Approximately 1000 of continuous use
Battery TypeCR2032
Dimensions (mm)50x174x21
Operating Environment (°C)0 to 50; RH 95%
pH CalibrationAutomatic, One or Two-points
pH ElectrodeHI1271 (included)
pH Range (pH)0.0 to 14.0
pH Resolution (pH)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI981014 Pool Line tester is designed with many advance features at an economical price. The Pool Line tester offers automatic calibration to one or two points, automatic buffer recognition, calibrated buffer tags, stability indicator, low battery indicator, and selectable automatic shut off.

The pH readings are displayed with a 0.1 pH resolution and with an accuracy of ±0.2 pH. The HI981014 pH range is from 0.0 to 14.0 pH.

HI981014 is ideal for checking the pH levels of swimming pools, hot tubs, and spas. The accurate reading of pH is critical to ensure that the chlorine is predominately in the hypochlorous acid form instead of the hypochlorite form, which is less effective at killing bacteria. The ideal pH for a pool is between 7.2 and 7.4.
Feature
Economical
The Pool Line pH Tester is a full-featured meter at a price that anyone that needs to measure pH can afford.

Large LCD
Enhanced LCD that displays reading, stability indicator, low battery indicator and calibration tags.

Replaceable pH Electrode
HI981014 uses the HI1271 pH electrode that is replaceable saving money by replacing the electrode when necessary instead of the meter and electrode.

Automatic Calibration
Automatic calibration to one or two points using standard buffers (pH 4.01, 7.01 and 10.01).
Automatic buffer recognition.

Stability Indicator
An hourglass indicator is displayed on the LCD until a stable reading is obtained. Once a reading has stabilized then indicator will disappear to alert the user when the reading can be recorded.

Automatic Shut-off
The meter can be set to automatically turn off after 8 minutes or 60 minutes to conserve battery life in the event that the meter is left on. The auto off feature can be disabled.

Long Battery Life
The Pool Line pH Tester has an exceptional long battery life of approximately 1000 hours. When the battery power is running low a low battery indicator is displayed.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait