Digilife Water Tester Portable

Sebelum PPN:
Rp1.199.900
Spesifikasi
ParameterSalinitas: Kadar garam; pH: Asam basa; TDS: Kebersihan air; EC: Elektro konduktifitas; Temp: Suhu; S.G: Specific Gravity; ORP: Oxidation Reduction Potential; H2: Hydrogen; Fertility; Resistivity
Measuring Range (pH)0.01 to 14
Conductivity Range (μS/cm)0 to 10000 (10.1 to 200mS/cm)
TDS Range (ppm)0 to 10000 (10.1 to 200ppt)
Hydrogen Range (ppb)0 to 2400 (0 to 2.4ppm)
Battery (V)3x1.5
ColorGreen
Fertility Range0 to 3
Measuring Range (ohm-MΩ)50 to 20
ORP Range (mV)±999
Operation Envinronment (°C)0 to 60, RH100
Salinity (ppt)0 to 10000 (10.1 to 200ppm; 0.01 to 25.0%)
Specific Gravity1.000 to 1.222
Temperature (°C)0 to 60 (32 to 140°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Alat ukur air portable terlengkap dengan 10 (sepuluh) parameter:
1. Salinitas - Kadar garam
2. PH - Asam Basa
3. TDS- Kebersihan air
4. EC - Elektro Konduktifitas
5. Temp - Suhu
6. S.G - Specific Gravity
7. ORP - Oxidation Reduction Potential
8. H2 - Hydrogen
9. Fertility
10. Resistivity

Ideal untuk pemakaian Hidroponik, Aquarium, Budidaya, Lab, Komersial, Industrial.
Feature
- 10 in 1 Meter
Professional measurement of PH, EC, TDS, ORP, H2, MΩ, Fertility, SALT, S.G. Temp. suitable for household drinking water, food, swimming pool, lab, and aquarium
- HD Large Screen
Large screen display with backlight, easy to read
- Large-capacity Battery
Use 3*1.5V(LR44) battery, easy to replace
- High-precision Probe
With high sensitive probe, can avoid the interference of the magnetic field in the water, reduce errors, and effectively prevent the damage of the probes during transportation.
- Automatic Temperature Compensation
Temperature can affect reading levels, this tester has automatic temperature compensation of 0°C-60 °C can ensure that your measure is correct.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait