Beli pepperl fuchs di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PEPPERL+FUCHS Incremental Rotary Encoder
    Mulai

    Rp11.999.900

    PEPPERL+FUCHS Incremental Rotary Encoder
    Deskripsi:
    Incremental rotary encoder
  2. PEPPERL+FUCHS Triangulation Photoelectric Sensor, Cylindrical Sensor
    Mulai

    Rp5.899.900

    PEPPERL+FUCHS Triangulation Photoelectric Sensor, Cylindrical Sensor
    atribut:
    • Detection Range (mm): 150
    • Housing Material: Polycarbonate
    • IP Rating: IP67, IP69, IP69K
    • Interface Type: IO-Link
    • Light Source: LED
    • Maximum DC Voltage (V): 30
    • Operating Temperature (°C): -40 to 60
    • Output Type: NPN/PNP
    • Response Time (ms): 1
    • Standards Approvals: Class 2 power supply, cULus, EN 60947-5-2, type rating 1, UL Approval E87056
    • Terminal Type: 4-Pin
    • maximum Current (mA) : 100
  3. PEPPERL+FUCHS Diffuse Mode Sensor
    Mulai

    Rp2.199.900

    PEPPERL+FUCHS Diffuse Mode Sensor
    Deskripsi:
    Diffuse mode sensor, plastic housing, 1000 mm adjustable detection range, red light, light/dark on, npn output, fixed cable
  4. PEPPERL+FUCHS General Purpose Incremental Encoder
    Mulai

    Rp13.999.900

    PEPPERL+FUCHS General Purpose Incremental Encoder
    atribut:
    • Detection Type: photoelectric sampling
    • Pulse Count: max. 5000
    • Mttfd: 140 a
    • Mission Time (TM): 20 a
    • L10: 70 E+9 at 6000 rpm
    • Diagnostic Coverage (DC): 0%
    • Operating Voltage (V): 10 to 30 DC
    • No. Load Supply Current (mA): max. 60
    • Output Type: push-pull, incremental
  5. PEPPERL+FUCHS Coupling
    Mulai

    Rp2.499.900

    PEPPERL+FUCHS Coupling
    Deskripsi:
    Helical coupling
    atribut:
    • Operating Temperature: -30 to 150 °C (-22 to 302 °F)
    • Shaft Diameter (mm): d1 = 8 , d2 = 10
    • Material: anodized aluminum
    • Mass (g): 35
    • Radial Offset (mm): max. ± 0.3
    • Axial Offset (mm): max. ± 0.5
    • Angle Error (°): max. ± 4
    • Maximum Torque (N m): 1
    • Rotation Speed (rpm): max. 8000
  6. PEPPERL+FUCHS Inductive Analog Sensor
    Mulai

    Rp7.599.900

    PEPPERL+FUCHS Inductive Analog Sensor
    atribut:
    • Output Type: Analog current output
    • Installation: flush
    • Output Polarity: DC
    • Measurement Range (mm): 1 to 5
    • Operating Voltage (V): 10 to 30
    • Repeat Accuracy (µm): 0 to 20
    • No. Load Supply Current (mA): ≤ 12
    • Output Type (mA): 0 to 20
  7. PEPPERL+FUCHS Retroreflective Sensor with Polarization Filter
    Mulai

    Rp3.799.900

    PEPPERL+FUCHS Retroreflective Sensor with Polarization Filter
    Deskripsi:
    Retroreflective sensor with polarization filter, plastic housing, 5 m detection range, red light, sensitivity adjuster, light/dark on, DC version, NPN output, fixed cable
    atribut:
    • Effective Detection Range (m): 0 to 3.5
    • Threshold Detection Range (m): 4.5
    • Light Source: LED
    • Light Type: modulated visible red light
    • Polarization Filter: yes
    • Diameter of The Light Spot (mm): approx. 350 at a distance of 4.5 m
    • Angle of Divergence (°): approx. 4
    • Mttfd: 860 a
    • Mission Time (TM): 20 a
  8. OMRON Rotary Encoder Absolute Type E6CP-A
    Mulai

    Rp4.099.900

    OMRON Rotary Encoder Absolute Type E6CP-A
    atribut:
    • Output: Open collector output
    • Resolution: 256 pulses / revolution
    • Accuracy: ± 1 ° or less
    • Ambient Humidity (% RH): During use and storage: 35 to 85 (no condensation)
    • Cable Length (m): 2
    • Case Material: ABS
    • Direction of Rotation: Output code increases with CW (right rotation as viewed from the shaft side)
    • Inertia Moment (kgm2): 1x10-6 or less
    • Insulation Resistance (MΩ): More than 20 (at 500 VDC) between live parts and case
    • Material (Main Unit): Polyphenylene sulfide
    • Maximum Rotation Speed (rpm): 1000
    • Output Capacity: Applied voltage: 28 VDC or less Sink current: 16 mA or less Residual voltage: 0.4 V or less (when sink current is 16 mA)
    • Protection Class: IEC standard IP50
    • Type: Rotary encoder
    • Type of Output Code: Gray binary
  9. PEPPERL+FUCHS Thru-Beam Sensor
    Mulai

    Rp3.899.900

    PEPPERL+FUCHS Thru-Beam Sensor
    Deskripsi:
    Thru-beam sensor, M18 threaded housing design, plastic housing, front optical face, 20 m detection range, red light, dark on, AC/DC version, NPN-FET output, fixed cable
  10. TELEMECANIQUE SENSORS Limit Switch XCKM Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    TELEMECANIQUE SENSORS Limit Switch XCKM Series
    atribut:
    • Fixing Mode: By The Body
    • Material: Metal
  11. PEPPERL+FUCHS Ultrasonic Sensor
    Mulai

    Rp11.999.900

    PEPPERL+FUCHS Ultrasonic Sensor
    Deskripsi:
    Single head system
    atribut:
    • Standard Target Plate (mm): 100 x 100
    • Led Red: solid red: Error red, flashing: program function, object not detected
  12. Autonics Rotary Encoders Incremental Type E60H(Sine Wave) Series
    Mulai

    Rp5.299.900

    Autonics Rotary Encoders Incremental Type E60H(Sine Wave) Series
    Deskripsi:
    The E60H series sine wave incremental rotary encoders transmit analog sine wave operational amplifier (op-amp) output for speed regulation and position control. C, D output phase signals can be used to calculate absolute position and A, B output phase signals can be multiplied to offer high precision position control comparable to over 10,000 pulses.
    atribut:
    • Accessories: Bracket: 2
    • Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
    • Inner Shaft Diameter (mm): Ø20
    • Maximum Allowed Resolution (rpm): 6000
    • Certification: CE
    • Control Output: Analog sine wave OP Amp output
    • Environment Temperature Level (°C): -20 to 100, enclosed space: -25 to 100
    • Maximum Frequency Response (kHz): 200
    • Output Phase: A,, B,, Z,, C,, D,
    • Power Supply (V): 5 DC ±5% (ripple P-P: Max. 5%)
    • Resolution: 2048P/R
    • Standard Protection: IP40
    • Starting Torque (gf.cm): Max. 200gf- cm (0.02N- m)
  13. PEPPERL+FUCHS Proximity Sensor
    Mulai

    Rp939.900

    PEPPERL+FUCHS Proximity Sensor
    atribut:
    • Assured Operating Distance (mm): 0 to 6.48
    • Bending Radius: > 10 x cable diameter
    • Cable Diameter (mm): 6 ± 0.2
    • Cable Length (m): 2
    • Cable Material: PVC
    • Connection Type: Cable
    • Core Cross Section (mm²): 0.75
    • Degree of Protection: IP67
    • Diameter (mm): 18
    • Housing Material: Stainless steel 1.4305 / AISI 303
    • Installation: Non-flush
    • Length (mm): 40
    • Output Type: 2-wire
    • Rated Operating Distance (mm): 8
    • Reduction Factor (r304): 0.85
    • Reduction Factor (rAl): 0.4
    • Reduction Factor (rCu): 0.3
    • Sensing Face: PBT
    • Switching Function: Normally closed (NC)
  14. PEPPERL+FUCHS Background Suppression Sensor
    Mulai

    Rp2.199.900

    PEPPERL+FUCHS Background Suppression Sensor
    Deskripsi:
    Triangulation sensor with background suppression, 100 mm adjustable detection range, red light, light on, NPN output, 2 m fixed cable
  15. Autonics Rotary Encoder E40S Inkremental
    Mulai

    Rp1.399.900

    Autonics Rotary Encoder E40S Inkremental
    atribut:
    • Output Phases: A, B, Z
    • Environment Ambient Temperature (°C): -10 to 70; storage: -25 to 85
    • Level of Protection: IP50
    • Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 90
    • Maximum Allowable Revolution (rpm): 5000
    • Maximum Response Frequency (kHz): 300
    • Type: Incremental
  16. Autonics Rotary Encoder E80H Inkremental
    Mulai

    Rp4.699.900

    Autonics Rotary Encoder E80H Inkremental
    Deskripsi:
    The E80H series incremental rotary encoders feature an Ø80 mm housing with a Ø30 or Ø32 mm hollow shaft. The encoder provides accurate measurement of angle, position, revolution, speed, acceleration, and distance and is available with a variety of output control options.
    atribut:
    • Output Phases: A, B, Z
    • Starting Torque (gf.cm): 200 (Maximum)
    • Resolution: 1024
    • Accessories: Spring bracket
    • Connection Type: Radial Cable Type
    • Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 90
    • Environment Ambient Temperature (°C): -10 to 70; Storage: -25 to 85
    • Level of Protection: IP50
    • Maximum Allowable Revolution (rpm): 3600
    • Maximum Response Frequency (kHz): 200
    • Power Supply (V DC): 12-24 (±5%(ripple P-P: max. 5%))
    • Type: Incremental
  17. Mother Tool Tesla Meter Portabel (Pengukur Medan Magnet Portabel)
    Mulai

    Rp30.999.900

    Mother Tool Tesla Meter Portabel (Pengukur Medan Magnet Portabel)
    atribut:
    • Power Supply: AA batteryx4 (included for test)
    • Main Unit Size (mm): 64x30x140
    • Detection Target: DC magnetic flux density/polarity (N/S), AC magnetic flux density/40 - 500Hz
    • Measurement Range (mT): 0 - 3000
    • Measurement Unit: for mT
    • Size of Sensor Head (mm): 3.5x1.0x65
    • Accessories: Sensor (MT-801PRB), Carrying case
    • Function: Zero reset, Polarity detect, Maximum detected value hold, Auto power OFF
    • Package Size (mm): 180x120x50
  18. BOURNS Mechanical Rotary Encoder (24 PPR, Flat Shaft 6mm) (Potensiometer)
    Mulai

    Rp85.900

    BOURNS Mechanical Rotary Encoder (24 PPR, Flat Shaft 6mm) (Potensiometer)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga pepperl fuchs Terbaru October 2026
PEPPERL+FUCHS Inductive SensorRp1.599.900
PEPPERL+FUCHS Incremental Rotary EncoderRp11.999.900
PEPPERL+FUCHS Triangulation Photoelectric Sensor, Cylindrical SensorRp5.899.900
PEPPERL+FUCHS Diffuse Mode SensorRp2.199.900
PEPPERL+FUCHS General Purpose Incremental EncoderRp13.999.900
PEPPERL+FUCHS CouplingRp2.499.900
PEPPERL+FUCHS Inductive Analog SensorRp7.599.900
PEPPERL+FUCHS Retroreflective Sensor with Polarization FilterRp3.799.900
OMRON Rotary Encoder Absolute Type E6CP-ARp4.099.900
PEPPERL+FUCHS Thru-Beam SensorRp3.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)