OMRON Rotary Encoder Absolute Type E6CP-A

Sebelum PPN:
Rp4.099.900 - Rp4.699.900
Spesifikasi
OutputOpen collector output
Resolution256 pulses / revolution
Accuracy± 1 ° or less
Ambient Humidity (% RH)During use and storage: 35 to 85 (no condensation)
Cable Length (m)2
Case MaterialABS
Direction of RotationOutput code increases with CW (right rotation as viewed from the shaft side)
Inertia Moment (kgm2)1x10-6 or less
Insulation Resistance (MΩ)More than 20 (at 500 VDC) between live parts and case
Material (Main Unit)Polyphenylene sulfide
Maximum Rotation Speed (rpm)1000
Output CapacityApplied voltage: 28 VDC or less Sink current: 16 mA or less Residual voltage: 0.4 V or less (when sink current is 16 mA)
Protection ClassIEC standard IP50
TypeRotary encoder
Type of Output CodeGray binary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
An inrush current of approximately 8A flows when the power is turned on. (Time: about 0.3ms)
Protection structure: No protection against water and oil.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait