Beli pengait gembok di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tyro Door Hasp (Pengunci Pintu Jepit)atribut:
- Size (inch): 4
- Soligen Overvall TebalDeskripsi:Bahan = Besi Tebal yang sangat kuatuntuk gembok laci ataupu cantolan Gembok yang sangat kuatFree Skrupatribut:
- Material: Steel
- Length (cm): 9
- Sherlock Grendel PintuDeskripsi:Grendel Slot Kunci Pintu Stainless Steel Sherlock- Design Simple dan Classic- Awet dan Handal- Sudah Termasuk SkrupMaterial : Stainless Steel
- Mikrotik Ethernet RouterDeskripsi:hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
- Nagoya Palm Fiber Broom Natural (Sapu Ijuk)atribut:
- Packaging Dimensions (cm): 94x41x30
- Handle Size (cm): 90
- BESTGUARD Stainless Bolt & Side Key Padlockatribut:
- Size (inch): 4
- Size (mm): 20
- Matlock Hasp & Stapleatribut:
- Material: Steel
- Product Number: HS617-PP0075BK
- Product Type: Safety Hasp & Staple
- Shackle Type: Horizontal
- Finish: Black
- Hinge Type: Single
- Overall Length (mm): 75
- Size (mm): 75
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- ORIS Overval Plat Warnaatribut:
- Color: Random Color
- Lototo Lockout HaspDeskripsi:LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
- MAPEI Mapeflex Sealant Underwater (Sealant Serbaguna)Deskripsi:Pengisi celah dan perekat serbaguna.atribut:
- Volume (ml): 300
- Packaging: Catridge
- BESTGUARD Padlock Side Open (Gembok)atribut:
- Size (mm): 30
- Size (inch): 4/4
- Mikrotik Wireless RouterDeskripsi:The hAP mini is a small 2GHz wireless access point for home or small offices. It has three ports, which are configured as one Internet port and two LAN ports, but can be reconfigured as desired, using the powerful RouterOS configuration options.atribut:
- Operating System: RouterOS
- Cooling Type: Passive
Daftar Harga pengait gembok Terbaru October 2026
| BESTGUARD Hasps Lock (Kunci Pengait) | Rp33.900 |
| Tyro Door Hasp (Pengunci Pintu Jepit) | Rp15.900 |
| BESTGUARD Heavy Padlock Hasp | Rp10.900 |
| Philock Hasps with Screw | Rp6.900 |
| Soligen Overvall Tebal | Rp13.900 |
| BESTGUARD Grendel Pintu Stainless Steel | Rp14.900 |
| Sherlock Grendel Pintu | Rp12.900 |
| Mikrotik Ethernet Router | Rp929.900 |
| Nagoya Palm Fiber Broom Natural (Sapu Ijuk) | Rp32.900 |
| BESTGUARD Stainless Bolt & Side Key Padlock | Rp29.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/guP111337606-1.jpg)
/itP108476677-1.jpg)






/15P105151041-2.jpg)







%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Lockout%20Hasp/0sP106658028-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Kamar%20Mandi/MAPEI%20Mapeflex%20Sealant%20Underwater%20(Sealant%20Serbaguna)/60P105221216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/BESTGUARD%20Padlock%20Side%20Open%20(Gembok)/hrP106214639-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)