Beli patch cord utp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  2. Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp28.900

    Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  3. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  4. NETVIEL Kabel Patch CAT6 PVC
    Mulai

    Rp109.900

    NETVIEL Kabel Patch CAT6 PVC
    atribut:
    • Color: Navy Blue
    • Jacket Material: PVC
  5. Panduit Copper Patch Cord, Cat 6 (SD), 28 AWG
    64%
    Mulai

    Rp189.900

    Panduit Copper Patch Cord, Cat 6 (SD), 28 AWG
    atribut:
    • Cable Bending Radius (mm): 15
    • Cable Diameter (mm): 3.8
    • Specifications: LAN Cable with both ends RJ45 modular plug
  6. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp3.899.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  7. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  8. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  9. Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)
    Mulai

    Rp9.299.900

    Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)
    atribut:
    • Cable Color: Blue
    • Cable Outer Diameter (mm): 5.8
    • Conductor Size (mm²): AWG24
    • Dimensions (m): Permanent Link = 90
    • Material: Flame retardant PVC
    • Overall Length (m): 305
    • RoHS Directive: Compatible with 10 substances
    • Standard: Cat6
  10. NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Mulai

    Rp4.699.900

    NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: LSZH/LSOH
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: LSZH:Orange
  11. NETVIEL Patch Cord SC-SC
    Mulai

    Rp389.900

    NETVIEL Patch Cord SC-SC
    Deskripsi:
    Patch Cord SC-SC, Duplex Singlemode 9/125um, 1 meter (LSZH)
    atribut:
    • Connector Type on Grip End: SC
    • Connector Type on Second End: SC
    • Fiber Type: 9μm (Singlemode)
    • Zipcord Type: Duplex
  12. Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp129.900

    Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  13. Panduit Category 6 UTP Cable
    Mulai

    Rp13.999.900

    Panduit Category 6 UTP Cable
    atribut:
    • TRUSCO Number: 128-7585
  14. Panduit Category 6A, 10 Gb/s UTP Patch Cord (Kabel LAN)
    Mulai

    Rp559.900

    Panduit Category 6A, 10 Gb/s UTP Patch Cord (Kabel LAN)
    atribut:
    • Cable Diameter (mm): 6.4
    • Category: Category 6A
    • Conductor: 24AWG
    • Operating Temperature Range (°C): -10 to 60
    • Plug Type: RJ45
    • Type: UTP
  15. BELDEN Patch Cord Simplex Singlemode OS2
    Mulai

    Rp359.900

    BELDEN Patch Cord Simplex Singlemode OS2
    Deskripsi:
    Patch Cord LC/APC-SC/APC Simplex Singlemode OS2, 3 meter, Yellow
    atribut:
    • Packaging Dimensions (cm): 23x30x2
    • Color: Yellow
    • Length (m): 3
  16. BELDEN Patch Cord LC-LC Duplex
    Mulai

    Rp309.900

    BELDEN Patch Cord LC-LC Duplex
    Deskripsi:
    Patch Cord LC-LC Duplex, Multimode OM3, 2 meter, Aqua
    atribut:
    • Packaging Dimensions (cm): 23x30x2
  17. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  18. NETVIEL Patch Cord SC-LC (Kabel Fiber Optik)
    Mulai

    Rp539.900

    NETVIEL Patch Cord SC-LC (Kabel Fiber Optik)
    Deskripsi:
    Patch Cord SC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)
    atribut:
    • Connector Type on Grip End: SC
    • Connector Type on Second End: LC
    • Fiber Type: 9μm (Singlemode)
    • Zipcord Type: Duplex
  19. Panduit Category 6A Small Diameter Patch Cord
    Mulai

    Rp349.900

    Panduit Category 6A Small Diameter Patch Cord
    atribut:
    • Material: Polycarbonate phosphor bronze
    • Operating Temperature Range: -10 to 60°C
    • Type: Category 6a
    • Cable Diameter: 4.7mm
    • Cable: Category 6a LAN cable with both ends RJ45 plug
Daftar Harga patch cord utp Terbaru October 2026
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp58.900
Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)Rp28.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
NETVIEL Kabel Patch CAT6 PVCRp109.900
Panduit Copper Patch Cord, Cat 6 (SD), 28 AWGRp189.900
NETVIEL CAT6 UTP Cable with PVC JacketingRp3.899.900
BELDEN Plugs (Connector)Rp209.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)Rp9.299.900
NETVIEL CAT6 UTP Cable with LSZH JacketingRp4.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)