Buffalo Cat6 Unbreakable LAN Cable Slim Straight 1.5m Black

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Outer Diameter (mm)3.6
ColorBlack
ConnectorYes
Connector ShapeRJ-45
Length (m)1.5
Locking Clip-tab Protection○
Operating EnvironmentTemperature 0°C~50°C, humidity 20%~80%
StandardCategory 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
StructureStranded wire
Suitable EquipmentsEquipment equipped with an RJ-45 connector, such as ONU (optical network unit), CATV modem, ADSL modem, router, switching hub, TV, recorder, PC, game console, etc.
Terminal Connection4-pair UTP straight connection
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses "new material" claws that do not break even when bent 180 degrees (patent pending)
Connector design that is easy to insert and remove and easy to hold Uses a twisted pair cable Uses a thin connector with a connector thickness of about 40% cut
Ideal for Giga networks! Category 6 compatible slim cable for easy cable handling Compatible with all Internet services
Feature
Uses "new material" claws that do not break even when bent 180 degrees (patent pending)
Connector design that is easy to insert and remove and easy to hold Uses a twisted pair cable Uses a thin connector with a connector thickness of about 40% cut
Ideal for Giga networks! Category 6 compatible slim cable for easy cable handling Compatible with all Internet services

Ulasan Produk

Tidak ada ulasan