Beli patch cord cat 6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)atribut:
- AWG: 27AWG
- Connector Interface: RJ45 8P8C Male to Male
- Connector Material: Gold Plated Contact Pins
- Jacket: PVC
- Panduit Voice & Data Patch PanelDeskripsi:These patch panels provide multiple contact points to connect telephone and/or data communications equipment with a network service. They route signals to equipment and devices throughout the network and allow changing signal path without needing to rewire or install switching equipment. These patch panels are often used in racks to organize and control cable runs to network connections.atribut:
- UNSPSC: 43222821
- Compatible Cable Performance Category: 6
- Material: Steel
- Overall Depth (inch): 1 1/8
- Overall Width (inch): 19
- Panel Shape: Flat
- Panel Type: 110
- T568 Standard: T568A; T568B
- Panduit Copper Patch Cord, Cat 6 (SD), 28 AWGatribut:
- Cable Bending Radius (mm): 15
- Cable Diameter (mm): 3.8
- Specifications: LAN Cable with both ends RJ45 modular plug
- 3M Corning Cat6 UTP Patch CordDeskripsi:Stranded type with PVC coating and 568B straight connection. With slim type latch cover. The over-latch boot is used to prevent the latch from breaking. With the worlds first carbon offset. For LAN construction.atribut:
- Locking Clip-tab Protection: Yes
- Type of Cable: Slim
- Standard: Category 6
- Cable Length (m): 5
- Cable Outer Diameter (mm): 5.4
- NETVIEL CAT6 Patch Cord LSZHDeskripsi:NETVIEL® Cat6 patch cord LSZH 1m ORANGE COLORatribut:
- Color: Orange
- Jacket Material: LSZH
- MONOPRICE Category Cable Patch CordDeskripsi:Category 6 patch cords have registered jack (RJ) connectors on both ends. They are used for applications requiring faster networking speeds or more bandwidth than category 5 or 5e cables can handle.atribut:
- End 1 Connection Type: RJ45
- End 2 Connection Type: RJ45
- Fire Rating: Commercial
- Jacket Material: PVC
- NEC Article and Type: 800 CMG
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- NETVIEL CAT6 UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PVC
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: PVC:Navy Blue
- 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Deskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- BELDEN Patch Cord LC-LC DuplexDeskripsi:Patch Cord LC-LC Duplex, Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 23x30x2
- Boss Saklar (Saklar Lampu)Deskripsi:- Claw Fixing- High Impact and Fire Retardant Polycarbonateatribut:
- Voltage (V): 250
- Material: High Impact and Fire Retardant Polycarbonate
- NETVIEL CAT5e Patch Cord PVCDeskripsi:NETVIEL® Cat5e patch cord PVC 1m RED COLORatribut:
- Color: Red
- Jacket Material: PVC
- NETVIEL OTB Minibox 8 Port ST Multimode Loaded Splice AccsDeskripsi:Rugged Case with High Security, Wall Mounted Style, Detachable acrylic cover, Accepts one Snap-in Adapter Plate, 12 Ports Fiber Maximum Capacity (18 ports max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separatelyatribut:
- Dimension (HxWxD) (mm): 250x175x55
- Connector Type: ST
Daftar Harga patch cord cat 6 Terbaru October 2026
| Boss Stop Kontak HDMI (HDMI Socket) | Rp229.900 |
| Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN) | Rp28.900 |
| Panduit Voice & Data Patch Panel | Rp9.999.900 |
| Panduit Copper Patch Cord, Cat 6 (SD), 28 AWG | Rp189.900 |
| 3M Corning Cat6 UTP Patch Cord | Rp139.900 |
| NETVIEL CAT6 Patch Cord LSZH | Rp109.900 |
| MONOPRICE Category Cable Patch Cord | Rp119.900 |
| Panduit NetKey Copper Patch Cord Cat. 6 UTP | Rp58.900 |
| NETVIEL Kabel Patch CAT6 PVC | Rp109.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dvP109192499-1.jpg)
/g6P106615582-1.jpg)

%2C%2028%20AWG/8iP105496306-1.jpg)





/h1P103242613-1.jpg)

/mgP103242808-1.jpg)


/nyP111957862-12.jpg)
/q5P106564941-1.jpg)

/d3P109192471-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)