Panduit Voice & Data Patch Panel

Sebelum PPN:
Rp9.999.900 - Rp21.999.900
Spesifikasi
UNSPSC43222821
Compatible Cable Performance Category6
MaterialSteel
Overall Depth (inch)1 1/8
Overall Width (inch)19
Panel ShapeFlat
Panel Type110
T568 StandardT568A; T568B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These patch panels provide multiple contact points to connect telephone and/or data communications equipment with a network service. They route signals to equipment and devices throughout the network and allow changing signal path without needing to rewire or install switching equipment. These patch panels are often used in racks to organize and control cable runs to network connections.
Feature
Patch Panel Compatible Cable Performance Category 6 Includes Adhesive Label Material Steel Number of Ports 48 Panel Shape Flat Panel Type 110 Rack Units 2 Overall Depth 1 1/8 in Overall Height 3 1/2 in Overall Width 19 in Standards ANSI/TIA-568-C.2 ANSI/TIA-968-A IEC 60603-7 IEEE 802.3af IEEE 802.3at IEEE 802.3bt type 3 and 4 ISO 11801 Class E RoHS Compliant UL Listed T568 Standard T568A T568B

Ulasan Produk

Tidak ada ulasan