3M Corning Cat6 UTP Patch Cord

Sebelum PPN:
Rp139.900
Spesifikasi
Locking Clip-tab ProtectionYes
Type of CableSlim
StandardCategory 6
Cable Length (m)5
Cable Outer Diameter (mm)5.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stranded type with PVC coating and 568B straight connection.


With slim type latch cover.


The over-latch boot is used to prevent the latch from breaking.


With the worlds first carbon offset.


For LAN construction.
Feature
It is a stranded wire type with PVC coating and 568B straight connection.

Comes with a slim type latch cover.

Uses over-latch boots that prevent the latch from breaking.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait