Beli papan tulis di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sakana Papan Tulis Berdiri Bolak BalikDeskripsi:Whiteboard yang dapat membantu Anda dalam menyampaikan informasi dan memaparkan hasil laporan. Papan whiteboard ini memiliki dua muka papan tulis yang dapat digunakan (depan dan belakang).Whiteboard SAKANA Double Stand ini juga dilengkapi roda agar mudah untuk di pindahkan. Tersedia juga pengunci roda yang menjaga agar papan tulis tidak bergeser saat digunakan.
- MagX White BoardDeskripsi:-Lightweight whiteboard with a plastic frame.-1 Eraser-Marker (black and red 1 piece each)-Pen trayx1-Magnetx3-Magnets Compliant-With a hanging strap
- TRUSCO Papan Tulis Bolak-Balik (Papan Tulis)atribut:
- Material: Plate:Steel White(both side)*The back panel in RG-313, RG-303 is backboard type(Chalk only), Flame:Aluminium, Core:Plywood material(100%sustainable wood), Chair leg:Steel(Color:Gray with caster)
- Set Contents: Eraser x 1, Marker(Black・Red), Pen Tray, Color Magnet x 4
- Sheet Surface Color: White x White
- Frame Color: Silver
- Outer Dimensions (mm) Vertical x Horizontal: 900 x 1800
- Outside Dimensions (mm) Width x Depth x Height: 1960 x 550 x 1800
- Specification: Single-sided specification
- KOKUYO Whiteboard Lightweight Type Plain (Papan Tulis)Deskripsi:Since it is lighter than the enamel type, it is easy to mount on the wall. Comes with a convenient tray. It can be installed on either the short side or the long side.atribut:
- Material: Board core material/paper core (contains waste paper pulp)
- Material (surface): Painted steel plate
- Ruled Line: Plain
- Tray Length External Dimension (mm): 12
- Paper Quality: Recycled material content/board core material: Cardboard (100% waste paper pulp content)
- Series: Whiteboard FB Series
- Tray Depth External Dimension (mm): 73
- TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis)atribut:
- Accessories: One Rahul, Marker Pen (Black One), One Pen Tray, Two Bracket Hanging
- Color: White
- Frame Color: Silver
- Keiko Whiteboard Standing Double Face With MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnetatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Layer: formica import magnetik
- TRUSCO Papan Tulis (Tipe Papan Magnet)Deskripsi:In case of pasting the product on except for steel surface, accessory does not absorb onto.atribut:
- Color: White
- Specifications: Magnet Supported.
- TRUSCO Papan Tulis Frame Besi (Warna Putih)Deskripsi:-Optimum for wall mounting with 2 slide type suspension brackets.-Eraser x 1-Marker (black and red 1 piece each)-Colored Magnets x 4-Magnets Compliant-With pen tray (attached)atribut:
- Plate Color: White
- Frame Color: Silver
- Plate Materials: Steel White
- Frame Materials: Aluminium
- Core Material: Rigid Packing Material (waste paper content ratio 80 or more)
- Suspension Metal Fitting Materials: Aluminium (Slide Type)
- Keiko Whiteboard Gantung Single Face With MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dapat ditempel dengan magnetatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Hook: tersedia di bagian belakang board
- Layer: formica import magnetik
- TRUSCO Papan Tulis Baja Satu Sisi Kaki Berodaatribut:
- Material: Plate Surface: Steel White Frame: Aluminium Core Material: Hard Packing Material (Recycled Paper Percentage 80% Or More) Leg: Steel (Gray Paint, Casters)
- Set Contents: Eraser x 1, Marker (Black/Red), Color Magnet x 4
- Sheet Surface Color: White
- Frame Color: Silver
- Specification: Knockdown, Single-Sided Specification, Magnet Avairable, With Pen Tray (Attached)
- RIONE Papan Tulis Standing 2 MukaDeskripsi:• Papan tulis dua muka (bolak-balik).• Lis alumunium profil U.• Sudut diberi siku pengaman plastik.• Kaki papan tulis pipa besi kotak dengan roda.• Dilengkapi tempat spidol dan penghapusatribut:
- Blackboard Melamine (mm): 10
- Board Leg Square Iron Pipe (mm): 35x35
- Board Leg Square Iron Pipe Thick (mm): 0.8
- Keiko Whiteboard Gantung Single Face With Non MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapusatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- WriteBest Papan Tulis Putihatribut:
- Plate Color: White
- Frame Color: Silver
- Board Surface Materials: White
- Frame Materials: Aluminium
- KOKUYO Papan TulisDeskripsi:Both sides of the powder receiver have protective covers to prevent injury and damage to clothing. When installed on a board, the hanging hardware is not visible, so the wall surface looks neat.atribut:
- Accessories: White board eraser (Yokuki-L) (RA-22) x 1pc, Whiteboard marker (Inkga-e Standard Type) (PM-BN102D) x 1pc, Color Magnet (Mc-30NR/B) 1 each Hanging bracket 1pc
- Material (surface): Enamel
- Kenko Papan TulisDeskripsi:Kenko WhiteBoard / Papan Tulis Putih WB-6045E ( Size KECIL ) merupakan papan tulis / produk terbaru dari Kenko, papan tulis HIGH QUALITY dan sangat bagus sebagai media menulis Anda. Cocok digunakan untuk media mengajar les private,sekolah,media belajar anak dll.
- Keiko Whiteboard Standing Single Face With Non MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapusatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
Daftar Harga papan tulis Terbaru January 2026
| Sakana Papan Tulis Berdiri Satu Sisi | Rp1.099.900 |
| Sakana Papan Tulis Berdiri Bolak Balik | Rp1.599.900 |
| Deli Papan Tulis | Rp39.900 |
| Sakana Papan Tulis Gantung Satu Sisi | Rp96.900 |
| MagX White Board | Rp279.900 |
| TRUSCO Papan Tulis Bolak-Balik (Papan Tulis) | Rp10.999.900 |
| KOKUYO Whiteboard Lightweight Type Plain (Papan Tulis) | Rp939.900 |
| TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis) | Rp769.900 |
| Keiko Whiteboard Standing Double Face With Magnet | Rp1.099.900 |
| TRUSCO Papan Tulis (Tipe Papan Magnet) | Rp549.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)
























































































































































/P102012277-1.jpg)
/jmP102981706-2.jpg)
%20(Papan%20Tulis)/P101000869-3.jpg)

/o6P101000870-2.jpg)
/P102972504-1.jpg)








/faP110051550-1.jpg)