Beli papan tulis magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Papan Tulis (Tipe Papan Magnet)Deskripsi:In case of pasting the product on except for steel surface, accessory does not absorb onto.atribut:
- Color: White
- Specifications: Magnet Supported.
- Keiko Whiteboard Standing Double Face With MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnetatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Layer: formica import magnetik
- Sakana Papan Tulis Berdiri Bolak BalikDeskripsi:Whiteboard yang dapat membantu Anda dalam menyampaikan informasi dan memaparkan hasil laporan. Papan whiteboard ini memiliki dua muka papan tulis yang dapat digunakan (depan dan belakang).Whiteboard SAKANA Double Stand ini juga dilengkapi roda agar mudah untuk di pindahkan. Tersedia juga pengunci roda yang menjaga agar papan tulis tidak bergeser saat digunakan.
- ZRM Magnet Color Papan Tulisatribut:
- Width (cm): 6.5
- Height (cm): 1
- TRUSCO Papan Tulis Baja Satu Sisi Kaki Berodaatribut:
- Material: Plate Surface: Steel White Frame: Aluminium Core Material: Hard Packing Material (Recycled Paper Percentage 80% Or More) Leg: Steel (Gray Paint, Casters)
- Set Contents: Eraser x 1, Marker (Black/Red), Color Magnet x 4
- Sheet Surface Color: White
- Frame Color: Silver
- Specification: Knockdown, Single-Sided Specification, Magnet Avairable, With Pen Tray (Attached)
- TRUSCO Papan Tulis Bolak-Balik (Papan Tulis)atribut:
- Material: Plate:Steel White(both side)*The back panel in RG-313, RG-303 is backboard type(Chalk only), Flame:Aluminium, Core:Plywood material(100%sustainable wood), Chair leg:Steel(Color:Gray with caster)
- Set Contents: Eraser x 1, Marker(Black・Red), Pen Tray, Color Magnet x 4
- Sheet Surface Color: White x White
- Frame Color: Silver
- Outer Dimensions (mm) Vertical x Horizontal: 900 x 1800
- Outside Dimensions (mm) Width x Depth x Height: 1960 x 550 x 1800
- Specification: Single-sided specification
- KOKUYO Whiteboard Lightweight Type Plain (Papan Tulis)Deskripsi:Since it is lighter than the enamel type, it is easy to mount on the wall. Comes with a convenient tray. It can be installed on either the short side or the long side.atribut:
- Material: Board core material/paper core (contains waste paper pulp)
- Material (surface): Painted steel plate
- Ruled Line: Plain
- Tray Length External Dimension (mm): 12
- Paper Quality: Recycled material content/board core material: Cardboard (100% waste paper pulp content)
- Series: Whiteboard FB Series
- Tray Depth External Dimension (mm): 73
- TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis)atribut:
- Accessories: One Rahul, Marker Pen (Black One), One Pen Tray, Two Bracket Hanging
- Color: White
- Frame Color: Silver
- MagX White BoardDeskripsi:-Lightweight whiteboard with a plastic frame.-1 Eraser-Marker (black and red 1 piece each)-Pen trayx1-Magnetx3-Magnets Compliant-With a hanging strap
- WriteBest Papan Tulis Putihatribut:
- Plate Color: White
- Frame Color: Silver
- Board Surface Materials: White
- Frame Materials: Aluminium
- Maxspid Emergency Exit Signs Leder (Surface)atribut:
- Dimensions (mm): 379x50x263
- Mode of Operation: Maintained
- Lamp: Maxspid 1W SMT LED Lamp
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: Fire retardant moulded acrylic
- Fitting Construction: Electro galvanised steel with epoxy powder coating
- Mounting: Wall or Ceiling
- Power Consumption (W): < 3
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Offis Magnet Papan Tulisatribut:
- Type: Magnets
- Keiko Whiteboard Gantung Single Face With MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dapat ditempel dengan magnetatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Hook: tersedia di bagian belakang board
- Layer: formica import magnetik
- KOKUYO Papan TulisDeskripsi:Both sides of the powder receiver have protective covers to prevent injury and damage to clothing. When installed on a board, the hanging hardware is not visible, so the wall surface looks neat.atribut:
- Accessories: White board eraser (Yokuki-L) (RA-22) x 1pc, Whiteboard marker (Inkga-e Standard Type) (PM-BN102D) x 1pc, Color Magnet (Mc-30NR/B) 1 each Hanging bracket 1pc
- Material (surface): Enamel
- Kenko Color MagnetDeskripsi:KENKO COLOR MAGNET CMN-208Harga 1 Set (1 Set = 8pcs)- Magnet yang kuat menempel- Kualitas dapat diandalkan- Cocok untuk digunakan di berbagai permukaan besi seperti (papan tulis putih, rak besi, dan kulkas)- Bisa digunakan untuk keperluan sekolah, rumah tangga, dan kantor
Daftar Harga papan tulis magnet Terbaru March 2026
| TRUSCO Papan Tulis (Tipe Papan Magnet) | Rp559.900 |
| Keiko Whiteboard Standing Double Face With Magnet | Rp1.099.900 |
| Sakana Papan Tulis Gantung Satu Sisi | Rp96.900 |
| Sakana Papan Tulis Berdiri Bolak Balik | Rp1.599.900 |
| ZRM Magnet Color Papan Tulis | Rp5.900 |
| Sakana Papan Tulis Berdiri Satu Sisi | Rp1.099.900 |
| TRUSCO Papan Tulis Baja Satu Sisi Kaki Beroda | Rp7.999.900 |
| TRUSCO Papan Tulis Bolak-Balik (Papan Tulis) | Rp9.999.900 |
| KOKUYO Whiteboard Lightweight Type Plain (Papan Tulis) | Rp949.900 |
| TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis) | Rp779.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/o6P101000870-2.jpg)






/P102012277-1.jpg)
/jmP102981706-2.jpg)
%20(Papan%20Tulis)/P101000869-3.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/Maxspid%20Emergency%20Exit%20Signs%20Leder%20(Surface)/4eP105396158-1.jpg)