Beli papan kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikari Perforated Board (Rak Papan Berlubang)
    Mulai

    Rp299.900

    Hikari Perforated Board (Rak Papan Berlubang)
    Deskripsi:
    -Using a space on a wall, it can be used for classification or storage of tools.-Using separately-sold mounting parts, it can be attached on a plaster board, concrete, or wood. -For storage/classification of tools. -With frame
  2. SKF Hydraulic Rod U-Cup Seal (Sil Rod)
    Mulai

    Rp50.900

    SKF Hydraulic Rod U-Cup Seal (Sil Rod)
    Deskripsi:
    These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service life
    atribut:
    • Design: S1S
    • Alternative Tolerance Class for Rod Diameter: h9
    • Extreme Lower Temperature Limit (°C): -60
    • Extreme Upper Temperature Limit (°C): 130
    • Lower Limit Deviation tol D (mm): 0 (zero)
    • Lower Limit Deviation tol L (mm): 0 (zero)
    • Lowest Operating Temperature Limit (°C): -30
    • Maximum Pressure Limit (N/mm²): 40
    • Pressure (bar): Max. 400
    • Primary Sealing Element: ECOPUR
    • Reduced Performance Temperature Lower Limit (°C): -40
    • Reduced Performance Temperature Upper Limit (°C): 120
    • Reference Temperature for Extrusion Gap (°C): 80
    • Speed (m/s): Max. 1
    • Tolerance Class for Housing Groove Diameter: H10
    • Tolerance Class for Rod Diameter: f8
    • Upper Limit Deviation tol L (mm): 0.2
    • Upper Operating Temperature Limit (°C): 110
  3. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  4. Non Brand Wooden Battens (Kayu Reng)
    Mulai

    Rp49.900

    Non Brand Wooden Battens (Kayu Reng)
    Deskripsi:
    Kayu reng adalah jenis kayu olahan yang didapatkan dari hasil konversi kayu bulat menjadi kayu berbentuk balok untuk digunakan sebagai material rangka atap.
    atribut:
    • Size (cm): 3x4x400
    • Thickness (cm): 3
    • Width (cm): 4
    • Length (cm): 400
  5. Non Brand Clipboard Wooden (Papan Jalan)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp5.900

  6. PATLITE LR5-301 Series Pre-assembled Models Body Unit 50mm
    Mulai

    Rp2.099.900

    PATLITE LR5-301 Series Pre-assembled Models Body Unit 50mm
    atribut:
    • Rated Voltage: 12V DC
    • Tier: 3 Tiers
    • Globe Type: Color Globe
  7. Non Brand Timber Beam (Kayu Kaso)
    Mulai

    Rp499.900

    Non Brand Timber Beam (Kayu Kaso)
    Deskripsi:
    Kayu kaso adalah jenis kayu gergajian atau material konstruksi berbentuk balok memanjang, Material ini sangat umum digunakan untuk rangka atap (usuk), penopang plafon, bekisting pengecoran, dan dinding struktural. Sering disebut juga kasau, kayu ini populer karena bobotnya ringan namun kuat.
  8. Osaka Sanitary Ferrule Gasket Silicone B Type (Gasket Ferrule Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    Osaka Sanitary Ferrule Gasket Silicone B Type (Gasket Ferrule Silikon)
    atribut:
    • Material: Silicon
    • Type: Ferrule gasket B type
    • Shape: Ferrule gasket
    • Dimensions d (mm): 2.1
    • Dimension E (mm): 5.5
  9. Osaka Sanitary Ferrule Gasket NBR B Type (Gasket Ferrule NBR)
    Mulai

    Rp47.900

    Osaka Sanitary Ferrule Gasket NBR B Type (Gasket Ferrule NBR)
    atribut:
    • Dimension A (mm): 50.5
    • Dimension B (mm): 43.5
    • Dimension C (mm): 35.9
    • Dimension E (mm): 5.5
    • Dimensions d (mm): 2.1
    • Material: NBR
    • Nominal Diameter: 1.5S
    • Shape: Ferrule gasket
    • Type: Ferrule gasket B type
  10. TOKO (TOYO KEIKI KOGYO) Pressure Gauge Glycerin Φ50 (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.099.900

    TOKO (TOYO KEIKI KOGYO) Pressure Gauge Glycerin Φ50 (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Type: Glycerin-filled pressure gauge
    • Accuracy: ±1.6%F.S.
    • Outer Diameter (φmm): 50
    • Case Type: A frame (without H collar)
  11. CONSUSS NW Flange for Vacuum
    Mulai

    Rp249.900

    CONSUSS NW Flange for Vacuum
    atribut:
    • Material: SUS304
    • Shape: NW flange
    • Dimension L (mm): 20
  12. CONSUSS Ferrule Gasket PTFE T Type (Gasket Ferrule PTFE)
    Mulai

    Rp159.900

    CONSUSS Ferrule Gasket PTFE T Type (Gasket Ferrule PTFE)
    atribut:
    • Material: PTFE
    • Shape: Ferrule
  13. SHUTER Square Tool Hanging Board (Rak Papan Berlubang)
    Mulai

    Rp559.900

    SHUTER Square Tool Hanging Board (Rak Papan Berlubang)
    atribut:
    • Color: Black
    • Compatible for: For MS-630 + NTW/NTC(W61)+ CT(CW61)
    • Dimensions (mm): 630x2x400
Daftar Harga papan kayu Terbaru October 2026
CONSUSS Gasket FerruleRp1.099.900
Osaka Sanitary Ferrule Gasket EPDM A Type (Gasket Ferrule EPDM)Rp47.900
Hikari Perforated Board (Rak Papan Berlubang)Rp299.900
Non Brand Wooden Block (Kayu Balok)Rp60.900
SKF Hydraulic Rod U-Cup Seal (Sil Rod)Rp50.900
Non Brand Plywood (Triplek Cor/Multiplek)Rp79.900
Non Brand Wooden Battens (Kayu Reng)Rp49.900
Non Brand Wooden Lisplank (Papan Lisplang Kayu)Rp189.900
Non Brand Clipboard Wooden (Papan Jalan)Rp5.900
PATLITE LR5-301 Series Pre-assembled Models Body Unit 50mmRp2.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait