Beli pallet truck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI Rotary Type Line Coupler
    Mulai

    Rp1.699.900

    NITTO KOHKI Rotary Type Line Coupler
    atribut:
    • Valve: Yes
    • Fluid: air
    • Material (Seal): Nitrile rubber
    • Body Material: Body / brass, coupler / steel
  2. HELI Hand Pallet Elektrik
    Mulai

    Rp21.999.900

    HELI Hand Pallet Elektrik
    atribut:
    • Fork Length (mm): 1150
    • Wheels Material: PU
    • Electric Charger (V): 24
  3. monotaro Hand Pallet (Troli Barang)
    BARU
    54%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  4. NAMI Electric Pallet Truck TE (Hand Operation)
    Mulai

    Rp159.999.900

    NAMI Electric Pallet Truck TE (Hand Operation)
    atribut:
    • Power Type: Battery
    • Operation Type: Stand-on
    • Loading Center C: 600mm
    • Tire Type Front/Rear: PU
    • Driving Wheel: Φ215x75
    • Fork Spread b2: 685mm
    • Handle Height: 1330mm
    • Lifting Height: 120mm
    • Lowered Fork Height: 85mm
    • Type: Electric Pallet
    • Wheel Quantity Front/Rear(X=driving): 4/1X+2
  5. monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Mulai

    Rp9.399.900

    monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Deskripsi:
    The transport of pallet
    atribut:
    • Fork Minimum Height (mm): 51
    • Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
    • Type: Low-floor type
    • Color: blue
    • Fork highest height (mm): 166
    • Capacity (kg): 2000
    • Fork Length (mm): 1150
    • Fork Width W (mm): 160
    • Fork in width (mm): 230
    • Fork out width (mm): 540
    • Handle diameter ( phi mm): 200
    • Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
    • Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
  6. HELI Pallet Mover
    Mulai

    Rp15.999.900

  7. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  8. KRISBOW Pallet Mover F4
    Mulai

    Rp20.999.900

    KRISBOW Pallet Mover F4
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-The safety arm of the stacker electric series is manufactured from reinforced steel to ensure long service life of truck structure a long lifetime of the trucks structure-Unit control becomes easier and lighter
    atribut:
    • Power: Electric
    • Operation Type: Pedestrian
    • Lifting Height (mm): 105
    • Aisle with Pallet (mm): 2160
    • Battery Type: Lithium
    • Turning Radius (mm): 1360
  9. TIGON Full Electric Hand Pallet
    Mulai

    Rp32.999.900

    TIGON Full Electric Hand Pallet
    atribut:
    • Load Capacity (kg): 3000
    • Fork Length (cm): 120
    • Fork Width (cm): 68
    • Maximum Height (cm): 20
    • Battery Capacity: 48V 30Ah x 2pcs
    • Dimensions (cm): 220x72x128
  10. Toyota Material Handling Rens Set
    Mulai

    Rp1.199.900

    Toyota Material Handling Rens Set
    Deskripsi:
    Genuine Part Toyota Material Handling
    atribut:
    • Part Number: 04956-20213-71
    • Compatible Model Unit: TOWING
  11. Joyko Stapler
    Rating:
    100% of 100
    (9)
    Mulai

    Rp7.900

  12. HAND LIFT Electric Pallet Truck
    Mulai

    Rp22.999.900

    HAND LIFT Electric Pallet Truck
    atribut:
    • Overall Fork Width (mm): 685
  13. SOJIHEX Electric Hand Pallet
    Mulai

    Rp23.999.900

    SOJIHEX Electric Hand Pallet
    atribut:
    • Type: Electric Hand Pallet
  14. KRISBOW Hand Pallet AC
    Mulai

    Rp119.999.900

    KRISBOW Hand Pallet AC
    atribut:
    • Capacity (kg): 2000
    • Type: Electric Hand Pallet
  15. KRISBOW Hand Pallet Mover Elektrik
    Mulai

    Rp139.999.900

    KRISBOW Hand Pallet Mover Elektrik
    atribut:
    • Power: Battery: Electric Operator
    • Type: Stand on
    • Dimensions (mm): 685x1220
    • Load Center (mm): 600
    • Capacity (kg): 2000
    • Charger Input (ph/VAC): 1/220
    • Drive Motor (V/kW): 24/1.3
    • Fork Dimensions (mm): 60/173/1220
    • Lifting Motor (V/kW): 24/0.8
    • Turning Radius (mm): 1585
    • Tyres: Polyurethane
  16. TRUSCO Hand Pallet
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  17. IMOW Electric Hand Pallet
    Mulai

    Rp19.999.900

    IMOW Electric Hand Pallet
    atribut:
    • Fork Length (mm): 1220
    • Battery (V/Ah): 24/20 (Li-ion)
    • Capacity (kg): 1500
    • Maximum Lifting Height (mm): 105
    • Travel Speed (km/hour): 4.5
    • Type: Electric Hand Pallet
    • Type of control: DC Controller
  18. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
Daftar Harga pallet truck Terbaru March 2026
NITTO KOHKI Rotary Type Line CouplerRp1.699.900
HELI Hand Pallet ElektrikRp21.999.900
monotaro Hand Pallet (Troli Barang)Rp2.899.900
NAMI Electric Pallet Truck TE (Hand Operation)Rp159.999.900
monotaro Hand Pallet Tipe Pendek (Troli Barang)Rp9.399.900
HELI Pallet MoverRp15.999.900
KRISBOW Hand PalletRp3.499.900
KRISBOW Pallet Mover F4Rp20.999.900
TIGON Full Electric Hand PalletRp32.999.900
Toyota Material Handling Rens SetRp1.199.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)