Beli packing seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Seal Dual Packing Dust USI TypeDeskripsi:NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.atribut:
- Model : USI
- NIPPON VALQUA Cord Seal SoftwareDeskripsi:String-shaped, size-free sealing material made by modifying PTFE to be soft and tough.atribut:
- Thickness (mm): 3
- Width (mm): 6
- Length (m): 15
- Shape: Oval Type String
- NOK Packing ISI Seriesatribut:
- Material: Iron rubber (polyurethane rubber)
- SKF Seal Hidrolik Rod U-CupDeskripsi:These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service lifeatribut:
- Design: S1S
- Alternative Tolerance Class for Rod Diameter: h9
- Extreme Lower Temperature Limit (°C): -60
- Extreme Upper Temperature Limit (°C): 130
- Lower Limit Deviation tol D (mm): 0 (zero)
- Lower Limit Deviation tol L (mm): 0 (zero)
- Lowest Operating Temperature Limit (°C): -30
- Maximum Pressure Limit (N/mm²): 40
- Pressure (bar): Max. 400
- Primary Sealing Element: ECOPUR
- Reduced Performance Temperature Lower Limit (°C): -40
- Reduced Performance Temperature Upper Limit (°C): 120
- Reference Temperature for Extrusion Gap (°C): 80
- Speed (m/s): Max. 1
- Tolerance Class for Housing Groove Diameter: H10
- Tolerance Class for Rod Diameter: f8
- Upper Limit Deviation tol L (mm): 0.2
- Upper Operating Temperature Limit (°C): 110
- Hallite Rod Seal 601Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- Latty Packing (Mechanical Seal) Graf E2 adhesiveDeskripsi:LATTYgraf E2 AdhesiveEXPANDED GRAPHITE RINGS FOR VALVE APPLICATIONS.Compressed rings and tape made from high-purity expanded graphite. Expanded graphite rings for valve applications.atribut:
- Size (mm): 20.0
- Article#: 5116120
- Composition: Expanded Graphite
- Pressure (bar): 0 to 600
- Type of Industries: All industries
- Fluids: For All Fluids
- Length (m): 10
- NIPPON VALQUA Cord Seal Softatribut:
- Working Temperature Range: -240 to 260degrees
- Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6988EfDeskripsi:LATTYgraf 6988 EFPACKING FOR USE ON FITTINGS UP TO 600°C AND WITH MEDIUM AND HIGH-PRESSURE STEAMPacking made from an exclusive LATTY yarn based on a high-resistance mix of carbon and expanded graphite yarns, impregnated and coated with a graphite-based mix. LATTYgraf 6988 EF contains an inhibitor developed from an exclusive process to provide unlimited protection of the stem, stuffing box housing and stuffing box from corrosion over time. Limitation: precautions in oxydising environment Available in preformed packing rings, on request. Low-friction high-temperature carbon packing meeting the requirements of fugitive emissions.atribut:
- Composition: Carbon-Graphite
- Pressure (bar): 0 to 400
- Temperature (°C): -200 to 600
- Speed (m/s): < 1
- Ph: 0-14
- Approvals: ISO 15848 –1, classe BH, TA Luft VDI 2420
- Fluids: For All Fluids
- Material: High-performance valves and fittings, heat-transfer and all high-temperature fluids, energy production, refineries
- Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6118Deskripsi:LATTYgraf 6118PACKINGS FOR INDUSTRIAL VALVE STEM SEALING > 250°C / MEDIUM AND HIGH PRESSION STEAMPacking made of an exclusive LATTY yarn - high-strength carbon fibres and Inconel wire intimately mixed - and expanded graphite yarns. The packing is then impregnated and coated with a graphite-based mix. LATTYgraf 6118 contains a corrosion inhibitor. Available in preformed packing rings, on request. Valve applications > 250°C. Medium steam and high pressuresatribut:
- Composition: Carbon-Graphite
- Pressure (bar): 0 to 300
- Temperature (°C): - 200 to 600
- Speed (m/s): < 1
- Ph: 0-14
- Fluids: For All Fluids
- Material: High-performance valves.
- Latty Gland Packing Aramid (Mechanical seal) Flon 4488Deskripsi:LATTYflon 4488ARAMID/CARBON PACKING, WITH VERY GOOD HEAT DISSIPATION FOR ALL ROTATING AND RECIPROCATING MACHINERY APPLICATIONS.Packing made of a LATTY exclusive yarn - intimately blended aramid and carbon fibres - each single yarn being impregnated with PTFE using our exclusive "Filcoat"-process. The packing is then re-impregnated with a mix of PTFE and inert food-quality lubricant during braiding operation. The mechanical properties of aramid fibres combined with the heat dissipation properties of carbon fibres provide LATTYflon 4488 with unmatched performance. Available in preformed packing rings, on request. Aramid/carbon packing, with very good heat dissipation for all rotating and reciprocating machinery applications.atribut:
- Pressure (bar): 0 to 300
- Temperature (°C): -220 to 300
- Speed (m/s): < 30
- Ph: 1-13
- Fluids: Slurry fluids
- Latty Gland Packing PTFE (Mechanical seal) Flon 3206SODeskripsi:LATTYflon 3206 SOPRODUCTS DEDICATED TO OXYGEN-TYPE APPLICATIONS.Packing made of 100% PTFE silk yarns, impregnated with PTFE, then treated to be perfectly compatible for use in oxygen-rich environments. Available in preformed packing rings, on request. Products dedicated to oxygen-type applications.atribut:
- Composition: PTFE
- Pressure (bar): 0 to 300
- Temperature (°C): -200 to 300
- Speed (m/s): < 5
- Ph: 0-14
- Approvals: Oxygen Service, CE 1935/2004 (on request), TÜV VDI 2440, FDA 21 CFR 177 1550
- Type of Industries: All industries
- Fluids: For All Fluids
- PALMETTO PACKING Rope-Style Compression Packing Sealsatribut:
- UNSPSC: 31181604
- Max. Temperature in Steam: NR
- Max Pressure in Valves Application: Not Rated
- Latty Gland Packing PTFE (Mechanical seal) Flon 4308Deskripsi:LATTYflon 4308GRAPHITED PTFE PACKING, DEDICATED TO APPLICATIONS ON ROTARY PUMPS WITH CHEMICALLY AGGRESSIVE FLUIDSPacking made of 100% PTFE silk yarns, pre-treated with continuous graphite impregnation then re-impregnated with a silicon lubricant. Available in preformed packing rings, on request. Graphited PTFE packing, dedicated to applications on rotary pumps with chemically aggressive fluidsatribut:
- Composition: PTFE
- Pressure (bar): 0 to 100
- Temperature (°C): -200 to 300
- Speed (m/s): < 26
- Ph: 0-14
- Material: Rotary Machines
- Type of Industries: All industries
- Fluids: Slurry Fluids
- PALMETTO PACKING Rope-Style Compression Packing SealDeskripsi:High-temperature rope-style compression packing seals contain and prevent hot gases and liquids from leaking through the pump shaft or valve stem.atribut:
- UNSPSC: 31181604
- Product Type: Compression Packing Seal
- Latty Gland Packing PTFE (Mechanical seal) Flon 3265LMDeskripsi:LATTYflon 3265 LMINDUSTRIAL VALVES : THE PACKING THAT SLIDES RATHER THAN RUBS,Packing consisting of a braided core made from PTFE-impregnated carbon yarns and a sleeve made from braided, impregnated and lubricated PTFE yarns. Its elastic composite structure ensures sealing efficiency with a low tightening torque, thus allowing reduced power consumption and minimum emissions while greatly improving fluid sealing. LATTYflon 3265LM contains a corrosion inhibitor developed from an exclusive process to provide unlimited protection against corrosion of the stem, stuffing box housing and stuffing box over time. Available in preformed packing rings, on request. Very low friction, valve packing ideal for control valves.atribut:
- Composition: PTFE
- Pressure (bar): 80 to 300
- Temperature (°C): -100 to 300
- Speed (m/s): < 1
- Ph: 0-14
- Approvals: ISO 15848 –1, classe BH, Oxygen Service, TA Luft VDI 2420
- Fluids: For All Fluids
- Material: Control Valves
- Furupla Tank Seal PackingDeskripsi:Tank seal packing for No. 7000 series, 8000 series, 5501, 5701 sprayer 4L or more.
- Latty Gland Packing Aramid with graphite core (Mechanical seal) Core 4788GDeskripsi:LATTYcore 4788 GPACKING WITH GRAPHITE CORE, VERY HIGH MECHANICAL PERFORMANCE.Packing with graphite core, made of 100%-aramid fibres, each single yarn being impregnated with PTFE using our exclusive «Filcoat»-process, then re-impregnated with a PTFE mix during braiding operation. Available in preformed packing rings, on request. 100% aramid packing fibres, very high mechanical performance.atribut:
- Pressure (bar): 0 to 200
- Temperature (°C): -200 to 300
- Speed (m/s): < 25
- Ph: 2-13
- Fluids: Slurry fluids
- Hallite Rod Seal 605Deskripsi:DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
- Latty Gland Packing Aramid (Mechanical seal) Flon 4788Deskripsi:LATTYflon 4788100% ARAMID PACKING FIBRES, VERY HIGH MECHANICAL PERFORMANCE. USE FOR PUMP PACKING.Packing made of continuous 100% aramid fibres. Each single yarn is impregnated with PTFE using our exclusive "Filcoat"-process, then re-impregnated with a mix of PTFE and inert food-quality lubricant during braiding operation. Available in preformed packing rings, on request. 100% aramid packing fibres, very high mechanical performance. Use for pump packing.atribut:
- Pressure (bar): 0 to 200
- Temperature (°C): -220 to 300
- Speed (m/s): < 25
- Ph: 2-13
- Fluids: Slurry fluids
- Approvals: PMCU 17-044
- NOK Packing Rod Seal ISI Typeatribut:
- Material: U801 (Iron Rubber [PUR])
Daftar Harga packing seal Terbaru March 2026
| NOK Seal Dual Packing Dust USI Type | Rp23.900 |
| NIPPON VALQUA Cord Seal Software | Rp2.899.900 |
| NOK Packing ISI Series | Rp28.900 |
| SKF Seal Hidrolik Rod U-Cup | Rp31.900 |
| Hallite Rod Seal 601 | Rp20.900 |
| Latty Packing (Mechanical Seal) Graf E2 adhesive | Rp1.599.900 |
| NIPPON VALQUA Cord Seal Soft | Rp3.899.900 |
| Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6988Ef | Rp10.999.900 |
| Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6118 | Rp10.999.900 |
| Latty Gland Packing Aramid (Mechanical seal) Flon 4488 | Rp13.999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)
























































































































































%20Graf%20E2%20adhesive/7sP105312280-1.jpg)

%20Graf%206988Ef/i4P105311652-1.jpg)
%20Graf%206118/gvP105311607-1.jpg)
%20Flon%204488/exP105311537-1.jpg)
%20Flon%203206SO/l3P105311759-1.jpg)

%20Flon%204308/luP105311786-2.jpg)

%20Flon%203265LM/llP105311777-1.jpg)

%20Core%204788G/efP105311519-1.jpg)

%20Flon%204788/foP105311564-1.jpg)