PALMETTO PACKING Packing Seal Carbon

Sebelum PPN:
Rp859.900 - Rp13.999.900
Spesifikasi
UNSPSC31181604

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compression Packing Seal Product Type Compression Packing Seal Overall Length 10 ft Ambient Temperature - Maximum 600 Degrees F Pressure for Pumps - Maximum 500 psi pH - Maximum 14 pH Temperature in Steam - Maximum 650 Degrees F Standards OSHA RoHS Seal Material Carbon Shaft Speed - Maximum 4 000 fpm pH - Minimum 0 pH Packing Seal Size 3/16 sq in Pressure for Valves - Maximum 2 500 psi Includes Lubrication Color Black

Ulasan Produk

Tidak ada ulasan

Halaman Terkait